3M Double Lanyard Protecta Pro Adjustable Web Positioning (Tali Body Harness)

Sebelum PPN:
Rp1.499.900
Spesifikasi
Product SeriesPRO
Product TypeAdjustable Web Positioning Lanyard
MaterialPolyester
ColorRed
Anchor Connection TypeSnap Hook
Anchor Hook MaterialZinc Plated Steel
Anchor MaterialZinc Plated Steel
Connected Safety ID EquippedNo
Energy Absorber ClassNone
Harness Connection Hook MaterialZinc Plated Steel
Harness Connection TypeSnap Hook
Lanyard MaterialPolyester Web
Lanyard TypeAdjustable
Leg CountSingle-Leg
Number of Legs1
Recommended IndustryConstruction, General Industrial, Mining, Oil & Gas
Weight Capacity (kg)141

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
6 ft. (1.8m) single-leg with adjustable web and snap hooks at each end.

6 ft. (1.8m) adjustable single-leg lanyard
Ideal for work positioning or restraint
Abrasion resistant polyester webbing
Built-in wear indicator

Ulasan Produk

Tidak ada ulasan