Beli new star door closer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NEW STAR Door Closer
    Mulai

    Rp1.299.900

    NEW STAR Door Closer
    Deskripsi:
    -Left and right hand combinations/door closing speed is adjustable.-The stop angle can be set from 70 to 180degree.-For Hinged Door .-With stop function-Hinged door draw-in type-Parallel type
    atribut:
    • Color: Burned Amber
    • Material: Zinc Die Casting
    • Purpose of Use: For Hinged Door
  2. NEW STAR Door Closer
    Mulai

    Rp1.199.900

    NEW STAR Door Closer
    atribut:
    • Suitable Door Weight (kg): 45 or less
    • Width (mm): 325
    • Depth (mm): 85
    • Height (mm): 114
    • Purpose of Use: For Hinged Door
  3. NEW STAR Door Closer 80 Series Standard Type
    Mulai

    Rp1.199.900

    NEW STAR Door Closer 80 Series Standard Type
    atribut:
    • Dimension E (mm): 8
    • Material: Zinc die casting
    • Dimension S (mm): 24.5
    • Selfish: Left / right combined use
    • Dimension C (mm): 180
    • Dimension I (mm): 72.5
    • Applicable Door Height (mm): 2100
    • Applicable Door Mass (kg): 45
    • Applicable Door Width (mm): 900
    • Color: Silver
    • Dimension A (mm): 45
    • Dimension B (mm): 190
    • Dimension F (mm): 13
    • Dimension G (mm): 220
    • Dimension H (mm): 219
    • Dimension R (mm): 140
    • Dimensions j (mm): 19
    • Series: Door closer 80 series
    • Stop Angle: 70 degrees ~ 120 degrees
    • TRUSCO Number: 434-4367
    • Type: Standard type
  4. NEW STAR (NIPPON DOOR CHECK MFG) Door Closer 80 Series Standard Type
    Mulai

    Rp1.099.900

    NEW STAR (NIPPON DOOR CHECK MFG) Door Closer 80 Series Standard Type
    Deskripsi:
    Compact body and robust. A super long-selling orthodox type that emphasizes functionality. 2-valve method for door closing speed adjustment. Left and right combined type
    atribut:
    • Color: Silver
  5. NewStar Door Closer
    Mulai

    Rp1.499.900

    NewStar Door Closer
    atribut:
    • Color: Silver
  6. NEW STAR (NIPPON DOOR CHECK MFG) Door Closer 60 Series Standard Installation
    Mulai

    Rp2.399.900

    NEW STAR (NIPPON DOOR CHECK MFG) Door Closer 60 Series Standard Installation
    Deskripsi:
    The door closing speed is adjusted by a 3-valve method. With a latching function that securely closes the door. There is left and right.
    atribut:
    • Color: Silver
    • Series: Door closer 60 series
    • Opening Angle (degrees): 90 to 105
    • Applicable Door Height (mm): 2100
    • Applicable Door Mass (kg): 65 or less
    • Applicable Door Width (mm): 950
    • Stop: None
  7. NEW STAR Door Closer 7000 Series Parallel Type (With Stop)
    Mulai

    Rp1.699.900

    NEW STAR Door Closer 7000 Series Parallel Type (With Stop)
    Deskripsi:
    For opening doors. Since the stop function eliminates the need for door stops, the floor surface is refreshed. Ideal for doors where there is a step and door stops do not reach. Ideal for holding the door open when carrying luggage.
    atribut:
    • Stop Angle: 70 degrees ~ 180 degrees
    • Applicable Door Width (mm): 950
    • Type: Parallel type
    • Applicable Door Mass (kg): 65 or less
    • Width (mm): 310
    • Applicable Door Height (mm): 2100
    • Color: Silver
    • Depth (mm): 85
    • Height (mm): 90
    • Mass (kg): 2.3
    • Series: Door closer 7000 series
    • Stop: Attached
    • TRUSCO Number: 389-4045
  8. NEW STAR (NIPPON DOOR CHECK MFG) Door Closer Mtc Small Size (Without Stopper)
    Mulai

    Rp619.900

    NEW STAR (NIPPON DOOR CHECK MFG) Door Closer Mtc Small Size (Without Stopper)
    Deskripsi:
    2-valve method for door closing speed adjustment. Compatible with door thicknesses of 25-40 mm. Can also be used for inspection ports. Left and right combined type. Turn the main unit upside down and use the door closing speed adjustment valve toward the door end. The opening angle is 85 ° or 90 °. When using the inspection port pivot hinge (TPH-35), it can be used at 100 °.
    atribut:
    • Applicable Dimensions (mm): Door: DW601~850 x DH2100
    • Color: Silver
    • Door Thickness (mm): 25-40
  9. NEW STAR Door Closers,Parallel Type
    Mulai

    Rp1.399.900

    NEW STAR Door Closers,Parallel Type
    atribut:
    • Specification: Retractable hinged door type
    • Purpose of Use: For Hinged Door
  10. Dekkson Door Closer
    Rating:
    100% of 100
    (2)
    Mulai

    Rp489.900

    Dekkson Door Closer
    Deskripsi:
    Spek pintu : Pintu kayu, kaca, besi, alumunium
  11. RYOBI Door Closer 80 Series Standard Type (No Stop)
    Mulai

    Rp879.900

    RYOBI Door Closer 80 Series Standard Type (No Stop)
    Deskripsi:
    Two-section speed adjustment to achieve optimal door closing speed in an orthodox design. This is a standard model door closer. Can be used for both left and right hands. The 80 series features a design that takes advantage of sharp straight lines and a precise mechanical design.
    atribut:
    • Color: Silver
    • Type: Standard type
    • Series: Door closer 80 series
    • Dimension H (mm): 70.5
    • Dimension C (mm): 28
    • Applicable Door Height (mm): 2100
    • Dimension G (mm): 45
    • Dimension Q (mm): 276
    • Dimension R (mm): 269
    • Durability (times): 300000
    • Right or Left Hand: Left and right combined use
  12. DORMAKABA Penutup Pintu
    Mulai

    Rp369.900

    DORMAKABA Penutup Pintu
    atribut:
    • Standard Finish: Silver
  13. NEW STAR (NIPPON DOOR CHECK MFG) Door Closer 80 Series Parallel Type (Stepped Arm Type)
    Mulai

    Rp1.199.900

    NEW STAR (NIPPON DOOR CHECK MFG) Door Closer 80 Series Parallel Type (Stepped Arm Type)
    Deskripsi:
    Compact body and robustness. A long-selling orthodox type that emphasizes functionality. The door closing speed can be easily adjusted with separate valves for 1st and 2nd speed. There is no distinction between left and right on the main body, and it can be used for either if it is tilted up and down. The cam type stop device makes it easy to set the angle. Stepped armFor opening doors.
    atribut:
    • Color: Silver
    • Type: Parallel type
    • Length (mm): 85
    • Width (mm): 325
    • Shape: Stepped arm
    • Applicable Door Height (mm): 2100
    • Height (mm): 114
    • Series: Door closer 80 series
  14. Nicole Door Closer
    Mulai

    Rp149.900

    Nicole Door Closer
    atribut:
    • Finishing: Silver
    • Dimensions (mm): 175x40
    • Material: Aluminium
    • Maximum Load (kg): 45
  15. NEW STAR Door Closer 80 Series Parallel Type
    Mulai

    Rp1.099.900

    NEW STAR Door Closer 80 Series Parallel Type
    Deskripsi:
    For opening doors.
    atribut:
    • Dimension F (mm): 13
    • Dimension E (mm): 8
    • Applicable Door Width (mm): 900
    • Dimension K (mm): 80
    • Stop: None
    • Dimension R (mm): 140
    • Applicable Door Mass (kg): 45 or less
    • Dimension A (mm): 45
    • Dimension B (mm): 190
    • Dimension C (mm): 52
    • Dimension G (mm): 220
    • Dimension H (mm): 265
    • Dimension I (mm): 72.5
    • Dimension S (mm): 24.5
    • Dimension V (mm): 70
    • Dimension W (mm): 65
    • Series: Door closer 80 series
    • Shape: Standard bracket
    • TRUSCO Number: 389-4011
    • Type: Parallel type
  16. Vintage Door Closer/Penutup Pintu Otomatis
    Mulai

    Rp269.900

    Vintage Door Closer/Penutup Pintu Otomatis
    Deskripsi:
    Dapat digunakan hingga 500.000 kali, 1 hari 100 kali pemakaian, dapat bertahan lebih dari 10 tahun
    atribut:
    • Dimensions (mm): 190x40
    • Material: Aluminium
    • Maximum Load (kg): 40~65
  17. Pasific Paint Epodur 0800 Cat Epoxy
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    Pasific Paint Epodur 0800 Cat Epoxy
    atribut:
    • Size (kg): 1
    • Drying Time Dry Touch (hour): 2
    • Drying Time Perfect Dry (hour): 8
    • No. of coating recommendations: 2-3
    • Spread Rate (kg/m²): 9-10
  18. NEW STAR (NIPPON DOOR CHECK MFG) Door Closer 80 Series
    Mulai

    Rp1.599.900

    NEW STAR (NIPPON DOOR CHECK MFG) Door Closer 80 Series
    Deskripsi:
    A mechanism that does not open more than 90⁰ or 120⁰. With back check function.* For 120⁰ limit, 100⁰ and 110⁰ can be limited by changing the mounting position.
  19. NEW STAR (NIPPON DOOR CHECK MFG) Door Closer 80 Series Parallel Installation (With Hold-Open)
    Mulai

    Rp1.099.900

    NEW STAR (NIPPON DOOR CHECK MFG) Door Closer 80 Series Parallel Installation (With Hold-Open)
    Deskripsi:
    Compact body and robust. A super long-selling orthodox type that emphasizes functionality. A wide variety of products are available for various door and frame shapes. A wide variety of products are available for various door and frame shapes. The stop angle can be set to any angle from 70⁰ to 180⁰ for the parallel type and 70⁰ to 120⁰ for the standard type. Left and right combined type. Tilt the main body up and down, and use the standard type with the door closing speed adjustment valve facing the hanging side, and the parallel type facing the door end side. The arms of 185 and 186 are left and right. 81 and 181 open 150⁰.* 81 and 181 open 150⁰
    atribut:
    • Color: Silver
Daftar Harga new star door closer Terbaru March 2026
NEW STAR Door CloserRp1.299.900
NEW STAR Door CloserRp1.199.900
NEW STAR Door Closer 80 Series Standard TypeRp1.199.900
NEW STAR (NIPPON DOOR CHECK MFG) Door Closer 80 Series Standard TypeRp1.099.900
NewStar Door CloserRp1.499.900
NEW STAR (NIPPON DOOR CHECK MFG) Door Closer 60 Series Standard InstallationRp2.399.900
NEW STAR Door Closer 7000 Series Parallel Type (With Stop)Rp1.699.900
NEW STAR (NIPPON DOOR CHECK MFG) Door Closer Mtc Small Size (Without Stopper)Rp619.900
NEW STAR Door Closers,Parallel TypeRp1.399.900
Dekkson Door CloserRp489.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)