Beli mitutoyo micrometer catalogue di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitutoyo Non-Rotating Spindle Type Blade Micrometeratribut:
- Minimum display amount (mm): 0.01
- Series: 122
- Mitutoyo 146 Series Groove Micrometeratribut:
- Scale Interval (mm): 0.01
- Measuring Range (Outside) (mm): 25-50
- Measuring Range (Inside) (mm): 26.5to51.5
- Instrument Error (µm): +/- 10
- Parallelism (µm): 10
- Probe Diameter (mm): 12.7
- Mitutoyo Digimatic Blade Micrometeratribut:
- Minimum Reading (mm): 0.001
- Mitutoyo Vernier Caliper (Jangka Sorong)Deskripsi:- Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
- Mitutoyo Blade MicrometerDeskripsi:The origin of Mitutoyo’s trustworthy brand of small tool instruments
- Mitutoyo Analog Inside MicrometerDeskripsi:The Mitutoyo mechanical caliper-type inside micrometer provides the ability to measure inside dimensions with high accuracy using the precision of the Mitutoyo micrometer. Its caliper-type jaws are constructed of hardened tool steel for lasting durability and accuracy. A clamp locks the spindle for easier manual measurement readings. A Vernier scale takes highly accurate measurements.atribut:
- Graduation (mm): 0.01
- Mitutoyo Outside Micrometer with Interchangeable Anvilatribut:
- Graduation (mm): 0.01
- Intechg Anvils (mm): 0, 25, 50, 75, 100, 125
- Range (mm): 0-150
- Mitutoyo 116 Series Interchangeable Anvil Type Universal Micrometeratribut:
- Mitutoyo Part Number: 116-102
- Scale Interval (mm): 0.01
- Measuring Range (mm) : 25-50
- Spindle Feed Error (µm): 3
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- Mitutoyo Coolant Proof Micrometeratribut:
- Quantization Error: Not including +/- 1 count
- Power Supply: One button type silver oxide battery SR44 (No.938882) is included as standard
- Degree of Protection: IP65 (IEC60529)
- Output Function: With measurement data output function
- Constant Pressure Device: Ratchet thimble
- Measuring Force (N): 7 to 12 (when using ratchet ratchet)
- Battery Life: About 2.4 years in normal use
- Flatness (µm): 0.3
- Instrument Error (µm): +/- 1
- Minimum display amount (mm): 0.001
- Parallelism (µm): 1
- Position Detection Method: Electromagnetic induction type rotary encoder
- Mitutoyo Micrometer Hitungan MekanikDeskripsi:Micrometer dengan layar penghitung angka untuk pembacaan yang lebih mudah jika dibandingkan dengan tipe garis. Micrometer ini bisa disetarakan dengan micrometer digital dengan layar konvensional
- SK Blade Micrometeratribut:
- Minimum Display (mm): 0.01
- Constant Pressure Device: Ratchet stop
- Feed mechanism: Straight type spindle
- Maximum Allowable Error (µm): 4
- Measuring Surface Shape: Blade type
- KENTA Blade MicrometerDeskripsi:Blade shape spindle and anvil for measuring the thickness of work sections such as ribs, land, fins, cutting edges on form tools, grooves and keyways etc.Non-rotating spindle.With Satin-chrome scaleHigh quality heat insulation grip.Measuring faces is made of tungsten carbide.Constant force ratchet on thimble.Supplied in plastic case.
- Mitutoyo Analog Inside Micrometer Metric Intechangeable Rod TypeDeskripsi:The Mitutoyo interchangeable rod inside micrometer makes measuring inside dimensions of different ranges of cylinders, rings and parallel surfaces faster and easier. The micrometer head is constructed with precision, balance and durability in mind. The sizes of interchangeable rods can be adjusted with spacing collars, and an extension rod allows for measurements of deep bores and holes.atribut:
- Units: Metric
- Graduation (mm): 0.01
- Spindle Feed Error (µm): 3
- Technology: Mechanical
- Mitutoyo Digital Outside MicrometerDeskripsi:The Mitutoyo IP65 rated coolant-proof micrometer’s ratchet stop thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements. The combination of the ratchet thimble and speeder enables a rapid spindle feed when measuring widely different dimensions, as well as, easier one-handed measurements.atribut:
- Resolution (mm): 0.001
- Mitutoyo Digital Blade Micrometer MetricDeskripsi:The Mitutoyo Digimatic blade micrometer utilizes a blade anvil and spindle for measuring difficult pieces such as groove diameters of shafts and keyways. The non-rotating spindle reduces torsion on softer parts being measured and prevents workpiece deformation and wear. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements. Readings are displayed on an easy-to-read LCD readout.atribut:
- Units: Metric
- Resolution (mm): 0.001
- Graduation (mm): 0.01
- Battery: SR44 (1 pc.) 938882
- Battery Life: Approx. 2.4 years under normal use
- Display: LCD
- Optional Accessories: 05CZA662, 05CZA663
- Ratchet/Thimble: Rachet Stop
- SPC Output: Yes
- Technology: Digitmatic
- Mitutoyo Digital Blade Micrometer Metric Quickmike TypeDeskripsi:The Mitutoyo Digimatic blade micrometer utilizes a blade anvil and spindle for measuring difficult pieces such as groove diameters of shafts and keyways. The QuickMike-type non-rotating spindle reduces torsion on softer parts being measured and prevents workpiece deformation and wear with a faster spindle feed. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements. Measurements are displayed on an easy-to-read LCD readout.atribut:
- Units: Metric
- Range (mm): 25-55
- Resolution (mm): 0.001
- Accuracy (µm): ±3
- Parallelism (µm): 3 or less
- Battery: SR44 (1 pc.) 938882
- Anvil Type: Type A
- Battery Life: Approx. 5 years under normal use
- Display: LCD
- IP Rating: IP65
- Mitutoyo Part Number: BLM-55QMX
- Optional Accessories: 05CZA662, 05CZA663
- Ratchet/Thimble: Ratchet Thimble
- SPC Output: Yes
- Technology: Digitmatic
Daftar Harga mitutoyo micrometer catalogue Terbaru March 2026
| Mitutoyo Non-Rotating Spindle Type Blade Micrometer | Rp9.999.900 |
| Mitutoyo 146 Series Groove Micrometer | Rp5.099.900 |
| Mitutoyo Digimatic Blade Micrometer | Rp14.999.900 |
| Mitutoyo Vernier Caliper (Jangka Sorong) | Rp599.900 |
| Mitutoyo Blade Micrometer | Rp2.599.900 |
| Mitutoyo Analog Inside Micrometer | Rp2.399.900 |
| Mitutoyo Outside Micrometer with Interchangeable Anvil | Rp3.999.900 |
| Mitutoyo Standard Outside Micrometer | Rp1.099.900 |
| Mitutoyo Outside Micrometer Metric | Rp579.900 |
| Mitutoyo 116 Series Interchangeable Anvil Type Universal Micrometer | Rp5.899.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)






















































































































































/n9P102944837-15.jpg)


%20Dapat%20Diganti/Mitutoyo%20Outside%20Micrometer%20with%20Interchangeable%20Anvil/P102944691-1.jpg)


%20Dapat%20Diganti/Mitutoyo%20116%20Series%20Interchangeable%20Anvil%20Type%20Universal%20Micrometer/keP103932734-1.jpg)
/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)


/P102944844-1.jpg)