Mitutoyo Digital Blade Micrometer Metric Quickmike Type

Sebelum PPN:
Rp10.999.900 - Rp25.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo Digimatic blade micrometer utilizes a blade anvil and spindle for measuring difficult pieces such as groove diameters of shafts and keyways. The QuickMike-type non-rotating spindle reduces torsion on softer parts being measured and prevents workpiece deformation and wear with a faster spindle feed. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements. Measurements are displayed on an easy-to-read LCD readout.
Feature
'- The Quickmike-type micrometer provides a speedy spindle feed of 10mm / .4” per thimble rotation compared to the conventional micrometer with 0.5mm / .025” per rotation
- Available in Metric and Inch/Metric models
- Ratchet thimble allows for easy single-hand use when measuring objects
- ABSOLUTE (ABS) linear scale eliminates the need for setting the origin point every time the micrometer is powered on
- Elimination of overspeed errors provides higher measurement reliability and repeatability
- SPC output function allows for quick and easy data management in real time
- Functions include Origin Set, Zero/ABS Setting, Data Hold, Data Output, Function Lock, and inch/mm conversion (on inch/metric models only)
- Alarm: Low Voltage, Counting Value Composition Error
- Knurled friction thimbles provide quick adjustments even when wearing gloves
- Satin chrome finish on the sleeve and laser etched measurements on thimble for easier reading
- Frame has a non-slip finish for better grip in shop environments
- Supplied in fitted plastic case
- IP54 protection resists debris, dust and water

Ulasan Produk

Tidak ada ulasan