Mitutoyo 116 Series Interchangeable Anvil Type Universal Micrometer

Sebelum PPN:
Rp7.699.900
Spesifikasi
Mitutoyo Part Number116-102
Scale Interval (mm)0.01
Measuring Range (mm) 25-50
Spindle Feed Error (µm)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Replacement probe is optional. [For products with proofreading documents, cancellation is not possible after ordering] - For products with proofreading documents and traceability system diagram, only orders on the web are accepted. - Documents that include (JCSS Calibration Certificate), (General Calibration Certificate / Traceability System Diagram) and (Calibration Certificate / Traceability System Diagram) are included in the product number.
Feature
- By taking advantage of the characteristics of the main body of the spindle straight type, a variety of measurements can be made by replacing the seven types of replacement piece measuring elements. - With low pressure device

Ulasan Produk

Tidak ada ulasan