Mitutoyo Analog Inside Micrometer Metric Intechangeable Rod Type

Sebelum PPN:
Rp2.199.900 - Rp7.199.900
Spesifikasi
UnitsMetric
Graduation (mm)0.01
Spindle Feed Error (µm)3
TechnologyMechanical

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo interchangeable rod inside micrometer makes measuring inside dimensions of different ranges of cylinders, rings and parallel surfaces faster and easier.  The micrometer head is constructed with precision, balance and durability in mind. The sizes of interchangeable rods can be adjusted with spacing collars, and an extension rod allows for measurements of deep bores and holes.
Feature
Available in Metric and Inch models
Some models are available with carbide measuring surfaces for lasting accuracy and durability
Optional setting rings for zero point adjustment are available
Each interchangeable rod is marked with its measuring range
Both micrometer head and furnished rods are satin-chrome throughout
Scale on thimble and sleeve is laser etched for easier reading in all conditions
Supplied in a fitted plastic case

Ulasan Produk

Tidak ada ulasan