Beli mitutoyo inside micrometer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo Analog Inside Micrometer
    Mulai

    Rp3.499.900

    Mitutoyo Analog Inside Micrometer
    Deskripsi:
    The Mitutoyo mechanical caliper-type inside micrometer provides the ability to measure inside dimensions with high accuracy using the precision of  the Mitutoyo micrometer. Its caliper-type jaws are constructed of hardened tool steel for lasting durability and accuracy. A clamp locks the spindle for easier manual measurement readings. A Vernier scale takes highly accurate measurements.
    atribut:
    • Graduation (mm): 0.01
  2. Mitutoyo Analog Holtest Three-point Internal Micrometer Metric
    Mulai

    Rp5.199.900

    Mitutoyo Analog Holtest Three-point Internal Micrometer Metric
    Deskripsi:
    The Mitutoyo mechanical Holtest internal micrometer features three hardened-steel anvils evenly spaced at 120° for true alignment of the axis bore for accurate, easily repeatable measurements. Contact points are coated with Titanium Nitride (TiN)* for added durability and precision. The holtest’s ratchet stop mechanism provides a constant measuring force on the hardened-steel spindle to ensure accurate, even measurements.
    atribut:
    • Units: Metric
    • Contact point: TiN coating
    • Measuring Method: Three-point method
    • Ratchet/Thimble: Ratchet Stop
    • Technology: Mechanical
  3. Mitutoyo Digital Caliper Inside (Jangka Sorong)
    Mulai

    Rp8.999.900

    Mitutoyo Digital Caliper Inside (Jangka Sorong)
    Deskripsi:
    The Mitutoyo ABSOLUTE Specialized Inside caliper is specially designed to measure inside dimensions that are otherwise hard to obtain with standard calipers. Available in point-type, knife-edge or inside groove jaws, this specialized caliper is capable of reaching into recesses, bore holes and grooves and provides precise, repeatable measurements. The neck caliper is constructed of hardened stainless steel and is IP67 rated for exceptional coolant-proof capabilities, making this caliper ideal for the shop floor. Step and depth measurements are possible with the depth bar.
    atribut:
    • Units: Metric
    • Range (mm): 20.1-170
    • Resolution (mm): 0.01
    • Accuracy (mm): ±0.05
    • Measurable Minimum Hole Diameter (Ømm): 10
    • Remarks: Point-jaw type
    • Battery: SR44 (1 pc.) 938882
    • Battery Life: Approx. 5 years under normal use
    • Display: LCD
    • IP Rating: IP67
    • Length Standard: ABSOLUTE electromagnetic induction type linear encoder
    • Maximum Response Speed: Unlimited
    • Mitutoyo Part Number: NTD14P-P15M
    • Optional Accessories: 05CZA624, 05CZA625
    • SPC Output: Yes
    • Technology: Digimatic
  4. Mitutoyo Mikrometer Dalam Analog Tipe Batang yang Dapat Diganti (Inci) (Mikrometer Lubang Analog)
    Mulai

    Rp2.499.900

    Mitutoyo Mikrometer Dalam Analog Tipe Batang yang Dapat Diganti (Inci) (Mikrometer Lubang Analog)
    Deskripsi:
    The Mitutoyo interchangeable rod inside micrometer makes measuring inside dimensions of different ranges of cylinders, rings and parallel surfaces faster and easier.  The micrometer head is constructed with precision, balance and durability in mind. The sizes of interchangeable rods can be adjusted with spacing collars, and an extension rod allows for measurements of deep bores and holes.
    atribut:
    • Units: Inch
    • Graduation (inch): 0.001
    • Spindle feed error (inch): 0.00015
    • Technology: Mechanical
  5. Mitutoyo Analog Inside Micrometer Metric Intechangeable Rod Type
    Mulai

    Rp2.199.900

    Mitutoyo Analog Inside Micrometer Metric Intechangeable Rod Type
    Deskripsi:
    The Mitutoyo interchangeable rod inside micrometer makes measuring inside dimensions of different ranges of cylinders, rings and parallel surfaces faster and easier.  The micrometer head is constructed with precision, balance and durability in mind. The sizes of interchangeable rods can be adjusted with spacing collars, and an extension rod allows for measurements of deep bores and holes.
    atribut:
    • Units: Metric
    • Graduation (mm): 0.01
    • Spindle Feed Error (µm): 3
    • Technology: Mechanical
  6. Mitutoyo Analog Tubular Inside Micrometer with Extension Rod Metric
    Mulai

    Rp2.399.900

    Mitutoyo Analog Tubular Inside Micrometer with Extension Rod Metric
    Deskripsi:
    The Mitutoyo mechanical tubular inside micrometer includes a set of solid extension rods to measure a diversified range of inner dimensions of cylinders, rings and parallel surfaces with high accuracy. Slow head travel provides fine measurement position, while a locking clamp holds measurements in place for easier reading. The extension rods have knurled collars for easy, secure installation and removal.
    atribut:
    • Units: Metric
    • Graduation (mm): 0.01
    • Spindle Feed Error (µm): 3
    • Measuring Faces: Hardened Steel
    • Travel of Micrometer Head (mm): 13
    • Technology: Mechanical
    • Type: Extension rod
  7. Mitutoyo Digital Inside Micrometer Metric Caliper Type
    Mulai

    Rp6.899.900

    Mitutoyo Digital Inside Micrometer Metric Caliper Type
    Deskripsi:
    The Mitutoyo digital caliper-type inside micrometer provides the ability to measure inside dimensions with high accuracy and precision. Its caliper-type jaws are constructed of hardened  steel for lasting durability and accuracy. A clamp locks the spindle for easier manual measurement readings. Measurements are displayed on an easy-to-read LCD readout.
    atribut:
    • Units: Metric
    • Resolution (mm): 0.001
    • Battery: SR44 (1 pc.) 938882
    • Battery Life: Approx. 2.4 years under normal use
    • Display: LCD
    • Graduation (mm): 0.01 / 0.001inch
    • Measuring Faces: Caliper Type
    • SPC Output: Yes
    • Technology: Digimatic
  8. Mitutoyo Outside Micrometer Series
    Mulai

    Rp319.900

    Mitutoyo Outside Micrometer Series
    Deskripsi:
    The Mitutoyo outside micrometer is ideal for measuring metal and non-metal workpieces. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements. The friction thimble models allow for constant-force measurement for single handed operation.
    atribut:
    • SPC Output: No
    • Technology: Mechanical
  9. Mitutoyo Caliper Type Inside Micrometer (Jangka Sorong)
    Mulai

    Rp9.999.900

    Mitutoyo Caliper Type Inside Micrometer (Jangka Sorong)
    atribut:
    • Scale Interval (mm): 0.01
    • Minimum display amount (mm): 0.01
  10. Mitutoyo Digital Outside Micrometer
    Mulai

    Rp2.799.900

    Mitutoyo Digital Outside Micrometer
    Deskripsi:
    The Mitutoyo IP65 rated coolant-proof micrometer’s ratchet stop thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements. The combination of the ratchet thimble and speeder enables a rapid spindle feed when measuring widely different dimensions, as well as, easier one-handed measurements.
    atribut:
    • Resolution (mm): 0.001
  11. Mitutoyo Outside Micrometer Digit
    Mulai

    Rp1.799.900

    Mitutoyo Outside Micrometer Digit
    Deskripsi:
    Micrometer dengan layar penghitung angka untuk pembacaan yang lebih mudah jika dibandingkan dengan tipe garis. Micrometer ini bisa disetarakan dengan micrometer digital dengan layar konvensional
  12. Mesin HL Inverter MIG
    Mulai

    Rp1.599.900

    Mesin HL Inverter MIG
    Deskripsi:
    1 box includes:- 1 Unit Inverter MIG 130 + Dus Kemasan (Include Sterefoam didalamnya)- 1 Stang Las- 1 Kacamata Las- GRATIS 1 Kg KAWAT ROLL- Untuk Kelengkapan bawaan unit, bisa cek di slide gambar.- Manual Book & Kartu Garansi
    atribut:
    • Efficiency (%): 85
    • Protection Class: IP21S
  13. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  14. Mitutoyo Digital Micrometer Interchangeable Anvil
    Mulai

    Rp23.999.900

    Mitutoyo Digital Micrometer Interchangeable Anvil
    Deskripsi:
    Description A Mitutoyo digital micrometer provided with easily interchangeable anvils to enable a wide measuring range from one instrument. A ratchet stop guarantees repeatable measurement. Digimatic data output.
    atribut:
    • 2 x Preset: Yes
    • ABS/INC (INC ZERO): Yes
    • Auto Power OFF (After 20 Min. Non Use): Yes
    • Battery Life: Approx. 2.4 years for models ≤300mm 1.8 years for >300mm
    • Delivered: Including box, spanner, setting standard, 6 anvils, 2 SR44 batteries
    • Digital Step (inch/mm): 0.0001/0.001
    • Digital/Analog: Digital
    • Display (mm): LCD, character height 7.5
    • Flatness (inch): 4e-05
    • Function Lock: Yes
    • Hold: Yes
    • Inch-Metric: Inch/Metric
    • Interchangeable Anvils: 6
    • Low Voltage Alarm: Yes
    • Measuring Face: Carbide tipped, micro-lap finish spindle and hardened steel anvil
    • Measuring Force: 10 - 15
    • Measuring Spindle (mm): With spindle lock, ø6.35 (≤300) ø 8 (>300) , spindle pitch 0.5
    • Power Supply: Battery SR-44
    • Scale (mm): Thimble and sleeve satin chrome finish, ø21
    • Spindle Feed Error: 0.00015
  15. Mitutoyo Specialty Micrometer
    Mulai

    Rp1.299.900

    Mitutoyo Specialty Micrometer
    Deskripsi:
    Disc micrometers measure the thickness of work sections like ribs, lands, fins, cutting edges on form tools, and the thickness of gear teeth. With their large anvil and spindle faces, they are also used for measuring thin sheets of materials like paper, cardboard, rubber, and plastics.
    atribut:
    • UNSPSC: 41111601
    • Brand: MITUTOYO
  16. Mitutoyo Protaktor Digital
    Mulai

    Rp8.599.900

    Mitutoyo Protaktor Digital
    atribut:
    • Cross Axis Error: Minimal
    • Standard Accessories : Plastic Case
    • Temperature Operating (°C): -5 to 50 (23°F to 122°F)
    • Temperature Storage (°C): -20 to 65 (-4°F to 149°F)
  17. Mitutoyo Analog Tubular Inside Micrometer Single Rod Metric
    Mulai

    Rp1.399.900

    Mitutoyo Analog Tubular Inside Micrometer Single Rod Metric
    Deskripsi:
    The Mitutoyo single rod tubular inside micrometer features carbide-tipped measuring surfaces, a precision-calibrated screw and hardened steel spindle to take highly accurate, high resolution inside dimension measurements. A laser-etched scale on the coated glare-resistant micrometer head, and a convenient locking clamp to hold dimensions in place, helps make reading measurements easier. The zero set on these tubular micrometers easily adjusts with the included key wrench.
    atribut:
    • Units: Metric
    • Graduation (mm): 0.01
    • Technology: Mechanical
    • Measuring Faces: Carbide tipped
  18. Mitutoyo Digital Outside Micrometer
    Mulai

    Rp3.199.900

    Mitutoyo Digital Outside Micrometer
    Deskripsi:
    These IP65, IP66, and IP67 digital outside micrometers are used for measuring the outside dimensions of wires, spheres, gauge blocks, and other parts in harsh environments. IP65+ micrometers offer protection against solids and dust particles. IP65 micrometers protect against low-pressure liquid jets, while IP66 micrometers offer protection from high-pressure liquid jets. IP67 micrometers provide protection against short-term immersion in liquids including water, coolants, and other metalworking fluids.
Daftar Harga mitutoyo inside micrometer Terbaru October 2026
Mitutoyo Analog Inside MicrometerRp3.499.900
Mitutoyo Analog Holtest Three-point Internal Micrometer MetricRp5.199.900
Mitutoyo Digital Caliper Inside (Jangka Sorong)Rp8.999.900
Mitutoyo Mikrometer Dalam Analog Tipe Batang yang Dapat Diganti (Inci) (Mikrometer Lubang Analog)Rp2.499.900
Mitutoyo Outside Micrometer MetricRp579.900
Mitutoyo Analog Inside Micrometer Metric Intechangeable Rod TypeRp2.199.900
Mitutoyo Analog Tubular Inside Micrometer with Extension Rod MetricRp2.399.900
Mitutoyo Digital Inside Micrometer Metric Caliper TypeRp6.899.900
Mitutoyo Outside Micrometer SeriesRp319.900
Mitutoyo Caliper Type Inside Micrometer (Jangka Sorong)Rp9.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)