Mitutoyo Digital Micrometer Interchangeable Anvil

Sebelum PPN:
Rp23.999.900 - Rp25.999.900
Spesifikasi
2 x PresetYes
ABS/INC (INC ZERO)Yes
Auto Power OFF (After 20 Min. Non Use)Yes
Battery LifeApprox. 2.4 years for models ≤300mm 1.8 years for >300mm
DeliveredIncluding box, spanner, setting standard, 6 anvils, 2 SR44 batteries
Digital Step (inch/mm)0.0001/0.001
Digital/AnalogDigital
Display (mm)LCD, character height 7.5
Flatness (inch)4e-05
Function LockYes
HoldYes
Inch-MetricInch/Metric
Interchangeable Anvils6
Low Voltage AlarmYes
Measuring FaceCarbide tipped, micro-lap finish spindle and hardened steel anvil
Measuring Force10 - 15
Measuring Spindle (mm)With spindle lock, ø6.35 (≤300) ø 8 (>300) , spindle pitch 0.5
Power SupplyBattery SR-44
Scale (mm)Thimble and sleeve satin chrome finish, ø21
Spindle Feed Error0.00015

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Description
A Mitutoyo digital micrometer provided with easily interchangeable anvils to enable a wide measuring range from one instrument. A ratchet stop guarantees repeatable measurement. Digimatic data output.

Ulasan Produk

Tidak ada ulasan