Beli mitutoyo digital micrometer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo High Accuracy Digital Micrometer
    Mulai

    Rp19.999.900

    Mitutoyo High Accuracy Digital Micrometer
    Deskripsi:
    Description This Micrometer enables 0.1 μm resolution measurements and is ideal for customers who need to make highly accurate measurements with a hand-held tool (such as Gauge R & R analysis).The Absolute High-Accuracy Micrometer offers the following benefits:It delivers higher accuracy without sacrificing operability, by using Mitutoyo‘s innovative 0.1 μm resolution ABS (absolute) rotary sensor and high accuracy screw machining technology which reduces instrumental error to just 0.5 μm.Its highly rigid frame and high-performance constant-force mechanism (7-9 N) enable more stable measurement.
    atribut:
    • Auto Power OFF (After 20 Min. Non Use): Yes
    • Battery Life: Approx. 2 years
    • Data Output: Yes
    • Digital/Analog: Digital
    • Display (mm): LCD, character height 7.5
    • Function Lock: Yes
    • Hold: Yes
    • Low Voltage Alarm: Yes
    • Mass: 400
    • Measuring Face (mm): Carbide-tipped, micro-lap finish, Ø 3.2
    • Measuring Force: 7 - 9
    • Measuring Spindle (mm): With spindle lock, ø 6.35, spindle pitch 0.5
    • On/Off: Yes
    • Power Supply: 1 lithium battery CR-2032
    • Preset: Yes
    • Resolution Switching: Yes
  2. Mitutoyo Digital Outside Micrometer
    Mulai

    Rp2.799.900

    Mitutoyo Digital Outside Micrometer
    Deskripsi:
    The Mitutoyo IP65 rated coolant-proof micrometer’s ratchet stop thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements. The combination of the ratchet thimble and speeder enables a rapid spindle feed when measuring widely different dimensions, as well as, easier one-handed measurements.
    atribut:
    • Resolution (mm): 0.001
  3. Mitutoyo Outside Micrometer Digit
    Mulai

    Rp1.799.900

    Mitutoyo Outside Micrometer Digit
    Deskripsi:
    Micrometer dengan layar penghitung angka untuk pembacaan yang lebih mudah jika dibandingkan dengan tipe garis. Micrometer ini bisa disetarakan dengan micrometer digital dengan layar konvensional
  4. Mitutoyo Digital Spline Micrometer Metric
    Mulai

    Rp5.099.900

    Mitutoyo Digital Spline Micrometer Metric
    Deskripsi:
    The digital Mitutoyo spline micrometer is ideal for measuring minor indents, slots, spline shafts and keyways on workpieces. The anvil and spindle each have reduced diameters to better measure internal features with high accuracy. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements. Measurements are displayed on a coolant-proof, easy-to-read LCD display.
    atribut:
    • Units: Metric
    • Resolution (mm): 0.001
    • Accuracy (µm): ±2
    • Graduation (mm): 0.01
    • Flatness (µm): 0.3
    • Battery: SR44 (1 pc.) 938882
    • Battery Life: Approx. 2.4 years under normal use
    • Display: LCD
    • IP Rating: IP65
    • Measuring Faces: Carbide tipped
    • Measuring Force (N): 5-10
    • Optional Accessories: 05CZA662, 05CZA663
    • Parallelism (µm): 2 or less
    • Ratchet/Thimble: Rachet Stop
    • SPC Output: Yes
    • Technology: Digimatic
  5. Mitutoyo Pitch Gauge
    Rating:
    100% of 100
    (1)
    Mulai

    Rp479.900

    Mitutoyo Pitch Gauge
    Deskripsi:
    Digunakan untuk mengidentifikasi ukuran dan jenis ulir sekrup atau baut secara akurat. Efektif untuk inspeksi cepat pada komponen berulir di bengkel atau pabrik.
    atribut:
    • Material: Steel
  6. Mitutoyo Mikrometer Digital
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.999.900

  7. Mitutoyo Digital Inside Micrometer Metric Caliper Type
    Mulai

    Rp6.899.900

    Mitutoyo Digital Inside Micrometer Metric Caliper Type
    Deskripsi:
    The Mitutoyo digital caliper-type inside micrometer provides the ability to measure inside dimensions with high accuracy and precision. Its caliper-type jaws are constructed of hardened  steel for lasting durability and accuracy. A clamp locks the spindle for easier manual measurement readings. Measurements are displayed on an easy-to-read LCD readout.
    atribut:
    • Units: Metric
    • Resolution (mm): 0.001
    • Battery: SR44 (1 pc.) 938882
    • Battery Life: Approx. 2.4 years under normal use
    • Display: LCD
    • Graduation (mm): 0.01 / 0.001inch
    • Measuring Faces: Caliper Type
    • SPC Output: Yes
    • Technology: Digimatic
  8. Mitutoyo Digital Micrometer Interchangeable Anvil
    Mulai

    Rp23.999.900

    Mitutoyo Digital Micrometer Interchangeable Anvil
    Deskripsi:
    Description A Mitutoyo digital micrometer provided with easily interchangeable anvils to enable a wide measuring range from one instrument. A ratchet stop guarantees repeatable measurement. Digimatic data output.
    atribut:
    • 2 x Preset: Yes
    • ABS/INC (INC ZERO): Yes
    • Auto Power OFF (After 20 Min. Non Use): Yes
    • Battery Life: Approx. 2.4 years for models ≤300mm 1.8 years for >300mm
    • Delivered: Including box, spanner, setting standard, 6 anvils, 2 SR44 batteries
    • Digital Step (inch/mm): 0.0001/0.001
    • Digital/Analog: Digital
    • Display (mm): LCD, character height 7.5
    • Flatness (inch): 4e-05
    • Function Lock: Yes
    • Hold: Yes
    • Inch-Metric: Inch/Metric
    • Interchangeable Anvils: 6
    • Low Voltage Alarm: Yes
    • Measuring Face: Carbide tipped, micro-lap finish spindle and hardened steel anvil
    • Measuring Force: 10 - 15
    • Measuring Spindle (mm): With spindle lock, ø6.35 (≤300) ø 8 (>300) , spindle pitch 0.5
    • Power Supply: Battery SR-44
    • Scale (mm): Thimble and sleeve satin chrome finish, ø21
    • Spindle Feed Error: 0.00015
  9. Mitutoyo Digital Outside Micrometer
    Mulai

    Rp3.199.900

    Mitutoyo Digital Outside Micrometer
    Deskripsi:
    These IP65, IP66, and IP67 digital outside micrometers are used for measuring the outside dimensions of wires, spheres, gauge blocks, and other parts in harsh environments. IP65+ micrometers offer protection against solids and dust particles. IP65 micrometers protect against low-pressure liquid jets, while IP66 micrometers offer protection from high-pressure liquid jets. IP67 micrometers provide protection against short-term immersion in liquids including water, coolants, and other metalworking fluids.
  10. Mitutoyo Digital Micrometer
    Mulai

    Rp8.399.900

    Mitutoyo Digital Micrometer
    Deskripsi:
    The Mitutoyo IP65 rated coolant-proof micrometer’s ratchet stop thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements. The combination of the ratchet thimble and speeder enables a rapid spindle feed when measuring widely different dimensions, as well as, easier one-handed measurements.
    atribut:
    • Data Output: Yes
  11. Mitutoyo Digital Micrometer Quantumike
    Mulai

    Rp4.099.900

    Mitutoyo Digital Micrometer Quantumike
    Deskripsi:
    Description This is an IP65 micrometer offering movement four times as fast as a standard micrometer.It presents you with the following benefits:Faster measurement is achieved by using a coarser thread which feeds the spindle by 2 mm per thimble rotation.Bidirectional communication e.g. to perform parameter setting from a PC (Digimatic S 1 interface) is possible.Ratched thimble mechanism and a small design ensures easy single-handed or stand operation.Equipped with a calibration schedule warning function.GO/±NG judgement is performed by setting the upper and lower tolerance limits.Approach speed warning function for reliable measurements.Extraordinary battery life of 2 years (4000 h).Outstanding accuracy refer to EN ISO 3611 JMPE ±1 µm (0-25, 25-50 mm model).Excellent resistance against water and dust (IP65 protection level) enables this micrometer to be used in machining situations that include splashing coolant fluid.A function lock protects the display against unauthorized use.Visibility is improved by enlarging the display unit.
    atribut:
    • ABS/INC (INC ZERO): Yes
    • Auto Power OFF (After 20 Min. Non Use): Yes
    • Battery Life: Approx. 2 years (under normal use) Approx. 4000 hours (continous use)
    • Calculation Function (With Formula): Yes
    • Calibration Warning Function: Yes
    • Customizing Keys: Yes
    • Data Output: Digimatic S1
    • Delivered: Including box, spanner, CR2032 battery, certificate of inspection
    • Display (mm): LCD, character height 7.5
    • Function Lock: Yes
    • GO/±NG Judgement: Yes
    • Hold: Yes
    • Low Voltage Alarm: Yes
    • Measuring Face: Carbide-tipped, micro-lap finish
    • Measuring Force: 7 - 12
    • Measuring Spindle (mm): With spindle lock, ø 6.35, spindle pitch 2
    • On/Off: Yes
    • Power Supply: 1 battery CR2032
    • Preset: Yes
  12. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  13. Mitutoyo Digital Crimp Height Micrometer Metric
    Mulai

    Rp4.699.900

    Mitutoyo Digital Crimp Height Micrometer Metric
    Deskripsi:
    The Mitutoyo digital crimp height micrometer measures the contact height of a connector once crimped with a wire. The micrometer’s pointed spindle and blade anvil give precise position for highly accurate measurements. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements. Measurements are displayed on an easy-to-read LCD readout.
    atribut:
    • Units: Metric
    • Range (mm): 0-20
    • Resolution (mm): 0.001
    • Accuracy (µm): ±3
    • Optional Accessories: 05CZA662, 05CZA663
    • IP Rating: IP65
    • Mitutoyo Part Number: CHM-20MX
    • Ratchet/Thimble: Ratchet Stop
    • SPC Output: IP Rating
    • Technology: Digimatic
  14. KRISBOW Oil Drain Tool Oil Pneumatic Dispenser (Alat Penguras Oli)
    Mulai

    Rp6.999.900

    KRISBOW Oil Drain Tool Oil Pneumatic Dispenser (Alat Penguras Oli)
    atribut:
    • Tank (L): 24
    • Working Pressure (Bar): 3-8
    • Air Inlet Connection: Tires valve
    • Delivery Tube Diameter-length (inch-m): 3/4-1.8
    • Fitting: Metal
    • Dimensions (LxWxH) (mm): 300x300x850
  15. SATA Digital Height Gauge
    Mulai

    Rp3.099.900

    SATA Digital Height Gauge
    Deskripsi:
    91545 Digital Height Gauge 0-200mm Product Description ●Replaceable base extends lifespan ●Solid base for more stable measurements ●Highly flat gauge body for smoother frame movement ●Relative/absolute conversion, one-touch conversion between metric and imperial ●Data hold and data transfer functions×
    atribut:
    • Resolution (mm): 0.01
  16. Mitutoyo Digital Disk Micrometer Metric Non Rotating Spindle
    Mulai

    Rp7.299.900

    Mitutoyo Digital Disk Micrometer Metric Non Rotating Spindle
    Deskripsi:
    The Mitutoyo digital disc micrometer uses flat discs and non-rotating spindle made with hardened steel in our own Japanese factory to measure lengths of spur and helical gears. The flatness and thinness of the discs allow for reliable measurements in tight spaces. The non-rotating spindle reduces torque on parts being measured and prevents workpiece deformation and wear. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements. Readings are displayed on an easy-to-read LCD readout.
    atribut:
    • Units: Metric
    • Resolution (mm): 0.001
    • Disk Diameter (Ømm): 20
    • Graduation (mm): 0.01
    • Flatness (µm): 1
    • Measuring Force (N): 3-8
    • Optional Accessories: 05CZA662, 05CZA663
    • Ratchet/Thimble: Ratchet Stop
    • SPC Output: Yes
    • Technology: Digimatic
  17. Mitutoyo Digital Height Gauge
    Mulai

    Rp7.899.900

    Mitutoyo Digital Height Gauge
    Deskripsi:
    The Mitutoyo ABSOLUTE digital height gage features a large slider feed wheel for easy, smooth measurements. The  built-in ABSOLUTE linear encoder eliminates the need for setting the reference point at every power on, making accurate measurements quick and easy. The hand-operated slider with fine adjustment carriage makes movements smooth and measurements precise. Includes a carbide-tipped long scriber which is highly durable and creates accurate marks on your workpiece.
  18. Mitutoyo Thread Pitch Gages (Pengukur Ulir)
    Mulai

    Rp429.900

    Mitutoyo Thread Pitch Gages (Pengukur Ulir)
    Deskripsi:
    The Mitutoyo screw pitch gages are constructed of high-grade stainless steel for reliable and highly accurate thread pitch measurements. Each leaf has the pitch size stamped on it for fast and easy viewing. Locking clamps keep the gages in place while in use or in storage.
Daftar Harga mitutoyo digital micrometer Terbaru October 2026
Mitutoyo High Accuracy Digital MicrometerRp19.999.900
Mitutoyo Digital Outside MicrometerRp2.799.900
Mitutoyo Outside Micrometer DigitRp1.799.900
Mitutoyo Digital Spline Micrometer MetricRp5.099.900
Mitutoyo Pitch GaugeRp479.900
Mitutoyo Mikrometer DigitalRp1.999.900
Mitutoyo Digital Inside Micrometer Metric Caliper TypeRp6.899.900
Mitutoyo Digital Micrometer Interchangeable AnvilRp23.999.900
Mitutoyo Digital Outside MicrometerRp3.199.900
Mitutoyo Digital MicrometerRp8.399.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)