Mitutoyo Digital Micrometer

Sebelum PPN:
Rp8.399.900 - Rp13.999.900
Spesifikasi
Data OutputYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo IP65 rated coolant-proof micrometer’s ratchet stop thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements. The combination of the ratchet thimble and speeder enables a rapid spindle feed when measuring widely different dimensions, as well as, easier one-handed measurements.
Feature
'- Ranges from 0-12”/0-300mm
- Measurement data output is available with a water-resistant connection cable
- Frame is coated with an anti-slip finish for improved grip during use
- Twice as long battery life than previous models improves throughput and efficiency
- Auto power ON/OFF function saves battery life and allows for easier use
- Includes a standard bar except for the 0-1”/0-25mm model
- Some models include a Mitutoyo Certificate of Inspection*
- Supplied in a plastic, fitted case
- IP65 protection permits use in environments exposed to cutting oil, dust, etc.**

Ulasan Produk

Tidak ada ulasan