Mitutoyo Digital Disk Micrometer Metric Non Rotating Spindle

Sebelum PPN:
Rp7.299.900 - Rp10.999.900
Spesifikasi
UnitsMetric
Resolution (mm)0.001
Disk Diameter (Ømm)20
Graduation (mm)0.01
Flatness (µm)1
Measuring Force (N)3-8
Optional Accessories05CZA662, 05CZA663
Ratchet/ThimbleRatchet Stop
SPC OutputYes
TechnologyDigimatic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo digital disc micrometer uses flat discs and non-rotating spindle made with hardened steel in our own Japanese factory to measure lengths of spur and helical gears. The flatness and thinness of the discs allow for reliable measurements in tight spaces. The non-rotating spindle reduces torque on parts being measured and prevents workpiece deformation and wear. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements. Readings are displayed on an easy-to-read LCD readout.
Feature
'- Available in Metric and Inch/Metric models
- Diameter of measuring discs is 20mm / .787”
- Measuring surfaces are constructed of carbide to reduce wear
- Ratchet mechanism provides an audible click to ensure measurement is performed at a constant force
- SPC output function allows for quick and easy data management in real time
- Functions include Origin Set, Zero/ABS Setting, Data Hold, Data Output, Function Lock, and inch/mm conversion (on inch/metric models only)
- Alarm: Low Voltage, Counting Value Composition Error
- Satin chrome finish on the sleeve and laser etched measurements on thimble for easier reading
- Frame has a non-slip finish for better grip in shop environments
- Includes a standard bar except for 0-15mm / 0-.6”, 0-25mm / 0-1”, and 0-30mm / 0-1.2” models
- Supplied in fitted plastic case

Ulasan Produk

Tidak ada ulasan