Spesifikasi
| UNSPSC | 41111621 |
|---|---|
| Accuracy (inch) | +/-0.0010 |
| Battery Size | SR44 |
| Brand | MITUTOYO |
| Caliper Material | Steel |
| Case Type | Plastic Case |
| Compatible SPC Cable | Mfr. No. 05CZA624; Mfr. No. 05CZA625 |
| Data Output Connection Type | Digimatic |
| Data Output Type | Cable |
| Depth Rod Shape | Rectangular |
| Display Type | LCD |
| Dust Resistant | Yes |
| Functions | Counting Value Composition Error; Data Output; Inch/mm Conversion; Low Voltage Alarm; Origin-Set; Power On/Off; Zero-Setting |
| IP Rating | IP67 |
| Included Certification | TUV Rheinland Certification |
| Includes Battery | Yes |
| Includes Case | Yes |
| Jaw Actuation Type | Thumb Wheel |
| Jaw Material | Steel |
| Jaw Shape | Adjustable Knife Edge |
| Long Form Calibration Certificate | No |
| Maximum Measurement (inch) | 6 |
| Maximum Measurement (mm) | 150 |
| Measurements | 4-Way |
| Measures Depth | Yes |
| Measures Inside Dimension | Yes |
| Minimum Measurement (inch) | 0 |
| Minimum Measurement (mm) | 0 |
| Product Type | Adjustable Jaw Digital Caliper |
| Range (inch) | 0 to 6 |
| Range (mm) | 0 to 150 |
| Resolution (inch) | 0.0005 |
| Resolution (mm) | 0.01 |
| SPC Output | Yes |
| Standards | JIS B 7507 |
| Water Resistant | Yes |
| With Locking Nut | Yes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Digital calipers with offset jaws and offset scribing jaws have outer jaws positioned at an offset angle from the inner jaws to measure stepped sections. Calipers with scribing jaws allow operators to mark or scribe the workpiece for additional machining or cuts. Offset jaws are used when the two points being measured are not on the same plane.
Feature
Adjustable Jaw Digital Caliper Accuracy +/-0.0010 in Data Output Type Cable Long Form Calibration Certificate No Dust Resistant Yes Included Certification TUV Rheinland Certification Jaw Actuation Type Thumb Wheel Jaw Material Steel Maximum Measurement - Inch 6 in Maximum Measurement - mm 150 mm Measurements 4-Way Measures Depth Yes Battery Size SR44 Caliper Material Steel Case Type Plastic Case Compatible SPC Cable Mfr No 05CZA624 Mfr No 05CZA625Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/Mitutoyo%20Specialty%20Digital%20Caliper%20(Jangka%20Sorong)/moP109672816-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
