Beli mining di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MITSUI SUMITOMO METAL MINING BRASS & COPPER Corrosion Control Tapesatribut:
- Material: Base material:High-purity zinc foil, Adhesive:Acrylic type
- Color: Silver
- Length (m): 20
- Thickness (mm): 0.1
- Adhesive Strength: 9N/10mm
- Tensile Strength: 103N/10mm
- Working Temperature Range: 0 to 60degrees
- LEOPARD Mining Lamp Attachment (Perlengkapan Lampu Tambang)atribut:
- Color: Black
- Material: PE
- Model : Mining Lamp Attachment
- PRO-QUIP Pump Engine Water for Mining (Pompa Alkon Tambang)atribut:
- Connection Diameter (mm): 80
- Delivery Volume (m³/hour): 52
- Total Head (m): 65
- Power Speed (rpm): 3600
- Fuel Tank Capacity (L): 6.5
- Oil Capacity (L): 1.1
- Size (inch): 3
- Packing Size L x W x H (mm): 595 x 492 x 510
- Superior Glove Emerald CX Cut Resistance Gloves with Nitril Palm (Sarung Tangan)Deskripsi:A blend of stainless steel and composite filament fibers provides ANSI Level 5 puncture resistance and ANSI Level 4 abrasion resistance. These 10-gauge, cut-resistant gloves are optimized for mining, metalwork, manufacturing, waste management and more. They feature nitrile palms for a superior grip and flexibility and have been treated with an active agent to achieve a 99.9% antimicrobial status. They're also touch screen compatible, and latex free to prevent allergic reactions.atribut:
- Instructions: Wash & Tumble Dry Low Heat
- Abrasion: ANSI Level 4
- Cut: ANSI A6
- Puncture (Probe): ANSI Level 5
- Material: Emerald CX
- Cuff Length (inch): 2
- Cuff Style: Knit
- Palm Coating: Palm, Palm Coating Texture, Foam Nitrile
- CE Certification Code: 4X43E
- Case Dimensions (inch): 21.25x16.25x11.75
- Dip Type: Palm
- Extended Sizes: Yes
- Gauge: 10-Gauge
- Heat: None
- Impact: None
- PRO-QUIP Hose Sunny 16 Bar (Selang Irigasi / Selang Air)atribut:
- Length (m): 50
- Thickness (bar): 16
- AETOS Sepatu Safety Ankle Boots Karet Samping Copper Warna Mocca (Sepatu Proyek)Deskripsi:Aetos Safety Footwear is a brand with commitment to exceptional performance, protection and value. Every Aetos is handcrafted in-house using the latest technology and innovative manufacturing techniques. More than 70 individual parts are united in 50 production steps in creating our high quality shoes & boots.atribut:
- Color: Mocca
- SNI License: Yes
- 3M Multi Acid Gas/Organic Vapor Cartridge (Filter Masker)atribut:
- Cartridge or Filter Type: Gas & Vapor
- Connection Type: Bayonet
- Particulate Protection: Organic Vapor
- Product Type: Cartridge
- Recommended Application: Welding
- Recommended Industry: Transportation
- Respirator Compatibility: 3M™ Full Facepieces FF-400
- Hakkou Hanbai Rubber Air Hose (Selang Karet / Selang Udara)Deskripsi:Usage:For compressed air pumping of civil construction, shipbuilding, mining and manufacturing, etc.atribut:
- Material: Synthetic rubber (SBR styrene butadiene rubber)
- Length (m): 10
- Inner Diameter (phi mm): 15.9
- Operating Temperature Limits: -20 to 60deg C
- Working Pressure (MPa): 1
- Inner Diameter x Outside Diameter (phi mm): 15.9x26.0
- Outer Diameter d (mm): 26
- Purpose of Use: For compressed air feeding for civil engineering, ship building, mining and manufacturing industry, etc.
- SAFETY JOGGER Gloves Procut 4x42D (Sarung Tangan)Deskripsi:Cut resistant HPPE (high performance polyethylene) glove with foam nitrile coatingThe seamless PROCUT cut resistant gloves of Safety Jogger guarantee a huge dexterity, safety, grip and reliability. They were designed to provide maximal strength in heavy working conditions. Next to a maximal cut resistance (level D) these gloves provide excellent comfort and dexterity. The ideal solution for work activities with risk of cuts.Extreme ultra high level of cut resistance and high level of dexterity due to the 18 gauge lining.
- CHEETAH Sepatu Safety Ankle Boots ADV Pardus Ankle (Sepatu Proyek)Deskripsi:Pull-up ankle boots equipped with elastic sides that allow for effortless putting on and removal. Engineered with latest innovations to give you exceptional comfort all-day-long with optimized protection while on the job. Suitable for medium to hard-duty work in tough environments.Industries:- Oil and Gas- Mining- Construction- Heavy Industry- Logisticsatribut:
- Outsole: Double PU
- Color: Brown
- Application For: Industries : Oil & Gas, Mining, Construction, Heavy Industry, Logistics
- SNI License: Yes
- SNI Number: 157/W/RE/B/V/2017
- TRUSCO Jaring Kawat Stainless SteelDeskripsi:The weave of alternating vertical and horizontal lines uses stainless steel wire, so it is strong in water and rich in durability. For sieve, filter for general filtration For mining, for physics and chemitry.atribut:
- Width (mm): 1000
- Length (m): 5
- Mesh: 20
- Count (#): 30
- Mesh Size (A): 0.98
- Wire Diameter (mm): 0.29
- TRUSCO Lever Hoist (Automatic Idling) (Katrol Tuas Rantai / Tuas Kerekan Rantai)Deskripsi:Use:Track tie-down, centering of the building site, installation and moving of heavy items like machine, clay pipe, hume pipe set, work in narrow places such as shipbuilding and mining.
- Lanotec Lubricant Wire Rope Lube (Pelumas Tali Sling)Deskripsi:Ideal for the following industries:- Marine- Mining- Oil and gasatribut:
- Size (L): 20
- Form: Liquid
- Boiling Point (°C): > 150
- Potential Hydrogen: Not Determined
- Density (g/mL): 0.85 to 0.87
- Auto-Ignition Temperature (°C): > 350
- Apperance: Brown, viscous liquid
- Flash Point (°C): >95
- Solubility in Water: Immiscible
- Vapor pressure: Not Available
- Viscosity (cSt): 65-75 @25°C
- Volatile Component (%): ca. 5
- Peak Instrument pH/DO Meter Portable (Pengukur pH/DO)Deskripsi:Suitable for industrial and mining factories, power plant, aquaculture and environmental protection, especially for outdoor purposes.atribut:
- pH Measuring Range (pH): -2.00-19.99
- pH Resolution (pH): 0.1/0.01
- ph Input Current (A): ≤2×10-12
- pH Stability (pH/3h): ±0.01
- Accuracy (mg/L): ±0.40
- Accuracy (pH): ±0.02
- Air Pressure Compensation (kPa): 66-200 (manual)
- Data Storage: 200 Groups
- Measuring Range (mg/L): 0-20.00
- Power (V): DC 12
- Residual Current (mg/L): <=0.1
- Resolution (mg/L): 0.1/0.01
- Response Time (s): <=30
- Salinity Compensation Range (ppt): 0-45 (automatic)
- Temperature Compensation Range (°C): 0-100 (automatic)
- mV Measuring Range (mV): -1999.9-0-1999.9
- mV Resolution (mV): 1
- mv Accuracy (FS): ±0.1%
- pH Input Impedance (ohm): ≥1×1012
- pH Temperature Compensation Range (°C): 0-100 (automatic)
- Fujii Denko Full Harness Safety Belt Aya with Body BeltDeskripsi:Pads are placed especially in areas where the load is concentrated in order to further utilize the characteristics of the harness safety belt that supports the entire body, fatigue does not concentrate locally during work, and the impact load of a crash is distributed to various parts of the body. And prevent physical damage.For factories, construction, civil engineering, mining, bridge construction, and other general aerial work.* Please use a safety belt or lanyard with a shock absorber.atribut:
- Size: M
- Waist Belt (WxL) (mm): 50x1300
- Belt Width (mm): 45
- Chest Belt (mm): 38
- Connection Belt Type: D type
- Shoulder/thigh belt (mm): 45
- SKF Bearing Grease Biodegradable (Gemuk Bearing)Deskripsi:SKF LGGB 2 is a biodegradable, low toxicity, synthetic ester oil based grease, using a lithium-calcium thickener. Its special formulation makes it most suitable for applications where environmental contamination is a concern. - Good performance in applications with steel-on-steel spherical plain bearings, ball bearings and roller bearings - Good low temperature start-up performance - Good corrosion inhibiting properties - Suitable for medium to high loads Typical applications - Agricultural and forestry equipment - Construction and earthmoving equipment - Mining and conveying equipment - Water treatment and irrigation - Locks, dams, bridges - Linkages, rod endsatribut:
- Colour: Off white
- NLGI Consistency Class: 2
- Thickener: Lithium/calcium
- Base Oil Type: Synthetic ester
- Available for Single Point Lubrication: yes
- Base Oil Viscosity (DIN 51562) (mm²/s): '13 at 100°C
- DIN 51825 Code: KPE2K-40
- Dropping Point (ISO 2176) (min) (°C): 170
- EP Performance - 4 Ball - Wear Scar (max.) DIN 51350/5, 1400N (mm): 1.8
- EP Performance - 4 ball - Weld Load (min.) DIN 51350/4 (N): 2600
- Maximum Water Resistance (DIN 51807/1, 3hrs): '0 at 90°C
- Oil Separation per DIN 51817 (%): '0.8-3 at 40°C
- Operating Temperature Range (°C): -40-90
- Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm: +50
- Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm): 265-295
- Recommended Applications: Applications where grease can leak into the environment, Mining and conveying equipment, Water treatment and irrigation, Locks, dams, bridges
- Shelf Life (year): 2
- Speed (max.) n x dm (x 1000): 300
- ProChoice Arax Wet Grip Glove (Sarung Tangan)Deskripsi:Applications:Metal Fabrication, Sheet Metal Handling, Glass/Tiles/Ceramics Handling, Rigging, Landscaping, Construction, Mining, Materials Handling, Demolition, Cut & Abrasion Risksatribut:
- Color: Black
- Material: Engineered Composite 15 Gauge Seamless Arax Fibre Liner
- Cuff Type: Knitted
- Lanotec Lubricant Heavy Duty Liquid Lanolin (Pelumas Cair Industri)Deskripsi:Ideal for the following industries:- Agribusiness- Construction- Electrical- Industrial- Marine- Mining- Oil and gas- Transport and automotiveatribut:
- Form: Liquid
- Boiling Point (°C): > 150
- Potential Hydrogen: Not Determined
- Density (g/mL): 0.82 to 0.84
- Auto-Ignition Temperature (°C): > 250
- Apperance: Brown, mobile liquid
- Flash Point (°C): >75
- Solubility in Other Solvents (kg/m³): Hydrocarbons, organic solvents
- Solubility in Water: Immiscible
- Vapor pressure: Not Available
Daftar Harga mining Terbaru October 2026
| MITSUI SUMITOMO METAL MINING BRASS & COPPER Corrosion Control Tapes | Rp3.399.900 |
| LEOPARD Mining Lamp Attachment (Perlengkapan Lampu Tambang) | Rp38.900 |
| PRO-QUIP Pump Engine Water for Mining (Pompa Alkon Tambang) | Rp6.699.900 |
| Superior Glove Emerald CX Cut Resistance Gloves with Nitril Palm (Sarung Tangan) | Rp489.900 |
| PRO-QUIP Hose Sunny 16 Bar (Selang Irigasi / Selang Air) | Rp1.799.900 |
| AETOS Sepatu Safety Ankle Boots Karet Samping Copper Warna Mocca (Sepatu Proyek) | Rp639.900 |
| 3M Multi Acid Gas/Organic Vapor Cartridge (Filter Masker) | Rp559.900 |
| Hakkou Hanbai Rubber Air Hose (Selang Karet / Selang Udara) | Rp999.900 |
| SAFETY JOGGER Gloves Procut 4x42D (Sarung Tangan) | Rp129.900 |
| CHEETAH Sepatu Safety Ankle Boots ADV Pardus Ankle (Sepatu Proyek) | Rp859.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Lampu%20Keamanan/LEOPARD%20Mining%20Lamp%20Attachment%20(Perlengkapan%20Lampu%20Tambang)/3wP106149140-1.jpg)
/85P107787293-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Potong/Sarung%20Tangan%20Tahan%20Potong%20Aramid/Superior%20Glove%20Emerald%20CX%20Cut%20Resistance%20Gloves%20with%20Nitril%20Palm%20(Sarung%20Tangan)/oxP107792897-1.jpg)
/g0P107787576-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Boot/AETOS%20Sepatu%20Safety%20Ankle%20Boots%20Karet%20Samping%20Copper%20Warna%20Mocca%20(Sepatu%20Proyek)/dgP101581484-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Filter%20Masker%20Gas/3M%20Multi%20Acid%20Gas%2FOrganic%20Vapor%20Cartridge%20(Filter%20Masker)/P101548623-1.jpg)
/P102022986-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Potong/Sarung%20Tangan%20Tahan%20Polyethylene%20Ultra%20Kuat/SAFETY%20JOGGER%20Gloves%20Procut%204x42D%20(Sarung%20Tangan)/5oP105606204-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Boot/CHEETAH%20Sepatu%20Safety%20Ankle%20Boots%20ADV%20Pardus%20Ankle%20(Sepatu%20Proyek)/5eP107550194-3.jpg)

/i8P103672656-2.jpg)
/ihP103672665-1.jpg)
%20(Katrol%20Tuas%20Rantai%20%2F%20Tuas%20Kerekan%20Rantai)/P101000492-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lanotec%20Lubricant%20Wire%20Rope%20Lube%20(Pelumas%20Tali%20Sling)/3zP107969143-1.jpg)
/idP106967661-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/Fujii%20Denko%20Full%20Harness%20Safety%20Belt%20Aya%20with%20Body%20Belt/77P107129259-1.jpg)
/etP104059533-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Karet/Sarung%20Tangan%20Nitril%20Backless/ProChoice%20Arax%20Wet%20Grip%20Glove%20(Sarung%20Tangan)/liP106625774-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lanotec%20Lubricant%20Heavy%20Duty%20Liquid%20Lanolin%20(Pelumas%20Cair%20Industri)/3hP107969125-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)