Lanotec Lubricant Heavy Duty Liquid Lanolin (Pelumas Cair Industri)

Sebelum PPN:
Rp929.900 - Rp6.499.900
Spesifikasi
FormLiquid
Boiling Point (°C)> 150
Potential HydrogenNot Determined
Density (g/mL)0.82 to 0.84
Auto-Ignition Temperature (°C)> 250
ApperanceBrown, mobile liquid
Flash Point (°C)>75
Solubility in Other Solvents (kg/m³)Hydrocarbons, organic solvents
Solubility in WaterImmiscible
Vapor pressureNot Available

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for the following industries:
- Agribusiness
- Construction
- Electrical
- Industrial
- Marine
- Mining
- Oil and gas
- Transport and automotive
Feature
- Biodegradable
- Non-toxic
- Resistant to wash off
- Non-flammable
- Acid and salt resistant
- Non-conductive to 70kV
- Hermetically seals surfaces
Use
Heavy Duty (HD) Liquid Lanolin A lubricant and corrosion inhibitor. Applications - Lubricates and protects high-speed and load-bearing chains (non-fling and non-webbing), wire ropes, slings and pulling cables - Protects all electrical equipment on machinery, including battery terminals, boxes and connectors - Provides long-lasting lubrication of moving parts in highly-corrosive environments - Sprays on as anti-seize

Ulasan Produk

Tidak ada ulasan