TRUSCO Jaring Kawat Stainless Steel

Kondisi Barang:
Sebelum PPN:
Rp3.799.900
Spesifikasi
Width (mm)1000
Length (m)5
Mesh20
Count (#)30
Mesh Size (A)0.98
Wire Diameter (mm)0.29

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The weave of alternating vertical and horizontal lines uses stainless steel wire, so it is strong in water and rich in durability.



For sieve, filter for general filtration For mining, for physics and chemitry.
Feature
The weave is a combination of vertical and horizontal lines. Stainless steel is used, so it is water resistant and highly durable.

Ulasan Produk

Tidak ada ulasan