MITSUI SUMITOMO METAL MINING BRASS & COPPER Corrosion Control Tapes

Sebelum PPN:
Rp3.399.900 - Rp6.499.900
Spesifikasi
MaterialBase material:High-purity zinc foil, Adhesive:Acrylic type
ColorSilver
Length (m)20
Thickness (mm)0.1
Adhesive Strength9N/10mm
Tensile Strength103N/10mm
Working Temperature Range0 to 60degrees

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
*It cannot be used in reinforcement material, to stop water, for waterproofing.
Feature
It just sticks to the object and due to the high purity zinc foil, it does not only have an anti-corrosion effect high in reliability, but a sacrificial protection effect is obtained which enables long term corrosion protection.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait