Beli miller welding di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MILLER ELECTRIC Multiprocess Welder
    Mulai

    Rp139.999.900

    MILLER ELECTRIC Multiprocess Welder
    Deskripsi:
    The Miller XMT MIG package comes with a power source and includes a MIG gun, a work cable with clamp, a flow gauge/regulator, a gas hose, running gear, and a wire feeder. Refer to the product detail page for the full list of equipment included with each product. Products listed as "power source only" do not come with the package.
    atribut:
    • Input Frequency (Hz): 50/60
    • Remote Connection Type: 14-Pin (Miller)
    • Welding Power Source Type: CC/CV
  2. MILLER ELECTRIC TIG Welder
    Mulai

    Rp77.999.900

    MILLER ELECTRIC TIG Welder
    Deskripsi:
    The Miller Maxstar series stick package comes with a power source and includes a stick electrode holder with cable and a work cable with clamp. The Miller Maxstar series stick/TIG package comes with a power source and includes a stick electrode holder with cable, an air-cooled TIG torch, a work cable with clamp, a TIG consumables kit, a flow gauge/regulator, a gas hose, and a protective case. The Miller Maxstar series stick/TIG package with fingertip control comes with everything in the stick/TIG package and includes a wired remote fingertip control. Please see the product detail page for the full list of equipment included with each product. Products listed as "power source only" do not come with the stick or stick/TIG package.
    atribut:
    • Input Frequency (Hz): 50/60
    • Welding Power Source Type: CC
  3. MILLER ELECTRIC Stick Welder
    Mulai

    Rp62.999.900

    MILLER ELECTRIC Stick Welder
    Deskripsi:
    The Miller CST comes with a power source and integrated carrying handle for portability.
    atribut:
    • UNSPSC: 23171508
    • Cable Connection Type: Dinse-Style
    • Input Frequency (Hz): 50/60
    • Welding Power Source Type: CC
    • polarity: DC
  4. MILLER ELECTRIC Welder Generator
    Mulai

    Rp249.999.900

    MILLER ELECTRIC Welder Generator
    Deskripsi:
    Miller Blue Star welder generators include GFCI outlets with circuit breakers.
    atribut:
    • Circuit Breaker: Yes
    • Color: Blue
    • Standards: CSA Certified
    • Start Type: Electric
  5. MILLER ELECTRIC Stick Welding Electrode Holder & Cable Kit
    Mulai

    Rp9.599.900

    MILLER ELECTRIC Stick Welding Electrode Holder & Cable Kit
    Deskripsi:
    These kits include a ground clamp, an electrode holder, and a cable for use in stick welding tasks. The ground clamp connects the stick welder to the workpiece to complete the electrical circuit. The holder grips the electrode in stick welding tasks and lets operators position the electrode during welding. The cable connects the holder to a compatible stick welder that supplies current to the electrode.
    atribut:
    • Process: Stick Welding (SMAW)
  6. MILLER ELECTRIC Welding Machine Cover
    Mulai

    Rp5.899.900

    MILLER ELECTRIC Welding Machine Cover
    Deskripsi:
    These covers are compatible with specific series of Miller welders.
    atribut:
    • Compatible with Brand: Miller
  7. Motorola Radio Rig (HT) XiR M3688
    Mulai

    Rp4.999.900

    Motorola Radio Rig (HT) XiR M3688
    atribut:
    • Display: Monochrome Alphanumeric (XiR M3688)
    • Dimensions (mm): 44x169x134
    • Channel Spacing (kHz): 12.5, 25
    • IP Standards: IP54
    • Channel Capacity: 160
    • Current Drain Standby (A): max. 0.81
    • Rx @Rated Audio (A): max. 2
  8. MILLER ELECTRIC Welding Coolant System & Accessories
    Mulai

    Rp18.999.900

    MILLER ELECTRIC Welding Coolant System & Accessories
    Deskripsi:
    Welding coolant systems connect to a compatible water-cooled welding torch to help prevent torches from overheating, especially when used at higher amperages.
    atribut:
    • Frequency (Hz): 50; 60
    • Motor Horsepower (Maximum) (hp): 1/4
  9. STAHLWERK Welding Machine Vector Welding All Purposes (Mesin Las Inverter MMA)
    Mulai

    Rp8.899.900

    STAHLWERK Welding Machine Vector Welding All Purposes (Mesin Las Inverter MMA)
    Deskripsi:
    Mesin las Vector Welding berteknologi Jerman dengan beberapa pilihan mulai dari SMAW welding sampai dengan GMAW welding
    atribut:
    • Frequency (Hz): 50/60
  10. Panasonic Welding CO2 MAG Welding
    Mulai

    Rp35.999.900

    Panasonic Welding CO2 MAG Welding
    atribut:
    • Phase: 3
    • Frequency (Hz): 50/60
  11. Miller Welding Helmet
    Mulai

    Rp4.399.900

    Miller Welding Helmet
    Deskripsi:
    Auto-darkening welding helmets have a lens that detects the required welding shade within a range and adjusts as needed for the application. Auto-darkening helmets are generally used when welding types and environments change frequently.
    atribut:
    • Battery Chemistry: Lithium Ion
    • Battery Life (hour): 2000
    • Grind Mode: Yes
    • Helmet ADF Controls: Digital
    • Helmet Material: Nylon
    • Helmet Type: Auto-Darkening
    • Suspension Adjustment Type: Ratchet
    • TIG AMP Rating (A): 5
    • Welding Light State: 3
  12. Kenwood RIG
    Mulai

    Rp5.499.900

    Kenwood RIG
    Deskripsi:
    Good for mobile purposes in vehicles, performance is quite powerful, features multiple scans and memory names. Quality audio with speakers in the front area with a size of 5.8 x 3.5 cm. Its toughness is in accordance with MIL-STD. Friendly button at night because it lights up.
    atribut:
    • Dimensions (mm): 160x43x126
    • Output Power (W): Max. 65
  13. MILLER ELECTRIC TIG Welding Power Cable
    Mulai

    Rp2.799.900

    MILLER ELECTRIC TIG Welding Power Cable
    Deskripsi:
    These cables connect compatible TIG torches and TIG welders and are commonly used to replace old or damaged power cables in TIG welding setups. They allow electricity to flow from the welder to the torch.
    atribut:
    • UNSPSC: 26121629
    • Cable Construction: 1-Piece
    • Process: TIG Welding (GTAW)
  14. monotaro Welding solid wire (Kawat Las)
    Mulai

    Rp859.900

    monotaro Welding solid wire (Kawat Las)
    Deskripsi:
    Produk ini juga sering disebut dengan Kawat las
    atribut:
    • Width (mm): 55
    • Hole Diameter (phi mm): 52
    • JIS Standard: JIS Z 3312 YGW12 equivalent
    • Main Ingredient: C,S,Mn,P,Si,Cr,Ni,Mo,V,Cu
    • AWS Standards: A5.18 ER70S-6
    • Current Range (A): Full posture / 30-100
    • Reel Outside Diameter (mm): 200
    • Package Weight (g): 5000
    • Specification: Carbon dioxide shielded arc welding mild steel
    • Wire Diameter (mm): 0.6
  15. MILLER ELECTRIC Welding Machine Covers
    Mulai

    Rp10.999.900

    MILLER ELECTRIC Welding Machine Covers
    Deskripsi:
    These covers are compatible with specific series of Miller welders.
    atribut:
    • Compatible with Brand: Miller
Daftar Harga miller welding Terbaru January 2026
MILLER ELECTRIC Multiprocess WelderRp139.999.900
MILLER ELECTRIC TIG WelderRp77.999.900
MILLER ELECTRIC Stick WelderRp62.999.900
MILLER ELECTRIC MIG WelderRp549.900
MILLER ELECTRIC Welder GeneratorRp249.999.900
MILLER ELECTRIC Stick Welding Electrode Holder & Cable KitRp9.599.900
MILLER ELECTRIC Welding Machine CoverRp5.899.900
Motorola Radio Rig (HT) XiR M3688Rp4.999.900
NAKANISHI Carbide Alloy CutterRp319.900
MILLER ELECTRIC Welding Coolant System & AccessoriesRp18.999.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)