MILLER ELECTRIC Stick Welder (Mesin Las)

Sebelum PPN:
Rp74.999.900 - Rp219.999.900
Spesifikasi
UNSPSC23171508
Cable Connection TypeDinse-Style
Input Frequency (Hz)50/60
Welding Power Source TypeCC
polarityDC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Miller CST comes with a power source and integrated carrying handle for portability.
Feature
Stick Welder Input Frequency 50/60 Hz Input Voltage 208V 220/230/240V 380/400/440V 460/480V 575V Phase Single-/Three-Phase Polarity DC Model 907810 Stick Welding Maximum Output Current 280 A TIG Welding Maximum Output Current 280 A Cable Connection Type Dinse-Style Remote Connection Type 14-Pin (Miller) Stick Welding Output @ Duty Cycle 150 A @ 26 V 100 Percent (1-Phase) 200 A @ 28 V 100 Percent (3-Phase) 200 A @ 28 V 50 Percent (1-Phase) 280 A @ 31.2 V 35 Percent (3-Phase)

Ulasan Produk

Tidak ada ulasan