MILLER ELECTRIC Welding Helmet (Helm Las)

Sebelum PPN:
Rp5.299.900 - Rp8.399.900
Spesifikasi
Battery ChemistryLithium Ion
Battery Life (hour)2000
Grind ModeYes
Helmet ADF ControlsDigital
Helmet MaterialNylon
Helmet TypeAuto-Darkening
Suspension Adjustment TypeRatchet
TIG AMP Rating (A)5
Welding Light State3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Auto-darkening welding helmets have a lens that detects the required welding shade within a range and adjusts as needed for the application. Auto-darkening helmets are generally used when welding types and environments change frequently.
Feature
Welding Helmet ADF Controls Digital Battery Chemistry Lithium Ion Battery Life 2 000 hr Battery Type Disposable Cells Color Black EN379 Classification 1/1/1/3 Features Adjustable Sensitivity Auto-On/Off ClearLight(TM) Lens Technology Gen 1 Headgear Three Operating Modes Two Independent Arc Sensors Graphics None Grind Mode Yes Head Diameter Maximum 25 1/2 in Head Diameter Minimum 21 1/2 in Helmet Material Nylon Helmet Type Auto-Darkening Helmet Width 8 in

Ulasan Produk

Tidak ada ulasan