MILLER ELECTRIC Stick Welder (Mesin Las)

Sebelum PPN:
Rp219.999.900
Spesifikasi
UNSPSC23171508
Includes6ft Power Cable
Overall Width (inch)8
Overall Height (inch)13.5
PhaseSingle-/Three-Phase
Cable Connection TypeTweco-Style
Input Frequency (Hz)50/60
Input Voltage (V)208; 220/230/240; 380/400/440; 460/480; 575
Maximum Amperage (Stick) (A)280
Maximum Amperage (TIG) (A)280
Minimum Amperage (Stick) (A)5
Minimum Amperage (TIG) (A)5
Open Circuit Voltage (V)103 DC
Overall Depth (inch)18.5
Plug TypeBare Leads
Power Cord Length (ft)6
ProcessStick Welding (SMAW); TIG Welding (GTAW)
Rated Output @ Duty Cycle (Stick) (A)150 @ 26V, 100% (1-Phase) 200 @ 28V, 100% (3-Phase) 200 @ 28V, 50% (1-Phase) 280 @ 31.2V, 35% (3-Phase)
Rated Output @ Duty Cycle (TIG) (A)150 @ 16V, 100% (1-Phase) 200 @ 18V, 100% (3-Phase) 200 @ 18V, 50% (1-Phase) 280 @ 21.2V, 35% (3-Phase)
Remote Connection Type14-Pin (Miller)
TIG Arc Start FeatureLift Arc Start
Welder SeriesCST 282
Welding Power Source TypeCC
polarityDC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Miller CST comes with a power source and integrated carrying handle for portability.
Feature
Effective Input Current :
12 A @ 440V AC (Three-Phase); 12.7 A @ 460V AC (Three-Phase); 13.5 A @ 400V AC (Three-Phase); 17.5 A @ 460V AC (Three-Phase); 18 A @ 440V AC (Three-Phase); 19.8 A @ 400V AC (Three-Phase); 22.8 A @ 230V AC (Three-Phase); 23.5 A @ 208V AC (Three-Phase); 34 A @ 230V AC (Three-Phase); 36 A @ 208V AC (Three-Phase)

Ulasan Produk

Tidak ada ulasan