MILLER ELECTRIC Welding Coolant System & Accessories

Sebelum PPN:
Rp23.999.900 - Rp92.999.900
Spesifikasi
Frequency (Hz)50; 60
Motor Horsepower (Maximum) (hp)1/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Welding coolant systems connect to a compatible water-cooled welding torch to help prevent torches from overheating, especially when used at higher amperages.
Feature
Water Coolant System Cooling Capacity (Maximum) 13 000 BtuH Rated Cooling Capacity 4 840 BtuH Compatible Torch Current (Maximum) 500 A Tank Capacity 3 gal Series Coolmate 3 Compatible with Brand Coolmate Features Efficient Fin-and-Tube Heat Exchanger Rustproof Fan Shroud and Filler Spout Flow Rate (Maximum) 4.2 qt/min Frequency 50 Hz 60 Hz Industry Application Aerospace Automation Automotive Manufacturing Tube Mills Input Current 4.7 A @ 60Hz 5.9 A @ 50Hz Input Voltage 120V

Ulasan Produk

Tidak ada ulasan