LINCOLN ELECTRIC MIG Welder (Mesin Las)

Sebelum PPN:
Rp3.699.900 - Rp609.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Lincoln Power MIG series MIG/flux-cored package includes a power source, a MIG/flux-cored gun, a work cable with clamp, a flow gauge/regulator, a gas hose, and sample spools of solid and flux-cored wire. The Lincoln Power MIG series MIG package includes a power source, a MIG gun, a work cable with clamp, a flow gauge/regulator, a gas hose, and running gear. The Lincoln Power MIG series MIG/aluminum package includes a power source, a MIG gun, a spool gun, a work cable with clamp, a flow gauge/regulator, a gas hose, a dual-cylinder mounting kit, and running gear. Please see the product detail page for the full list of equipment included with each product.
Feature
MIG Welder Series Power MIG 260 Input Voltage 208V AC 230V AC 460V AC 575V AC Phase Single-Phase Welding Mode CV Polarity DC Input Frequency 60 Hz Welding Processes Flux-Cored Welding (FCAW) MIG Welding (GMAW) For Wire Type Flux-Cored Solid Maximum Wire Feed Speed 700 in/min Remote Connection Type 7-Pin (Lincoln) Model K3520-1 MIG Welding Output @ Duty Cycle 250 A @ 26.5 V 40 Percent Includes 10 ft Work Cable with Clamp Gas Regulator Magnum(R) PRO 250L Welding Gun

Ulasan Produk

Tidak ada ulasan