Sebelum PPN:
Rp30.999.900 - Rp44.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The NexiusZoom and NexiusZoom EVO stereo microscopes enable examining your specimen with high-performance precision and generate three-dimensional images allowing observation for your highest demanding microscopy applications. These top level zoom microscopes are perfect for analyzing all kinds of material surfaces or to observe and prepare biological samples
These stereo microscopes are supplied with a large choice of stands, with or without LED illumination. Ideal for a wide variety of educational and laboratories applications. With additional lenses and objectives magnifications from 3.3 up to 220x can be achieved
- Binocular and trinocular heads with HWF 10x/22 mm or HWF 10x/23 mm eyepieces (EVO)
- Double 3 W LED illumination
- Large working distance
- 10 years warranty
- Zoom ratio 1: 6.7, 6.7x to 45x or 1: 8.4, 6.5x to 55x
- Ergonomic stands
- Configurations up to 220x magnification
- ESD safe models available
These stereo microscopes are supplied with a large choice of stands, with or without LED illumination. Ideal for a wide variety of educational and laboratories applications. With additional lenses and objectives magnifications from 3.3 up to 220x can be achieved
- Binocular and trinocular heads with HWF 10x/22 mm or HWF 10x/23 mm eyepieces (EVO)
- Double 3 W LED illumination
- Large working distance
- 10 years warranty
- Zoom ratio 1: 6.7, 6.7x to 45x or 1: 8.4, 6.5x to 55x
- Ergonomic stands
- Configurations up to 220x magnification
- ESD safe models available
Feature
- EYEPIECESThe standard NexiusZoom is supplied with a pair of HWF 10x/22 mm eyepieces
The NexiusZoom EVO is supplied with a pair of HWF 10x/23 mm eyepieces
- HEAD
Binocular or trinocular heads with 45° inclined tubes. Both eyepieces with ± 5 diopter adjustments
Interpupillary distance adjustable between 54 mm and 75 mm. Trinocular head is supplied with a fixed light path beamsplitter (50:50).
The NexiusZoom EVO models are now equipped with click-stops
- OBJECTIVES
The standard NexiusZoom is supplied with a 1:6.7 plan achromatic zoom objective with 0.67x to 4.5x magnifications, a field of view from 33 mm to 4.9 mm. Working distance 110 mm
The NexiusZoom EVO is supplied with a 1:8.4 plan achromatic zoom objective with 0.65x to 5.5x magnifications, a field of view from 35.4 mm to 4.2 mm. WD 110 mm
Auxiliary lenses 0.3x, 0.5x, 0.75x, 1.5x and 2.0x are available for the standard NexiusZoom and for the NexiusZoom EVO
All optics are anti-fungus treated and anti-reflection coated for maximum light throughput
- POLARIZATION
The NexiusZoom can be supplied with an optional 360° rotatable round stage with built-in polarization filter and/or an optional rotatable analyzer filter in mount to be screwed under the objective
- STAND
Ergonomically designed pillar or rack & pinion stand with 3W incident and 3W transmitted LED illuminations (-P and -S stands)
Ergonomically designed pillar stand with two 3W gooseneck type incident LED illuminations on each side and a 3W transmitted LED illumination (-PL stand)
Ergonomic pillar stand with rotating mirror and 3W LED transmitted and incident illuminations (-M stand)
Ergonomically designed universal or boom stands, without illumination (-U, -B and BC stands)
Articulated arm stand for table mounting or with heavy desktop stand, both without head holder, without illumination (-A and -AP stands)
- STAGE
NEW: 180 x 155mm X-Y mechanical stage with 76 x 55mm translation stage and transparent glass plate for NexiusZoom, fixed on stage of microscope. Only available with new microscopes (due to fixing), so it has to be ordered with the purchase of a microscope
- ILLUMINATION
The 3 W transmitted and incident LED illuminators with internal power supply 100-240 V operation. Both illuminators can be used simultaneously and the light intensities can be adjusted separately
- PACKAGE CONTENT
Supplied with power cord, dust cover, a spare fuse, user manual. All packed in a polystyrene box
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/8uP109118318-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
