Mitutoyo Ratchet Thimble Micrometer Metric

Rating:
100% of 100
(1)
Sebelum PPN:
Rp809.900 - Rp1.299.900
Spesifikasi
UnitsMetric
Accuracy (µm)±2
Flatness (µm)0.6
Parallelism (µm)2 or less
Measuring FacesCarbide tipped
Measuring Force (N)5-10
Ratchet/ThimbleRatchet Thimble
SPC OutputNo
TechnologyMechanical

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The ratchet thimble on Mitutoyo’s mechanical outside micrometer delivers a smoother, constant measuring force on the spindle to ensure accurate, repeatable measurements. The combination of the ratchet thimble and speeder enables a rapid spindle feed when measuring a wide range of different dimensions or easier, one-handed measurements.
Feature
- Ratchet functions works both from the thimble and speeder allowing easy one-handed operation
- Carbide measuring faces on the spindle and anvil resists wear to keep surfaces flatter with longer accuracy
- Heat-insulated frame minimalizes thermal expansion for consistent measurements in different environments
- Speeder is always available for quick rotation of the spindle
- Measuring force is 5-10N
- Includes a standard bar except for 0-25mm / 0-1” models
- Provided with Mitutoyo Certificate of Inspection
- Supplied in a plastic, fitted case

Ulasan Produk

Halaman Terkait