Beli micro limit switch omron di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OMRON Ultra-Small Basic Switch J-7
    Mulai

    Rp469.900

    OMRON Ultra-Small Basic Switch J-7
    Deskripsi:
    Snap action switch capable of 7A high capacity switching (7A AC250V) despite its ultra-small size. Can be used as a control switch in applications that require strict space efficiency.
    atribut:
    • Contact Material: Silver alloy gold Plating
    • Allowable Operation Frequency: Mechanical: 400 times/min, Electrical: 30 times/min
    • Electrical Durability: 50,000 times or more (30 times/min)
    • Contact Specifications: rivet
    • Allowable Operating Speed: 0.05mm to 1m/s (in case of pin push button Type)
    • Insulation Resistance (MΩ): 100 or more (with DC500V insulation Resistance meter)
    • Minimum Applicable Load: DC5V 1mA
    • RoHS Directive: 10 substances
  2. OMRON Compact Basic Switch V Heat Resistant (Saklar Mikro)
    Mulai

    Rp41.900

    OMRON Compact Basic Switch V Heat Resistant (Saklar Mikro)
    Deskripsi:
    Compact basic switch that thoroughly pursues reliability and safety It can be used for applications such as current interruption when opening and closing the door.
  3. OMRON Miniature Basic Switch (Saklar Mikro)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp37.900

    OMRON Miniature Basic Switch (Saklar Mikro)
    Deskripsi:
    Miniature Basic Switch, 15 A at 250 VAC, Pin plunger, SPDT, Solder terminals, Max Operating Force 1.96 N
  4. OMRON Miniature Basic Switch V (Saklar Mikro)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp49.900

    OMRON Miniature Basic Switch V (Saklar Mikro)
    Deskripsi:
    Thermosetting case V-15/V-10 type Can be used for current interruption when opening and closing the door
  5. OMRON Sealed Ultra-Small Basic Switch D2JW
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

    OMRON Sealed Ultra-Small Basic Switch D2JW
    Deskripsi:
    Ultra-compact and seal-type protective structure is JIS infiltration type and IEC IP67 compliant. (Excluding the terminal section) Can be used at ambient temperature from -40 to 85°C. Achieves high durability and high contact reliability by using gold alloy crossbar contacts and coil springs.
    atribut:
    • Rated Voltage (V): DC30
    • Withstand Voltage: Between terminals of the same polarity: 600 VAC 50/60 Hz for 1 min Between live metal parts and ground, between each terminal and non-live metal parts: 1000 VAC 50/60 Hz for 1 min
    • Ambient Relative Humidity (RH): 35 to 98 (at +5 to + 35 ° C)
    • Type of Terminal: With lead wire
    • Allowable Operating Speed (mm to mm/s): 1 to 250 (in case of pin push button type)
    • Contact Resistance (miliΩ): 140 or less (initial value)
    • Contact Specifications: Crossbar
    • Electrical Durability: 100,000 times or more (30 times / min)
    • Inrush Current (A): Normally closed circuit: Max 0.1A, normally open circuit: Max 0.1A
    • Insulation Resistance (MΩ): 100 or more (with DC500V insulation resistance meter)
    • Mechanical Durability (times): 1,000,000 or more (60 times / min)
    • Minimum Applicable Load (V-mA): DC5-1
    • Operating Ambient Temperature (°C): -40 to +85 60% RH or less (with no icing or condensation)
    • Rating: DC30V 0.1A (resistive load)
  6. OMRON Limit/Interlock Switch
    Mulai

    Rp1.899.900

    OMRON Limit/Interlock Switch
    Deskripsi:
    Offering accurate detection and reliable precision, these mechanical limit switches help keep electrical equipment functioning properly. They activate or deactivate machine power when travel limits have been exceeded.
    atribut:
    • UNSPSC: 39121509
    • Body Material: Aluminium
  7. OMRON Compact Limit Switch D4C (Saklar Batas)
    Mulai

    Rp489.900

    OMRON Compact Limit Switch D4C (Saklar Batas)
    atribut:
    • Internal capacity: 1 piece
  8. OMRON Compact Basic Switch VX (Saklar Mikro)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp42.900

    OMRON Compact Basic Switch VX (Saklar Mikro)
    Deskripsi:
    Can be used for applications such as detection of light objects with high contact force even at low load operation
    atribut:
    • Protection Class: IEC IP40
    • Electric Shock Protection Class: Class I
    • PTI (Proof Tracking Index): 175
    • Withstand Voltage: Between terminals of the same pole: AC1000V 50 / 60Hz 1min Between the charging metal part and the ground, between each terminal and the non-charging metal part: AC1500V 50 / 60Hz 1min * When using a separator
  9. OMRON Small basic switch VX (Saklar Mikro)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp27.900

    OMRON Small basic switch VX (Saklar Mikro)
    Deskripsi:
    Even with low load operation, high contact contact force
    atribut:
    • Protection Class: IEC IP40
    • Rated Voltage (V): AC250
    • Electric Shock Protection Class: Class I
    • Contact Resistance (miliΩ): 30 or less (initial value)
    • Electrical Durability: 500,000 operations or more (30 operations/min)
    • Inrush Current (A): Always closed: up to 15 Always open: up to 15
    • Insulation Resistance (MΩ): 100 or more (with DC500V insulation resistance meter)
    • Location to Install: Lever: A position far from the push button (standard position)
    • Mechanical Durability: 50 million operations or more (60 operations / min)
    • Minimum Applicable Load (V-mA): DC5-160 (reference value)
    • Operating Humidity Range (%RH): 85 or less (at 5 to 35 ° C)
    • Operating Temperature Range (°C): -25 to + 105 + 60% RH or less (however, no freezing or condensation)
    • PTI (Proof Tracking Index): 175
    • Type of Terminal: Solder terminal type
    • Withstand Voltage: Between terminals of the same pole: AC1000V 50 / 60Hz 1min Between the charging metal part and the ground, between each terminal and the non-charging metal part: AC1500V 50 / 60Hz 1min * When using a separator
  10. OMRON Large Basic Switch Z-15GW2A55-B5V
    Mulai

    Rp259.900

    OMRON Large Basic Switch Z-15GW2A55-B5V
    Deskripsi:
    The interruption capacity is as large as 15 A, and high precision. (Repeatability is good). Basic type of micro switch.
    atribut:
    • Allowable Operating Speed (mm-m/s): 0.01 to 1 (value of push button)
    • Ambient Relative Humidity (RH): 35 to 95
    • Applicable Standard: UL, CSA, TUV(EN61058-1), CCC(GB14048.5)
    • Contact Configuration: 1c
    • Contact Resistance (miliΩ): 15 or less (initial value)
    • Dimensions (HxWxD) (mm): 45.7x49.2x17.45
    • Impact Resistance Durability (m/s²): Up to 1000
    • Insulation Resistance (MΩ): 100 or more (with DC500V mega)
    • Mechanical Durability: 20 million times or more
    • Operating Ambient Temperature (°C): -15-80 (no icing)
    • Protection Class: Drip-proof type: Equivalent to IP62 (excluding terminals)
    • Rated Voltage (V): AC125, 250, 500, DC8, 14, 30, 125, 250
    • Shock Resistance Malfunction (m/s²): 300 (malfunction within 1ms)
    • Type Of Actuator: Hinge / roller / lever type
    • Type of Terminal: Screw-tight terminal with drip-proof terminal protective cover
    • Vibration Resistance (Malfunction): 10 to 55Hz, double amplitude 1.5mm (malfunction 1ms or less)
    • Withstand Voltage: \"(Between the same terminals) AC 1000 V, 50/60 Hz, 1 minute (Between current-carrying metal parts and ground, and between each terminal and non-current-carrying metal parts) AC 2000 V, 50/60 Hz, 1 minute
  11. OMRON Mini Power Relay (Relai Daya)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp189.900

  12. Autonics Temperature Controllers Standard Type TK Series
    Mulai

    Rp849.900

    Autonics Temperature Controllers Standard Type TK Series
    Deskripsi:
    The TK series high performance PID temperature controllers feature high-speed sampling cycle rate of 50 ms with ±0.3% display-accuracy. The controllers offer high precision temperature control with features such as simultaneous heating and cooling control and automatic/manual control options. The all-purpose temperature controllers are available in various sizes and input/output options, for stable and precise temperature control of any required application.
  13. HONEYWELL MICRO SWITCH Limit/Interlock Switch
    Mulai

    Rp929.900

    HONEYWELL MICRO SWITCH Limit/Interlock Switch
    Deskripsi:
    These limit switches are designed with flame paths in the housing that cool exploding gases below the ignition temperature before they reach the explosive gases surrounding the housing. Applications include control valves and actuators, petrochemical plants, conveyors, and material handling.
    atribut:
    • UNSPSC: 39121509
  14. OMRON Small Basic Switch V
    Rating:
    100% of 100
    (1)
    Mulai

    Rp66.900

    OMRON Small Basic Switch V
    Deskripsi:
    Withstand voltage : Between terminals of the same polarity: AC1000V 50/60Hz 1minBetween live metal parts and ground, between each terminal and non-current live metal parts: AC1500V 50/60Hz 1min*When using separatorForce required for operation (OF) (N) : Max 1.23Return force (N) : RF: minimum 0.14AS ONE product number : 64-3383-16Contact specifications : 1c (double throw type) Impact (malfunction) (m/s 2 ) : Maximum 300 (value at operating limit position, contact closing or opening within 1ms)Impact (durability) (m/s 2 ) : Maximum 1000 (value at operating limit position, contact closing or opening within 1ms) Allowable operation frequency (times/min) : Mechanical: 600 (for pin push button type), Electrical: 60Material (contact) : silver alloyContact spacing (mm) : Standard value: 1 (F gap)
    atribut:
    • Rated Voltage (V): AC250
    • Rated Current (A): 15
    • Actuator Type: Hinge lever type
    • Type of Terminal: Soldering Terminals
    • Protective Structure: IEC IP40
    • Allowable Operating Speed: 0.1mm to 1m/s (for pin push button type)
    • Contact Resistance (miliΩ): 15 or less (initial value)
    • Contact Specifications: Rivet
    • Electric Shock Protection Class: ClassⅠ
    • Electrical Durability: 100,000 times or more (30 times/min)
    • Heat Resistance Temperature (°C): 105
    • Inrush Current (A): Always closed: maximum 36, always open: maximum 36
    • Insulation Resistance (MΩ): 100 or more (at DC500V insulation resistance meter)
    • Mechanical Durability: More than 50 million times (60 times/min)
    • Minimum Compatible Load: DC5V 160mA (reference value)
    • Operating Humidity Range: 85%RH or less (at 5-35℃)
    • Operating Temperature Range (°C): -25 to +105 60%RH or less (no freezing or condensation)
    • PTI (tracking characteristics): 175
    • Resist Load: AC250V 15A, DC125V 0.6A, DC250V 0.3A (Ambient temperature: 20±2℃, Ambient humidity: 65±5%RH, Operation frequency: 30 times/min)
    • Vibration Resistance (Malfunction): 10 to 55Hz, double amplitude 1.5mm (value at the operating limit position, contact closing or opening within 1ms)
  15. Gulaku Gula Pasir Kuning (Sugar)
    Rating:
    100% of 100
    (52)
    Mulai

    Rp5.900

    Gulaku Gula Pasir Kuning (Sugar)
    Deskripsi:
    Gula Pasir dengan merek Gulaku ini produksi nasional. Diproduksi secara alamii dari perkebunan tebu di Indonesia, menghasilkan kualitas produk yang lebih putih dan jernih. Cocok digunakan untuk semua makanan dan minuman, tersedia dalam beberapa ukuran agar dapat sesuai dengan kebutuhan.
    atribut:
    • Type: Kuning
    • Packaging: Bag
  16. TELEMECANIQUE SENSORS Limit Switch Body
    Mulai

    Rp509.900

    TELEMECANIQUE SENSORS Limit Switch Body
    atribut:
    • Contacts Type And Composition: 1 NC + 1 NO
    • Number of Poles: 2
Daftar Harga micro limit switch omron Terbaru October 2026
OMRON Ultra-Small Basic Switch J-7Rp469.900
OMRON Compact Basic Switch V Heat Resistant (Saklar Mikro)Rp41.900
OMRON Miniature Basic Switch (Saklar Mikro)Rp37.900
OMRON Miniature Basic Switch V (Saklar Mikro)Rp49.900
OMRON Sealed Ultra-Small Basic Switch D2JWRp179.900
OMRON Limit/Interlock SwitchRp1.899.900
OMRON Compact Limit Switch D4C (Saklar Batas)Rp489.900
OMRON Compact Basic Switch VX (Saklar Mikro)Rp42.900
OMRON Small basic switch VX (Saklar Mikro)Rp27.900
OMRON Large Basic Switch Z-15GW2A55-B5VRp259.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)