OMRON Ultra-Small Basic Switch J-7

Sebelum PPN:
Rp469.900 - Rp489.900
Spesifikasi
Contact MaterialSilver alloy gold Plating
Allowable Operation FrequencyMechanical: 400 times/min, Electrical: 30 times/min
Electrical Durability50,000 times or more (30 times/min)
Contact Specificationsrivet
Allowable Operating Speed0.05mm to 1m/s (in case of pin push button Type)
Insulation Resistance (MΩ)100 or more (with DC500V insulation Resistance meter)
Minimum Applicable LoadDC5V 1mA
RoHS Directive10 substances

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Snap action switch capable of 7A high capacity switching (7A AC250V) despite its ultra-small size.
Can be used as a control switch in applications that require strict space efficiency.
Feature
Despite extreme ultra small sights, high capacity opening and closing of 7a can be opened and closed.
Available for the use of severe space efficiency as a control switch.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait