OMRON Sealed Ultra-Small Basic Switch D2JW

Rating:
100% of 100
(1)
Sebelum PPN:
Rp179.900 - Rp279.900
Spesifikasi
Rated Voltage (V)DC30
Withstand VoltageBetween terminals of the same polarity: 600 VAC 50/60 Hz for 1 min Between live metal parts and ground, between each terminal and non-live metal parts: 1000 VAC 50/60 Hz for 1 min
Ambient Relative Humidity (RH)35 to 98 (at +5 to + 35 ° C)
Type of TerminalWith lead wire
Allowable Operating Speed (mm to mm/s)1 to 250 (in case of pin push button type)
Contact Resistance (miliΩ)140 or less (initial value)
Contact SpecificationsCrossbar
Electrical Durability100,000 times or more (30 times / min)
Inrush Current (A)Normally closed circuit: Max 0.1A, normally open circuit: Max 0.1A
Insulation Resistance (MΩ)100 or more (with DC500V insulation resistance meter)
Mechanical Durability (times)1,000,000 or more (60 times / min)
Minimum Applicable Load (V-mA)DC5-1
Operating Ambient Temperature (°C)-40 to +85 60% RH or less (with no icing or condensation)
RatingDC30V 0.1A (resistive load)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultra-compact and seal-type protective structure is JIS infiltration type and IEC IP67 compliant. (Excluding the terminal section)
Can be used at ambient temperature from -40 to 85°C.
Achieves high durability and high contact reliability by using gold alloy crossbar contacts and coil springs.
Feature
Pole ultra-small and sealed type
Protective structure is JIS's protection type, IEC IP67 fit. (However, except for the terminal part)
The ambient temperature can be used at -40 to 85°C.
High durability and high contact reliability by adoption of gold alloy crossbar contacts and coil springs.

Ulasan Produk

Halaman Terkait