OPTIBELT V-Belt SK Wedge 5V Type (Vanbelt)

Sebelum PPN:
Rp169.900 - Rp1.199.900
Spesifikasi
Height of Belt h (mm)13
Max. Manufacturing Length [mm]18000
Minimum Pulley Diameter (mm)151

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Optibelt has manufactured - based on meanwhile far more than one hundred years of experience in rubber processing - transmission belts in a broad range of variants since 1948.
Continuous investment in material research and production technology as well as an increasing knowledge about the conditions prevailing in the different applications had the result that, thanks to the improvement of the belt to a high-tech transmission element, the performance limits of the machines were extended.

Ulasan Produk

Tidak ada ulasan