OMRON Large Basic Switch Z-15GW2A55-B5V

Sebelum PPN:
Rp259.900
Spesifikasi
Allowable Operating Speed (mm-m/s)0.01 to 1 (value of push button)
Ambient Relative Humidity (RH)35 to 95
Applicable StandardUL, CSA, TUV(EN61058-1), CCC(GB14048.5)
Contact Configuration1c
Contact Resistance (miliΩ)15 or less (initial value)
Dimensions (HxWxD) (mm)45.7x49.2x17.45
Impact Resistance Durability (m/s²)Up to 1000
Insulation Resistance (MΩ)100 or more (with DC500V mega)
Mechanical Durability20 million times or more
Operating Ambient Temperature (°C)-15-80 (no icing)
Protection ClassDrip-proof type: Equivalent to IP62 (excluding terminals)
Rated Voltage (V)AC125, 250, 500, DC8, 14, 30, 125, 250
Shock Resistance Malfunction (m/s²)300 (malfunction within 1ms)
Type Of ActuatorHinge / roller / lever type
Type of TerminalScrew-tight terminal with drip-proof terminal protective cover
Vibration Resistance (Malfunction)10 to 55Hz, double amplitude 1.5mm (malfunction 1ms or less)
Withstand Voltage\"(Between the same terminals) AC 1000 V, 50/60 Hz, 1 minute (Between current-carrying metal parts and ground, and between each terminal and non-current-carrying metal parts) AC 2000 V, 50/60 Hz, 1 minute

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The interruption capacity is as large as 15 A, and high precision. (Repeatability is good). Basic type of micro switch.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait