Beli mesin las rhino di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RHINO Mesin Las Inverter MMADeskripsi:Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Gensetatribut:
- Insulation class: F
- Protection Class: IP21
- Frequency (Hz): 50/60
- Duty Cycle (%): 60
- Efficiency: 85
- Yamato Cutting TorchDeskripsi:-Adopt a structure to reduce backfire and reduce accidents caused by flashback.-New JIS compliant product. -For cutting steel.-Suitable Nozzle x 3atribut:
- Type: Plating
- Accessories: Suitable Nozzle x 3
- Purpose of Use: For cutting steel.
- RHINO Plasma Cutting Machine (Mesin Potong)Deskripsi:Plasma Cutting kualitas terbaik dan hemat listrikatribut:
- Rated Duty Cycle (%): 60
- AMD Butt Fusion Welding Machine Hydraulics SeriesDeskripsi:SHD 160, SHD 200, SDH 250, SHD 315 and SHD 355 is hydraulic butt fusion welder. It is used to butt weld pipe and fittings such as elbow,tees, wye and flange necks without any additional equipment by simply adjusting the clamp drag bar. It is suitable for welding plastic pipeand fittings made of HDPE, PP, PVDFatribut:
- Frequency (Hz): 50
- Heating Plate Maximum Temperature (°C): 270
- RHINO Mesin Las Inverter MIGDeskripsi:Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Gensetatribut:
- Frequency (Hz): 50/60
- Insulation class: F
- Protection Class: IP21
- Duty Cycle (%): 60
- Power Factor : 0.93
- SHUTER CNC Tool Racksatribut:
- Color: Dark Grey
- Material: Steel, ABS (Tool Holders)
- RHINO Set Electrode Holder with Cable (Tang Las)Deskripsi:Aksesoris OEM merk RHINOatribut:
- Product ID: SPR0112
- Lenovo Laptop V14 G5 IRLatribut:
- Audio: Audio Chip High Definition (HD) Audio, Senary SN6147 codec Speakers Stereo speakers, 1.5W x2
- Battery (Wh): 47
- Camera: HD 720p with Privacy Shutter
- Connectivity: WLAN + Bluetooth[2] Wi-Fi 6, 802.11ax 2x2 + BT5.2 WWAN Non-WWAN
- Dimensions (WxDxH) (mm): 324.2x215.2x17.9
- Display (inch): 14 FHD (1920x1080) IPS 300nits Anti-glare, 45% NTSC No Touchscreen
- Graphics: Integrated Intel UHD Graphics
- Keyboard: Non-backlit, English
- Memory (GB): 16 SO-DIMM DDR5-5200
- Operating System: Windows 11 Pro, English (US) / English (UK)
- Power Adapater (W): 65 Round Tip (3-pin)
- Processor: Intel Core i7-13620H, 10C (6P + 4E) / 16T, P-core 2.4 / 4.9GHz, E-core 1.8 / 3.6GHz, 24MB
- Storage (Gb): 512 SSD M.2 2242 PCIe 4.0x4 NVMe
- RHINO Inverter MMA DC Welding Machineatribut:
- Color: Red
- Voltage (V): 220
- Frequency (Hz): 50/60
- Rated Input Voltage (kVa): 3.9
- Output Current Range (A): 20-120
- Dimensions (cm): 34x20x28
- Duty Cycle (%): 60
- No. Load Voltage (V): 65
- Protection Class: IP21
- Rated Output Voltage (V) : 25
- LAKONI Mesin Las EDeskripsi:LAKONI Welding Machine E adalah Las Non-stop 4.0, 5.0 & 6.0 mm LB -Voltase PLN 220 V-Lengkap tang dan topeng lasatribut:
- Voltage (V): 220
- LAKONI Hawk Welding Machine (Mesin Las Inverter MMA)Deskripsi:LAKONI Hawk Welding Machine. - Untuk Las TIG DC stanless steel & steel. - Dapat digunakan untuk las MMA non stop 200 Amp. - Lengkap Tang las TIG.atribut:
- Voltage (V): 220
- Current Output (A): 20-200 (1-5mm Steel)
- LAKONI Mesin Las MIGDeskripsi:Mesin Las Listrik MIG (Metal Inert Gas) adalah jenis pengelasan yang biasa disebut las CO2 (Carbon Dioksida), karena salah satu kebutuhan pengelasan ini adalah menggunakan gas CO2. Mesin las ini cocok untuk kebutuhan pengelasan yang cepat / proses manufaktur karena sumber kawat las didasarkan dari gulungan kawat. Ada juga gulungan kawat las MIG yang tidak memerlukan gas tambahan yang disebut Gasless Flux Cored MIG Wire.atribut:
- Voltage (V): 220
- Current (A): 160 (Non-Stop)
- Diameter (mm): 0.6-1.0 (Non-Stop)
- Welding System: IGBT
- Spool (kg): 5
- AMD Butt Fusion Welding Machine Manual SeriesDeskripsi:SHDS 160T A2 and SHDS 200T A2 is manual butt fusion welder for pipes up to 160mm 200mm and 250mm.With compact and portable design, it will enable operators to work in the complicated condition. The heating plate with digital displayhelp operator reading the temperature in precise and convenient way. It is suitable for welding plastic pipe and fittings made of HDPE,PP, PVDF.atribut:
- Voltage (V): 220
- Frequency (Hz): 50
- Heating Plate Maximum Temperature (°C): 270
- YAMATO SANGYO Pressure Regulatoratribut:
- Pressure of Use (MPa): P1/to 15 , P2/to 0.66
- Inlet Connection: W 22/14 (P) Right bag nut
- Outlet Connection: with valve (Rc 1/4)
- Standard Flow Rate (L/minute): 320
- Target Gas: Ar, N2, O2, H2, He (Unusable
- DAIDEN Welding Inverter MachineDeskripsi:Standard Accessories: - Earth Clamp with Cable 1.5m- Electrode Holder with Cable 1.5m- Protective Mask & Brush
- KRISBOW Mesin Las Inverter DCDeskripsi:Krisbow mesin las inverter VRSD12 merupakan alat inovatif yang digunakan untuk membantu Anda melakukan kegiatan pengelasan dengan lebih mudah dan efisien. Mesin ini memiliki ukuran yang lebih kecil, dapat dibawa dengan mudah sesuai tempat dan kebutuhan Anda. Dengan penggunaan daya energi yang lebih efisien, Anda dapat menggunakan mesin ini dengan lebih ekonomis. Dapat digunakan untuk kebutuhan pekerjaan industri dan komersial.atribut:
- Duty Cycle (%): 60
- Efficiency (%): 80
- Insulation class: F
- Yamato Cutting & Welding TorchDeskripsi:-By simply replacing the rod at the front of the main body, cutting/welding work can be easily done. -For gas cutting and gas welding.-Cutting Nozzle x 3/Welding Nozzle x 7atribut:
- Type: Medium Size
- Welding Capability: 2 to 6mm
- Compatible Nozzle: 200 to 500 (with 7pieces)
- Cutting Performance: 1 to 30mm
- Accessories: Cutting Nozzle x 3/Welding Nozzle x 7
- Fusing Performance: 2 to 6mm
- Purpose of Use: For gas cutting and gas welding.
Daftar Harga mesin las rhino Terbaru March 2026
| RHINO Mesin Las Inverter MMA | Rp1.199.900 |
| Yamato Cutting Torch | Rp3.899.900 |
| RHINO Plasma Cutting Machine (Mesin Potong) | Rp4.099.900 |
| AMD Butt Fusion Welding Machine Hydraulics Series | Rp82.999.900 |
| RHINO Mesin Las Inverter MIG | Rp7.899.900 |
| SHUTER CNC Tool Racks | Rp9.899.900 |
| RHINO Set Electrode Holder with Cable (Tang Las) | Rp98.900 |
| Lenovo Laptop V14 G5 IRL | Rp13.999.900 |
| RHINO Inverter MMA DC Welding Machine | Rp1.599.900 |
| LAKONI Mesin Las E | Rp1.599.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/RHINO%20Mesin%20Las%20Inverter%20MMA/P102113899-4.jpg)
%20%26%20Pengelasan/Produk%20Las/Las%20Asetilin/Blow%20Pipe%20%26%20Crater/Yamato%20Cutting%20Torch/P102979093-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/RHINO%20Plasma%20Cutting%20Machine%20(Mesin%20Potong)/P102113929-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/RHINO%20Mesin%20Las%20Inverter%20MIG/awP102274392-11.jpg)

%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Holder%20%26%20Grounding%20Clip/RHINO%20Set%20Electrode%20Holder%20with%20Cable%20(Tang%20Las)/qeP102113950-2.jpg)

%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/RHINO%20Inverter%20MMA%20DC%20Welding%20Machine/o7P106175871-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Semi%20Otomatis/LAKONI%20Mesin%20Las%20E/P101525099-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Argon/LAKONI%20Hawk%20Welding%20Machine%20(Mesin%20Las%20Inverter%20MMA)/2xP101525105-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Argon/LAKONI%20Mesin%20Las%20MIG/q8P105670944-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Penyembur%20Api%2C%20Pembakar/Yamato%20Gas%20Cutting%20Torch/79P105443261-1.jpg)


%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/DAIDEN%20Welding%20Inverter%20Machine/P102891564-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/KRISBOW%20Mesin%20Las%20Inverter%20DC/jvP104572715-10.jpg)
%20%26%20Pengelasan/Produk%20Las/Las%20Asetilin/Blow%20Pipe%20%26%20Crater/Yamato%20Cutting%20%26%20Welding%20Torch/P102608627-3.jpg)
%20%26%20Pengelasan/Produk%20Las/Pembakar/Torch%20body/Yamato%20Cutting%20Torch%20Large/oeP103672878-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Las%20Asetilin/Blow%20Pipe%20%26%20Crater/KOIKE%20Gas%20Cutting%20Tip%20LPG/fkP106947560-1.jpg)