AMD Butt Fusion Welding Machine Manual Series

Sebelum PPN:
Rp26.999.900 - Rp94.999.900
Spesifikasi
Voltage (V)220
Frequency (Hz)50
Heating Plate Maximum Temperature (°C)270

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SHDS 160T A2 and SHDS 200T A2 is manual butt fusion welder for pipes up to 160mm 200mm and 250mm.
With compact and portable design, it will enable operators to work in the complicated condition. The heating plate with digital display
help operator reading the temperature in precise and convenient way. It is suitable for welding plastic pipe and fittings made of HDPE,
PP, PVDF.
Feature
A Machine body with 2 aluminum made clamps.
A Teflon coated heating plate with digital display, equipped with friendly handle.
A Electrical milling cutter.
Support for milling cutter and heating plate
Tool box.

Ulasan Produk

Tidak ada ulasan