Sebelum PPN:
Rp9.699.900 - Rp9.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Graphics | Integrated Intel® UHD Graphics |
|---|---|
| Keyboard | Non-backlit, English |
| Resolution (px) | 1920x1080 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Lenovo V14 G4 IRU - 83A000AKID :
Processor: Intel® Core™ i5-13420H, 8C(4P+4E)/12T, P-core 2.1/4.6GHz, E-core 1.5/3.4GHz, 12MB
Display: 14″ FHD (1920×1080) IPS 300nits Anti-Glare, 45% NTSC
Memory: 8GB soldered DDR4-3200, One memory soldered to systemboard, one DDR4 SO-DIMM slot, dual-channel capable
Storage: 512GB M.2 2242 PCIe® 4.0×4 NVMe® SSD
Graphics: Integrated Intel® UHD graphics
Keyboard: No backlight, English
Wireless : Wi-Fi® 6, 802.11ax 2×2 + BT5.2
Ports: 1x USB 2.0 1x USB 3.2 Gen 1 1x USB-C® 3.2 Gen 1 (supports data transfer, Power Delivery 3.0, and DisplayPort™ 1.2) 1x HDMI® 1.4b 1x Headphone/microphone combo jack (3.5 mm) 1x Ethernet (RJ-45) 1x Power connector
Camera: 720p HD with Privacy Shutter
Audio: High Definition (HD) audio, Realtek® ALC3287 codec, stereo speakers, 1.5W x2, Dolby Audio™
Battery: 38Wh integrated, 65W Round Tip (3-pin)
Laptop Weight: Starting from 1.43 kg (3.15 lbs)
Case Material: PC-ABS (Top), PC-ABS (Bottom)
Operating System: Windows® 11 Home + Office Home & Student 2021
Colors: Iron Gray
Free: Lenovo Bag
Lenovo 2 Year Authorized Warranty
Processor: Intel® Core™ i5-13420H, 8C(4P+4E)/12T, P-core 2.1/4.6GHz, E-core 1.5/3.4GHz, 12MB
Display: 14″ FHD (1920×1080) IPS 300nits Anti-Glare, 45% NTSC
Memory: 8GB soldered DDR4-3200, One memory soldered to systemboard, one DDR4 SO-DIMM slot, dual-channel capable
Storage: 512GB M.2 2242 PCIe® 4.0×4 NVMe® SSD
Graphics: Integrated Intel® UHD graphics
Keyboard: No backlight, English
Wireless : Wi-Fi® 6, 802.11ax 2×2 + BT5.2
Ports: 1x USB 2.0 1x USB 3.2 Gen 1 1x USB-C® 3.2 Gen 1 (supports data transfer, Power Delivery 3.0, and DisplayPort™ 1.2) 1x HDMI® 1.4b 1x Headphone/microphone combo jack (3.5 mm) 1x Ethernet (RJ-45) 1x Power connector
Camera: 720p HD with Privacy Shutter
Audio: High Definition (HD) audio, Realtek® ALC3287 codec, stereo speakers, 1.5W x2, Dolby Audio™
Battery: 38Wh integrated, 65W Round Tip (3-pin)
Laptop Weight: Starting from 1.43 kg (3.15 lbs)
Case Material: PC-ABS (Top), PC-ABS (Bottom)
Operating System: Windows® 11 Home + Office Home & Student 2021
Colors: Iron Gray
Free: Lenovo Bag
Lenovo 2 Year Authorized Warranty
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/7uP111076282-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
