Beli mesin gergaji kayu mini di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Makita Mesin Gergaji Bundar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.499.900

  2. Makita 147mm circular saw
    Mulai

    Rp6.599.900

    Makita 147mm circular saw
    Deskripsi:
    Adopts electronic control! Constant rotation control & soft start! Comes with LED light and energized lamp. Lightweight 2.6kg!
    atribut:
    • Cable Length (m): 5
    • Carbon Brush Nominal Number: 322
    • Current (A): 12
    • Inner Diameter of Saw Blade (DIAmm): 20
    • Mass (kg): 2.6
    • Outer Diameter of Saw Blade (DIAmm): 147
    • Overall Length (mm): 269
    • Power Consumption (W): 1140
    • Power Input (V): Single phase 100
    • Rotational Speed (min -1 [rpm]): 4100
  3. Makita Rechargeable Circular Saw 85mm (Mesin Gergaji Bundar Baterai)
    Mulai

    Rp4.599.900

    Makita Rechargeable Circular Saw 85mm (Mesin Gergaji Bundar Baterai)
    Deskripsi:
    10.8V slide battery! Powerful cutting with the ease of a handsaw!
    atribut:
    • Applicable battery: A-59863
    • Battery Capacity (AH): 1.5
    • Battery Voltage (V): 10.8
    • Blade Inner Diameter (mm): 20
    • Blade Outer Diameter (mm): 85
    • Drilling Thickness (mm): SPF 1 ”x 4” Approximately 110
    • Included Accessories: Battery BL1015, Charger DC10SA, Tipped Saw (A-19118), Hex Wrench (783202-0)
    • Mass (kg): 1.5 (including battery)
    • Maximum Cutting Depth (mm): 25.5 (at 90 °), 16.5 (at 45 °)
    • Maximum Cutting Depth at 45 ° (mm): 16.5
    • Maximum Cutting Depth at 90 ° (mm): 25.5
    • Power Input (V): DC 10.8
    • Rotational Speed (min -1 [rpm]): 1500
    • Work Volume (Reference): (Per charge) SPF 1 ”x 4” Approximately 110
  4. RYU Circular Saw Machine (Mesin Gergaji Bundar)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp759.900

  5. ALDO Mesin Gergaji Kayu
    Mulai

    Rp2.199.900

    ALDO Mesin Gergaji Kayu
    atribut:
    • Length Chain (inch): 22
    • Tank Capacity (cc): 52
    • No Load Speed (rpm): 3000
  6. KRISBOW Mesin Gergaji Meja
    Mulai

    Rp3.699.900

    KRISBOW Mesin Gergaji Meja
    atribut:
    • Motor Power (V/Hz/W): 220/50/1500
    • Circular Saw Bore (mm): Ø 30
    • Circular Saw Speed (rpm): 4500
    • Max. Width Workpiece (to cut) (mm): 180
    • Max. Width Workpiece (to rip) (mm): 210
    • Blade Tilt (°): 45-90
    • Circular Saw Size (mm): Ø 254 (40T)
    • Dimensions (mm): 800x850x900
    • Extention Table (Left/Right) (mm): 638x150
    • Main Table Size (mm): 638x430
    • Max. Cutting 45° (mm): 55
    • Max. Cutting 90° (mm): 80
  7. Makita Electric Chainsaw (Gergaji Mesin)
    Mulai

    Rp3.499.900

    Makita Electric Chainsaw (Gergaji Mesin)
    atribut:
    • Cutting Board Length (inch): 16
  8. KRISBOW Mesin Serut Kayu
    Mulai

    Rp31.999.900

    KRISBOW Mesin Serut Kayu
    atribut:
    • Thicknessing Table Size (mm): 310 x 600
    • Cutter Block Diameter (mm): 75
    • Cutter Block Speed (rpm): 2900
    • Cutting Knife (pcs): 3
    • Dimensions (mm): 1300x580x960
    • Fence Tilt (°): 0-45
    • Max. Depth of Cut (mm): 2.5
    • Max. Thicknessing Height (mm): 180
    • Max. Thicknessing Width (mm): 310
    • Max. Width Workpiece (mm (inch)): 310 (12)
    • Motor (V/Hz/W): 380/ 50/ 2200
    • Planing Table Size (mm): Planing Table Size (mm)
  9. DV Multimeter
    Mulai

    Rp159.900

    DV Multimeter
    Deskripsi:
    Multimeter. High Quality.
    atribut:
    • DCV (V): 200m-2-20-200-100 (±0.5%)
    • ACV (V): 200m-2-20-200-100 (±1.0%)
    • DCA (A): 2-20m-200m-20 (±1.8%)
    • ACA (A): 2-20m-200m-20 (±1.0%)
    • Ohm (ohm): 200-2k-20k-200k-2M-20M-200M (±1.0%)
    • Diode Test: Yes
    • Auto Power OFF: Yes
    • Capacity Range: 20n-200n-2u-20uF-200uF (±4.0%)
    • Continuity Buzzer: Yes
    • Data Hold: Yes
    • Logic Test: Yes
    • Power Supply: 1.5Vx2 Battery
    • Product Size(mm): 149x58x28
    • Transistor Test: Yes
  10. RYU Table Saw (Gergaji Meja)
    Mulai

    Rp1.199.900

    RYU Table Saw (Gergaji Meja)
    Deskripsi:
    Table saw dari RYU ukuran 8" dan 10". Barang berkualitas dan hemat listrik.Dapat digunakan untuk pemotongan kayu dan aluminium. Sudut potong dapat diatur hingga 45 Derajat.
  11. KRISBOW Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai)
    Mulai

    Rp1.699.900

    KRISBOW Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai)
    Deskripsi:
    Cordless Jig Saw 45mm 18V ESJ-18C
    atribut:
    • Cutting Capacity Wood (mm): 45
    • Cutting Capacity Steel (mm): 6
    • Cutting Angle: 0° ~ 45° (Left & Right)
    • Stroke length (mm): 25.4
    • Blade Holder Type: Fast Release Blade
    • Battery Power (VDC): 18
    • Battery Type: Lithium Ion
    • Dimensions (LxWxH) (cm): 33x10x21
    • No Load Speed (rpm): 0-2400
  12. KRISBOW Mesin Gergaji Bundar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

    KRISBOW Mesin Gergaji Bundar
    atribut:
    • Blade Size (mm): 185
    • Dimensions (LxWxH) (cm): 35x26x25
    • Input Power (W): 1300
    • Max Cutting Depth 45°(mm): 40
    • Max Cutting Depth 90°(mm): 65
    • No Load Speed (rpm): 5000
  13. Hyundai Gasoline Chainsaw (Gergaji Mesin)
    Mulai

    Rp2.699.900

    Hyundai Gasoline Chainsaw (Gergaji Mesin)
    atribut:
    • Fuel Tank Capacity (ml): 550
    • Engine Type: Single Cylinder, 2 Stroke
    • Guide Bar Size (inch): 20 & 22
    • Saw Chain Pitch (inch): 3/8
    • Saw Chain Gauge (inch): 0.063
  14. Cosmec Knapsack Sprayer 4 Tak (Alat Penyemprot)
    Mulai

    Rp3.099.900

    Cosmec Knapsack Sprayer 4 Tak (Alat Penyemprot)
    Deskripsi:
    Knapsack sprayer adalah alat semprot pertanian yang biasa digunakan untuk menyiram tanaman atau semprot hama pada tumbuhan.
    atribut:
    • Pluger Dia. (mm): 18
    • Pressure (Kg/Cm²): 25~30
    • Output (L/minute): 8
    • Power: 34F
    • Dimensions (mm): 39x35x64.5
    • Tank Capacity (L) : 15
  15. KRISBOW Alat Semprot Tanaman
    Mulai

    Rp2.899.900

    KRISBOW Alat Semprot Tanaman
    atribut:
    • Capacity (L): 25
    • Dimensions (cm): 42x33x65
    • Pump: Horizontal Transmission Wheel
    • Diameter (mm): 18
    • Power (kW): 0.75
    • Pressure (Kg/Cm²): 15-25
  16. Maspion Alat Semprot Gendong Manual (MPS)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    Maspion Alat Semprot Gendong Manual (MPS)
    Deskripsi:
    Sprayer Maspion beragam ukuran Alat Semprot Manual - Semprot cairan hama
    atribut:
    • Material: Plastic
  17. Stihl Chain Saw (Gergaji Mesin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.399.900

    Stihl Chain Saw (Gergaji Mesin)
    Deskripsi:
    Entry-level model for cutting firewood. Now with the environmentally-friendly and economical STIHL 2-MIX engine, easy to operate with combi-level, automatic STIHL Ematic chain lubrication system for optimum lubrication of the chain.
Daftar Harga mesin gergaji kayu mini Terbaru October 2026
Makita Mesin Gergaji BundarRp3.499.900
KRISBOW Mesin Gergaji BensinRp2.799.900
Makita 147mm circular sawRp6.599.900
Makita Rechargeable Circular Saw 85mm (Mesin Gergaji Bundar Baterai)Rp4.599.900
RYU Circular Saw Machine (Mesin Gergaji Bundar)Rp759.900
ALDO Mesin Gergaji KayuRp2.199.900
KRISBOW Mesin Gergaji MejaRp3.699.900
Makita Electric Chainsaw (Gergaji Mesin)Rp3.499.900
KRISBOW Mesin Gergaji KayuRp679.900
KRISBOW Mesin Gergaji Kayu Pita VertikalRp3.199.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)