Makita Rechargeable Circular Saw 85mm (Mesin Gergaji Bundar Baterai)

Sebelum PPN:
Rp4.199.900
Spesifikasi
Applicable batteryA-59863
Battery Capacity (AH)1.5
Battery Voltage (V)10.8
Blade Inner Diameter (mm)20
Blade Outer Diameter (mm)85
Drilling Thickness (mm)SPF 1 ”x 4” Approximately 110
Included AccessoriesBattery BL1015, Charger DC10SA, Tipped Saw (A-19118), Hex Wrench (783202-0)
Mass (kg)1.5 (including battery)
Maximum Cutting Depth (mm)25.5 (at 90 °), 16.5 (at 45 °)
Maximum Cutting Depth at 45 ° (mm)16.5
Maximum Cutting Depth at 90 ° (mm)25.5
Power Input (V)DC 10.8
Rotational Speed (min <sup>-1</sup> [rpm])1500
Work Volume (Reference)(Per charge) SPF 1 ”x 4” Approximately 110

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
10.8V slide battery!
Powerful cutting with the ease of a handsaw!
Warning
10.8V slide battery!
Powerful cutting with the ease of a handsaw!
Feature
10.8V slide battery!
Powerful cutting with the ease of a handsaw!

Ulasan Produk

Tidak ada ulasan