Beli alat semprot hama di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DV MultimeterDeskripsi:Multimeter. High Quality.atribut:
- DCV (V): 200m-2-20-200-100 (±0.5%)
- ACV (V): 200m-2-20-200-100 (±1.0%)
- DCA (A): 2-20m-200m-20 (±1.8%)
- ACA (A): 2-20m-200m-20 (±1.0%)
- Ohm (ohm): 200-2k-20k-200k-2M-20M-200M (±1.0%)
- Diode Test: Yes
- Auto Power OFF: Yes
- Capacity Range: 20n-200n-2u-20uF-200uF (±4.0%)
- Continuity Buzzer: Yes
- Data Hold: Yes
- Logic Test: Yes
- Power Supply: 1.5Vx2 Battery
- Product Size(mm): 149x58x28
- Transistor Test: Yes
- Cosmec Knapsack Sprayer 4 Tak (Alat Penyemprot)Deskripsi:Knapsack sprayer adalah alat semprot pertanian yang biasa digunakan untuk menyiram tanaman atau semprot hama pada tumbuhan.atribut:
- Pluger Dia. (mm): 18
- Pressure (Kg/Cm²): 25~30
- Output (L/minute): 8
- Power: 34F
- Dimensions (mm): 39x35x64.5
- Tank Capacity (L) : 15
- KRISBOW Alat Semprot Tanamanatribut:
- Capacity (L): 25
- Dimensions (cm): 42x33x65
- Pump: Horizontal Transmission Wheel
- Diameter (mm): 18
- Power (kW): 0.75
- Pressure (Kg/Cm²): 15-25
- Maspion Alat Semprot Gendong Manual (MPS)Deskripsi:Sprayer Maspion beragam ukuran Alat Semprot Manual - Semprot cairan hamaatribut:
- Material: Plastic
- ENVU Maxforce Forte 0.05RBDeskripsi:MaxForce® Forte 0,05 gel adalah umpan gel ampuh untuk mengendalikan kecoa tanpa perlu penyemprotan. Mudah digunakan dengan waktu singkat pada jam operasional pelanggan.atribut:
- Size (g): 30
- DV Simple MultimeterDeskripsi:Multimeter. High Quality.
- Cosmec Hand Sprayer (Semprotan Tangan)Deskripsi:Hand sprayer adalah alat semprot pertanian yang biasa digunakan untuk menyiram tanaman atau semprot hama pada tumbuhan.
- Cosmec Hand Sprayer Electric (Mesin Semprot Elektrik)Deskripsi:Hand sprayer adalah alat semprot pertanian yang biasa digunakan untuk menyiram tanaman atau semprot hama pada tumbuhan.atribut:
- Pressure (Kg/Cm²): 0.2~0.3
- Dimensions (cm): 37x19x52
- Tank Capacity (L) : 18
- TRUSCO Sprayer (Alat Penyemprot)Deskripsi:Use:Disinfectant, liquid fertilizer, herbicide alcohol disinfectant spray.atribut:
- Accessories: Shoulder strap
- Capacity (L): 4
- Hose Length (m): 1.25
- Mass (kg): 1
- Material: Nozzle: Fiberglass / Polypropylene (PP), Tank: Polyethylene (PE), Hose: Vinyl Chloride (PVC)
- Nozzle: Two Head Opening
- Nozzle Length (mm): 710
- Purpose of Use: Antiseptic solution/herbicide/liquid fertilizer/alcohol disinfectant spraying.
- IK Sprayer (Alat Penyemprot)Deskripsi:-A professional spray with excellent alkali resistance that can also be used with alcohol and acetone.-It has a tough translucent tank with graduations that allows you to check how much liquid is left.-The opening of the tank is wide and it is easy to refill liquid.-A filter is included inside the nozzle pipe.-A strap is included to hang from the shoulder. -For cleaning.-For spraying disinfectant.atribut:
- Nozzle: A Mouthpc
- Sanwa Instrument Multimeter Digital (Multitester)Deskripsi:This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
- KRISBOW Multimeter Digital (Multitester)Deskripsi:PROFFESIONAL DIGITAL MULTIMETER AUTORANGING adalah Alat ukur listrik yang memungkinkan kita untuk mengukur besarnya besaran listrik yang ada pada suatu rangkaian baik itu Tegangan, Arus, maupun Nilai Hambatan/Tahanan. Multimeter merek Krisbow dibuat dengan bahan berkualitas, dengan fungsi pemakaian yang praktis, dan effisien. Multimeter Tipe True RMS ini memiliki banyak besaran yang bisa diukur antara lain Ampere, Volt, Ohm, Frekuensi, Konektivitas Rangkaian, Nilai Kapasitif. Multimeter merek Krisbow dengan akurasi +/-0.5% sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
- Rutland Knapsack Sprayer (Alat Penyemprot)Deskripsi:Produk sprayer dari RUTLAND ini memiliki kapasitas 16L, cocok untuk industri Manufaktur, Pertanian, jasa atau pemakaian sehari hari digunakan untuk penyemprotan air atau cairan lainnyaatribut:
- Capacity (L): 16
- Overall Height (mm): 590
- Tank Material: Polyethylene
- Tasco Knapsack Power Sprayer (Mesin Semprot Elektrik)Deskripsi:Dengan mesin dan pompa yang handal, desain dengan bobot yang lebih ringan dan kapasitas tangki lebih besar, mesin penyemprot kami cocok untuk semua kebutuhan penyemprotan disetiap musim untuk pengendalian gulma, pengendalian hama dan pemupukan cair. Mesin Penyemprot Serbaguna
- Hyundai Power Sprayer (Mesin Semprot Elektrik)atribut:
- Pressure: 0-2,5 Mpa
- Fuel Tank Capacity: 0.75 liter
- Power Output: 0.75 kW/7500 r.p.m
- Flow: >/= 7 liter/min
- Container Capacity: 25 liter
- KRISBOW Analog Multimeter (Multitester)Deskripsi:- 5 functions including DC/AC Voltage, DC Current, Resistance, Diode and Transistor test- Fuse and diode protection.atribut:
- DC Voltage (V): 0.1, 0.5, 2.5, 10, 50, 250, 1000
- AC Voltage (V): 10, 50, 250, 1000
- Power Supply (V): 9, 1.5x2
- Resistance (kΩ): 2, 20, 200, 2000, 20000
- KYORITSU Multimeter Digital (Multitester)Deskripsi:Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
- TEKIRO Multimeter Digital (Multitester)Deskripsi:TEKIRO DIGITAL MULTIMETER adalah multimeter digital genggam dan dioperasikan dengan baterai dengan multi fungsi. Multimeter ini dirancang untuk memenuhi CAT III 300V, Pengoperasian yang nyaman memungkinkan Anda memilih rentang pengukuran yang tepat saat mengerjakan berbagai komponen. Sebagai alat ukur umum, Multimeter Digital banyak digunakan di rumah, sekolah, laboratorium, pabrik dan bidang sosial lainnya.Toleransi Maximum 1.2 %pengukuran frekwensi sampai 1KhzDapat mengukur Arus ACMaximum Resistansi 20 OhmSelector Buzzer DipisahPengukuran Tegangan AC yang lebih PresisiCAT III 300 VOLTSPESIFIKASI:Display: 31/2 digit LCD, with a max. reading of 1999Negative Polarity Indication: Negative sign"-" shown on the display automaticallySampling Rate:About 2 to 3 times/secOperating Environment: Temperature: 0 to 40Relative Humidity:< 75%Temperature Coefficient: 0.2x(specified accuracy)/(< 18 or > 28)Storage Environment: Temperature: -10 to 50Relative Humidity: < 85%RHOperating Altitude: 0 to 2000 metersIP Degree: IP20Battery: 9Vbattery, 6F22 or equivalent, 1 pieceLow Battery Indication:"" shown on the displaySize: 144x80x38mmWeight: About 214g (including battery)atribut:
- Display: 31/2 digit LCD with a max. reading of 1999
- Negative Polarity Indication: Negative sign “-\" shown on the display automatically
- Sampling Rate: About 2 to 3 times/sec
- Operating Environment Temperature (°C): 0 to 40
- Temperature (°C): 10 to 50
- Battery: Vbattery 6F22 or equivalent 1 piece
- IP Degree: IP20
- Operating Altitude (m): 0 to 2000
- Relative Humidity (%RH): < 85
- Size (mm): 144x80x38
Daftar Harga alat semprot hama Terbaru March 2026
| DV Multimeter | Rp139.900 |
| Cosmec Knapsack Sprayer 4 Tak (Alat Penyemprot) | Rp2.699.900 |
| KRISBOW Alat Semprot Tanaman | Rp2.699.900 |
| Maspion Alat Semprot Gendong Manual (MPS) | Rp169.900 |
| ENVU Maxforce Forte 0.05RB | Rp269.900 |
| DV Simple Multimeter | Rp53.900 |
| Cosmec Hand Sprayer (Semprotan Tangan) | Rp759.900 |
| Cosmec Hand Sprayer Electric (Mesin Semprot Elektrik) | Rp1.599.900 |
| TRUSCO Sprayer (Alat Penyemprot) | Rp599.900 |
| IK Sprayer (Alat Penyemprot) | Rp2.699.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































/9mP103634346-1.jpg)

/nkP103835848-1.jpg)


/9vP103634355-1.jpg)
/a4P103634364-1.jpg)
/P101000994-1.jpg)
/P102639098-1.jpg)
/ivP102049679-5.jpg)
/60P101517216-4.jpg)
/1vP102062067-4.jpg)
/P102118665-1.jpg)


/P102093580-1.jpg)
/2bP101515083-3.jpg)
/P101002871-1.jpg)
/rkP105677992-2.jpg)