Beli meja lab di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AS ONE Meja Lab Samping Tipe Wooden
    Mulai

    Rp14.999.900

    AS ONE Meja Lab Samping Tipe Wooden
    atribut:
    • Top Board Finish (mm): 45
    • Main Unit: Two-sided melamine decorative particle board
    • Pull Material: PP (Polypropylene)
  2. Batavialab Meja Laboratorium Multiplek
    Rating:
    100% of 100
    (1)
    Mulai

    Rp14.999.900

    Batavialab Meja Laboratorium Multiplek
    atribut:
    • Material: Multiplex 18mm HPL Coating
    • Table Surface: Phenolic Resin 13mm
  3. AS ONE Meja Lab Central Tipe Wooden
    Mulai

    Rp119.999.900

    AS ONE Meja Lab Central Tipe Wooden
    atribut:
    • Top Board Material: Cellon (phenolic resin composit), Edge/PP (Polypropylene) 45 mm Finish
    • Pull Material: PP (Polypropylene)
    • Body Material: Two-sided melamine decorative particle board
  4. AS ONE Side Laboratory Bench Steel Type Suspension Drawer with Wagon
    Mulai

    Rp44.999.900

    AS ONE Side Laboratory Bench Steel Type Suspension Drawer with Wagon
    atribut:
    • Body Material (Frame Panel): Steel (powder coating finish), legs / level adjuster
    • Top Board Load Tolerance (kg): 200
    • Drawer Material: Steel, Handle / PP (polypropylene)
    • Top Board Material: BF top board (Base material, steel powder coating finish, surface material / chemical resistance heat curing Plastic, edge / PP (polypropylene))
  5. AS ONE Meja Lab dengan Laci
    Mulai

    Rp12.999.900

    AS ONE Meja Lab dengan Laci
    atribut:
    • Size (mm): 450x900x790
    • Drawer External/Inner Dimension (mm): 260 x 321 x 90/222 x 355 x 56
    • Top Board Material: strut/plywood Soft Edge Finish (surface antibacterial decorative board) material/Melamine Burned 25 mm Square Steel
    • Type: With drawer
    • Package Size (mm): 550x960x810
  6. JEIO TECH Ductless Fume Hood
    Mulai

    Rp189.999.900

    JEIO TECH Ductless Fume Hood
    atribut:
    • Air Flow Meter: Swing Vane Type
    • Controller: Microprocessor Control
    • Dimensions Interior (WxDxH) (mm): 1180x640x800
    • Exterior Dimensions With (WxDxH) (inch): 47.2x26x78.1
    • Exterior Dimensions Without Stand (WxDxH) (inch): 47.2x26x49.2
    • Exterior With Stand Dimensions (WxDxH) (mm): 1200x660x1985
    • Exterior Without Stand Dimensions (WxDxH) (mm): 1200x660x1250
    • Face Velocity Initial Set Point (fpm): 80
    • Face Velocity Initial Set Point (m/s): 0.4
    • Fluorescent Light Intensity (lux): >600
    • Interior Dimensions (WxDxH) (inch): 46.5x25.2x31.5
    • Main Body Material (mm): 2.0 Steel (Epoxy Powder-Coated)
    • Main Filter: Chemical Filter (Optional 6 Different Filters)
    • Material Window Front (mm): 8 Thick Acrylic Resin
    • Material Window Side (mm): 6 Thick Acrylic Resin
    • Material Worksurface: Optional 6 Different Work Surfaces
    • Noise Level (dB): 55 Under Normal Operation
    • Pre Filter: Washable High Efficiency Nylon Filter
  7. Asecos Apothecary Fume Hood
    Mulai

    Rp259.999.900

    Asecos Apothecary Fume Hood
    Deskripsi:
    Standard Equipment- Exhaust air fan- Monitoring electronics with visual and audible alarm- Stepless height adjustable front sash made from acrylic glass- Workplace light- 2 Sockets
  8. PUDAK SCIENTIFIC Meja Percobaan Siswa
    Mulai

    Rp4.599.900

    PUDAK SCIENTIFIC Meja Percobaan Siswa
    Deskripsi:
    Meja Percobaan Siswa untuk Stasiun Layanan Type II :Fitur:Meja khusus untuk dirangkai dengan Stasiun Layanan Tipe II (GLF 903 01 atau GLF 903 02). Meja untuk digunakan 2 orang. Ketinggian meja yang ideal untuk posisi siswa dalam melakukan eksperimen. Daun meja dilapisi bahan yang tahan gores. Kaki meja berfungsi sebagai lemari penyimpanan berkunci dengan rak 2 susun di dalamnya. Kaki meja dilengkapi dengan pengatur ketinggian.Spesifikasi:Daun Meja: Papan kayu lapis terbungkus HPL.Rangka: Papan MDF 18 mm terbungkus vinil, sistem konstruksi bongkar-pasang.Dimensi: (Panjang x Lebar x Tinggi): 120 x 60 x 80 cm.
    atribut:
    • Dimension (LxWxH) (cm): 120x60x80
  9. Skyline Laboratory Work Desk
    Mulai

    Rp18.999.900

    Skyline Laboratory Work Desk
    atribut:
    • Color: Gray
    • Size (mm): 2000x800x850
  10. HighPoint Meja Kantor Executive Classe Series (Meja Kerja)
    Mulai

    Rp6.199.900

    HighPoint Meja Kantor Executive Classe Series (Meja Kerja)
    Deskripsi:
    Meja Kantor Highpoint Classe Series Terbuat dari bahan MFC Grade E1 (Emisi Formalin tidak merugikan kesehatan), Bagian cat (Hitam) memakai material cat dari Milesi, Italy yangmemberikan hasil cat qualitas tinggi. Meja memakai list kayu tambahan untuk memberikan kesan tebaldan kokoh .Jika barang Ready stock akan dikirimkan 2-3 hari kerja. Untuk preOrder membutuhkan waktu 21 Hari untuk Produksi
    atribut:
    • Color: Noce Calabria
    • Material: Particle Board Density 680kg/m³, E1 Grade Emission
    • Board Thickness (mm): Top Table 25, Modesty Panel 18 & Leg 30
    • Top Table Profile: Duck Nose (R-8)
    • Profilling Process: Post Forming
    • Laminate Material: Continuous Pressure Laminate 0.6mm
    • Hardware: Imported From Germany
    • Edging Material (mm): PVC 2
  11. ADLER Fumehood
    Mulai

    Rp149.999.900

    ADLER Fumehood
    atribut:
    • Blower Material: Anti-chemical Polypropylene
    • Control Panel: LED Touchscreen
    • External Dimensions (WxDxH) (mm): 1500×850×2350
    • Face Velocity (m/s): 0.5
    • Front Glass: 8mm laminated glass
    • Main Material: Full 18mm Polypropylene (PP)
    • Main Material Property: Resistant to corrosive chemicals
    • Operation Control: Manual & Automatic
    • Power Cable Grade: A
    • Power Outlets: Double, IP 65
    • Work Chamber Material: Polypropylene
  12. AS ONE Side Laboratory Bench Steel Unit Flat Type
    Mulai

    Rp30.999.900

    AS ONE Side Laboratory Bench Steel Unit Flat Type
    atribut:
    • Main Body, Opening Unit, Drawer Unit: steel chemical resistance coating (melamine baking coating)
    • Top Board Material: Cellon (phenolic resin composit) (Chemsurf Black)
  13. KOKUYO Examination Desk Left Round
    Mulai

    Rp27.999.900

    KOKUYO Examination Desk Left Round
    atribut:
    • Material: top board/melamine decorative Board, Leg/Steel (baked paint)
    • Size (mm): 1600x750x720
    • Package Size (mm): 1600x750x720
    • Top Board Load Tolerance (kg): about 60
  14. Modera Computer/Printer Desk (Meja Kantor)
    Mulai

    Rp1.099.900

    Modera Computer/Printer Desk (Meja Kantor)
    Deskripsi:
    Kaki meja terbuat dari aluminium memberikan kekuatan dan kesan kokoh.
  15. Drawell Fume Hood
    Mulai

    Rp109.999.900

    Drawell Fume Hood
    Deskripsi:
    Working principleFume hood has built-in multi-function power outlet for easy use of other equipment in the laboratory. The quick-opening faucet is used to facilitate experimental water use. The front glass baffle can be moved up and down, and the fan is placed on the top to extract the toxic and harmful gases in the experiment. The working surface can be equipped with a water tank to facilitate the discharge of the experimental residue through the water tank to protect the experimental environment safely and reliably.Characteristics1. Using fireproof high-density board material as the frame, the experimental area is made of stainless steel or PP veneer, and the sealing is good.2. Negative pressure form effectively discharges the experimental gas in the working area3. Digital display LCD control interface, fast and slow two speeds4. The working area is all SUS304 stainless steel or PP material, easy to clean and anti-corrosion5. Standard configuration diameter 160mm, 1 meter long exhaust duct and elbow6. Work area is equipped with a five-hole socket7. Optional work area sink and faucet
    atribut:
    • Power (V/Hz): 220/50
    • Wind Speed (m/s): 0.25-0.45
    • Working Area Material: SUS304 Stainless Steel or PP material
    • Standard Configuration Diameter (mm): 160
  16. Duraline Fume Hood 4ft
    Mulai

    Rp479.999.900

    Duraline Fume Hood 4ft
    Deskripsi:
    STRUCTURE : STEEL SHEET C/W EPOXY BAKED FINISHINTERNAL : PHENOLIC RESIN CHEMICAL RESISTANTUNIT IS C/W : 1. 1 X VAPOUR PFOOF FLUORESCENT LIGHT 2. 2 X 13 AMPS ELECTRICAL SOCKET 3. 1 X 6MM TEMPERED GLASS SASH (820MM OPENING) 4. 1 X CHAIN AND SPROCKET SASH SYSTEM 5. 1 X FLIP OPEN AIRFOILRESISTOP PHENOLIC WORKTOP FOR 1200MM FUMEHOODBASE CABINET FOR 1200MM METALLABORATORY WATER TAPPANEL WATER CONTROL VALVE WITH 600MM x 10MM COPPER TUBE 1 WAY 110mm WALL WATER OUTLET WITH FIXED NOZZLELABORATORY GAS TAPPANEL GAS CONTROL VALVE WITH 600MM x 10MM COPPER TUBE PUSH & TURN1 WAY 45 DEGREE WALL GAS OUTLET WITH 10mm COMPRESSION INLET & FIXED NOZZLELABORATORY SINK AND ANCILLARY PRODUCTSEVEN FLOW PP OVAL DRIP CUP BLACKEVEN FLOW PP ANTI SIPHON BOTTLE TRAP (VULCATHENE EQUIVALENT) BLACKFUME EXTRACTION SYSTEM & STORAGE CABINETSDIGITAL AIR FLOW DISPLAY MONITOR WITH LOW FLOW ALARM (MODEL AL 01)RECOMMENDED OPTION : 1. CONSTANTLY MONITOR AIRFLOW FOR SAFETY 2. LIGHT AND SOUND ALARM WARNING TO INDICATE LOW AIRFLOW 3. LCD DISPLAY INDICATING AIRFLOW 4. AUTO SHUT DOWN TIMER 5. MAINTENANCE REMINDER
    atribut:
    • Airflow Capacity (m³/hour): 2100
    • Dimensions (mm): 1200x795x2300
    • Phase: Single Phase
    • Power Output (kW): 0.37
    • Speed (rpm): 2850
    • Static Pressure (Pa): 750
    • Voltage (V/Hz): 220/50
  17. AS ONE Meja Lab Medium dengan Alas Anti Statis
    Mulai

    Rp13.999.900

    AS ONE Meja Lab Medium dengan Alas Anti Statis
    atribut:
    • Top Board: Anti-Static Mat Lining
    • Load Tolerance (kg): 500 (equal load)
    • Ground Cord (m): 2
    • Frame Material: Steel (painting)
Daftar Harga meja lab Terbaru October 2026
AS ONE Meja Lab SampingRp14.999.900
AS ONE Meja Lab Medium DutyRp6.899.900
AS ONE Meja Lab Samping Tipe WoodenRp14.999.900
Batavialab Meja Laboratorium MultiplekRp14.999.900
AS ONE Meja Lab Central Tipe WoodenRp119.999.900
AS ONE Side Laboratory Bench Steel Type Suspension Drawer with WagonRp44.999.900
AS ONE Meja Lab dengan LaciRp12.999.900
JEIO TECH Ductless Fume HoodRp189.999.900
Asecos Apothecary Fume HoodRp259.999.900
PUDAK SCIENTIFIC Meja Percobaan SiswaRp4.599.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)