AS ONE Side Laboratory Bench Steel Type Suspension Drawer with Wagon

Sebelum PPN:
Rp44.999.900 - Rp68.999.900
Spesifikasi
Body Material (Frame Panel)Steel (powder coating finish), legs / level adjuster
Top Board Load Tolerance (kg)200
Drawer MaterialSteel, Handle / PP (polypropylene)
Top Board MaterialBF top board (Base material, steel powder coating finish, surface material / chemical resistance heat curing Plastic, edge / PP (polypropylene))

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait