JEIO TECH Ductless Fume Hood

Sebelum PPN:
Rp189.999.900
Spesifikasi
Air Flow MeterSwing Vane Type
ControllerMicroprocessor Control
Dimensions Interior (WxDxH) (mm)1180x640x800
Exterior Dimensions With (WxDxH) (inch)47.2x26x78.1
Exterior Dimensions Without Stand (WxDxH) (inch)47.2x26x49.2
Exterior With Stand Dimensions (WxDxH) (mm)1200x660x1985
Exterior Without Stand Dimensions (WxDxH) (mm)1200x660x1250
Face Velocity Initial Set Point (fpm)80
Face Velocity Initial Set Point (m/s)0.4
Fluorescent Light Intensity (lux)>600
Interior Dimensions (WxDxH) (inch)46.5x25.2x31.5
Main Body Material (mm)2.0 Steel (Epoxy Powder-Coated)
Main FilterChemical Filter (Optional 6 Different Filters)
Material Window Front (mm)8 Thick Acrylic Resin
Material Window Side (mm)6 Thick Acrylic Resin
Material WorksurfaceOptional 6 Different Work Surfaces
Noise Level (dB)55 Under Normal Operation
Pre FilterWashable High Efficiency Nylon Filter

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Performance

A variety of filters and work surfaces available to suit your specific experimental needs. (refer to accessory section)
High-quality polyester fiber pre-filter for trapping larger particles and increasing the life of the main HEPA filter.
Large-capacity blower maintaining sufficient intake flow rate and reducing noise. (less than 55 dB under normal operation)
Fluorescent light installed outside the workspace in order to prevent the airflow hindrance as well as the contamination while maintaining illumination intensity.
Convenience

Easy monitoring of the internal airflow speed thanks to built-in anemometer.
Comfortable front access to cartridge type of filters for easy replacement.
Built-in utility hole for easily routing the cords or wires of the equipment placed inside the hood.
Fully or half openable front door for convenient transport of experimental apparatuses and equipment into or out of the workspace.
Safety

Efficiency and capacity of activated carbon filters: BS 7989:2001
Structure, electrical outlet, lighting, and sound level: BS 7258-1:1994
Local smoke, large volume visualization, face velocity, and tracer gas: ANSI/ASHRAE 110-1995 and NF EN 14175-1

Ulasan Produk

Tidak ada ulasan

Halaman Terkait