Beli megger kyoritsu di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Mulai

    Rp9.999.900

    KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    Pengukur insulasi dan continyuiti 1 detik dengan display hasil pengukuran kecepatan tingkat tinggi dan dilengkapi dengan test lead atau jarum kontak untuk pengukuran dengan saklar remote
    atribut:
    • Back Light: Yes
  2. KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.899.900

    KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    - Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.
    atribut:
    • AC Voltage Accuracy: ±5%rdg±3dgt
    • Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
    • Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
    • Continuity Test Measurement Current (mA): min. DC 200
    • Continuity Test Measuring Range (ohm): 20/200/2000
    • Continuity Test Output Voltage on Open Circuit (V): DC 7-12
    • EMC standard: IEC 61326-1
    • IP Rating: IEC 60529-IP54
    • Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
    • Insulation Resistance Measuring Range (MΩ): 20/200/2000
    • Insulation Resistance Nominal Current (mA): min. DC 1
    • Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
    • Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
    • Insulation Resistance Test Voltage (V): 250/500/1000
    • Power Supply: R6 (AA) (1.5V) x8
    • Resistance Range (ohm): 20/200/2000
    • Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
  3. KYORITSU Digital Clamp Meter (Tang Ampere)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

    KYORITSU Digital Clamp Meter (Tang Ampere)
    atribut:
    • Power Source: R03/LR03 x 2
  4. KYORITSU Analog Insulation Resistance Tester
    Mulai

    Rp6.599.900

    KYORITSU Analog Insulation Resistance Tester
    Deskripsi:
    -A palm-sized small lightweight 2 range megger.-The graduation of the scale is easy to see and is color coded by the range of voltage.-A measuring probe with a remote switch that allows switch operation at hand is standard equipment.-CE standard product.-
    atribut:
    • AC Voltage (V): 0 to 600
    • Accuracy: (Insulation resistance tester) (Standard temperature) Within ± 5% of the indicated value, within ± 10% of the indicated value, (0 and ˆž scale) 0.7% or less of the scale length, (Voltmeter) ± 5% of the maximum scale value
    • Applicable Standard: JIS C 1302: 2014 compliant, JIS C 1010-1 CAT III 600V
    • Circuit Voltage Used: (Open) 1.2 times or less of the rated measurement voltage
    • DC Voltage (V): 0 to 600
    • Dimensions WxHxD (mm): 156x97x46
    • Effective Maximum Display Value (MΩ): 200
    • Frequency (Hz): 45 to 65
    • Included Accessories: Measuring probe with remote switch (7260), crocodile cord set (7261), carrying case (9173), tip metal fittings / long (8017A), shoulder belt (9121), AA batteries x 4, instruction manual
    • Length (mm): 46
    • Measurement Voltage (V): 500
    • Measuring Range: (Insulation resistance tester) (1st effective) 0.1-100MΩ, (2nd effective) 0.5-0.1MΩ / 100-200MΩ, (Voltmeter) AC 0-600V (45-65Hz) / DC0-600V
    • Outer Dimensions (mm): 97x156x46
    • Power Supply: 4 AA batteries LR6 / R6 (1.5V)
    • Protection Class: IP40
    • Rated Current (mA) : 1 to 1.2 (a)1MΩ
    • RoHS Directive: Correspondence (Corresponding to 10 Substances)
    • Short Circuit Current (mA): Within 1.5
    • Suitable Battery: 4 AA batteries LR6 / R6 (1.5V)
  5. KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)
    Mulai

    Rp12.999.900

    KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)
    Deskripsi:
    Alat ukur Tahanan isolasi tegangan tinggi digital dengan layar besar dan tampilan beberapa parameter pengukuran dilengkapi dengan diagnosa pengetesan insulasi
  6. KYORITSU Tang Ampere Digital AC
    Rating:
    80% of 100
    (2)
    Mulai

    Rp1.399.900

  7. KYORITSU Tang Ampere Digital AC/DC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.299.900

  8. KYORITSU Multimeter Digital (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp959.900

    KYORITSU Multimeter Digital (Multitester)
    Deskripsi:
    Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
  9. KYORITSU Ground Resistance Tester
    Mulai

    Rp7.199.900

    KYORITSU Ground Resistance Tester
    Deskripsi:
    Accurate measurement is possible even in environments with large auxiliary ground resistance.
  10. Megger Digital Megaohmmeter
    Mulai

    Rp18.999.900

    Megger Digital Megaohmmeter
    Deskripsi:
    Standard megohmmeters are commonly used by electricians and technicians to test for basic insulation leaks in motors, generators, transformers, and switchgears.
  11. Hioki Digital Insulation Tester (Pengukur Isolasi)
    Mulai

    Rp4.799.900

    Hioki Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    Tester isolasi digital Hioki memberikan pembacaan cepat dan akurat hingga gigaohm dengan fitur auto-ranging. Ideal untuk pengujian isolasi kabel, motor, dan instalasi listrik industri.
  12. KYORITSU Analogue Insulation / Continuity Testers
    Mulai

    Rp4.499.900

    KYORITSU Analogue Insulation / Continuity Testers
    atribut:
    • Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x6; 9121 (Shoulder Strap); Instruction Manual
    • Test Voltage (V): 250/500/1000
  13. Hioki Insulation Resistance Tester
    Mulai

    Rp6.899.900

    Hioki Insulation Resistance Tester
    Deskripsi:
    -A 5 range insulation resistance tester for 50V/125V/250V/500V/1000V.-High speed reaction time(compared with company products)compatible.-Comes with a main body integrated hard case.-A new JIS accredited 5 range insulation resistance tester.
    atribut:
    • Rated Measuring Voltage: 125/100V/MΩ
    • Minimum Display: 0.01MΩ
    • Power Supply: AA Alkaline Dry Battery (LR6)x4 (accessory)
    • Voltage (V): 600 (AC)
    • Width x Depth x Height: 152x40x92mm
  14. KYORITSU Ground Resistance Meter
    Mulai

    Rp5.499.900

    KYORITSU Ground Resistance Meter
    Deskripsi:
    Compact digital artist that also supports simple measurement (2-pole method)A probe for simple measurement (2-pole method) with replaceable tip pin and alligator clip is standard equipment.Supports all types A to D grounding work (3-pole method)* Impact such as dropping or storage at high temperature may cause a malfunction and is not covered by the warranty. [Cancellation is not possible after ordering for products with proofreading] * Orders can only be made online for products with proofreading and traceability system diagrams. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.
    atribut:
    • Dimensions (WxDxH) (mm): 158x70x105
    • Power Supply: AA batteries (R6P) x 6 (included)
    • Earth Voltage (V): 200
    • Case: Soft
    • Ground Resistance (ohm): 20/200/2000
  15. Sanwa Instrument Multimeter Digital (Multitester)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp819.900

    Sanwa Instrument Multimeter Digital (Multitester)
    Deskripsi:
    This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
  16. KYORITSU Earth Tester (Alat Ukur Grounding)
    Mulai

    Rp6.699.900

    KYORITSU Earth Tester (Alat Ukur Grounding)
    Deskripsi:
    - Earth resistance measurement with 3 and wires- 3 ranges covering measurements from 0.01 to 2000 ohm- Earth Voltage measurement from 0 to 200V (AC)- Automatic checking of current spike resistance
    atribut:
    • Measurement Ranges (ohm): 0-2000
    • Accuracy (ohm): 20
    • Overload Protection (VAC): 260
    • Power Supply: R6/RL6
Daftar Harga megger kyoritsu Terbaru March 2026
KYORITSU Digital Insulation Tester (Pengukur Isolasi)Rp9.999.900
KYORITSU Digital Insulation Tester (Pengukur Isolasi)Rp5.899.900
KYORITSU Digital Clamp Meter (Tang Ampere)Rp1.999.900
KYORITSU Analog Insulation Resistance TesterRp6.599.900
Sanwa Instrument Tang Ampere DigitalRp1.199.900
KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)Rp12.999.900
KYORITSU Tang Ampere Digital ACRp1.399.900
KYORITSU Tang Ampere Digital AC/DCRp3.299.900
KYORITSU Multimeter Digital (Multitester)Rp959.900
KYORITSU Analogue Insulation TesterRp2.799.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)