Owon 5 to 60 MHz, 1/2 ch, 125 MS/s to 300 MS/s, 14-bit, 8 K to 1 M, Arbitrary Function Generator

Sebelum PPN:
Rp7.499.900 - Rp18.999.900
Spesifikasi
Display4 inch LCD
Mass (kg)About 3.0
Outer Dimensions, Width W x Depth D x Height H (mm)235x110x295

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Frequency output from 5MHz to 60MHz, sample rate from 125MS/s to 300MS/s, and frequency resolution of 1μHz, vertical resolution: 14-bit, arbitrary waveform length from 8K to 1M, comprehensive waveform output: 5 basic waveforms, built-in 45 arbitrary waveforms, comprehensive modulation functions: AM, FM, PM, FSK, sweep, and burst, SCPI and LabVIEW support, 4-inch high-resolution (480 x 320 pixels) LCD, smooth integration with OWON SDS series DSO
Capable of oscillating from an ultra-low frequency band, it is widely used as a signal source for low-frequency experiments and measurements in a wide range of fields such as electrical/electronics, machinery, and chemistry.

Ulasan Produk

Tidak ada ulasan