TEXIO TECHNOLOGY Function generator

Sebelum PPN:
Rp19.999.900
Spesifikasi
Frequency Range1μHz to 20MHz (sine wave)
FunctionAM/FM/FSK/PM/SUM modulation sweep function, frequency counter, offset: ±5V AC+DC (50Ω load), trigger: burst/N cycle, arbitrary waveform: amplitude resolution/10 bits, maximum sample rate/120MS/s, waveform memory length/4k points
InterfaceUSB
Number Of Output Channels2ch
Output Level1mV to 10VP-P (at 50Ω load)
Output WaveformSine wave, square wave, ramp wave, pulse wave, noise, arbitrary waveform
Power Input (V)AC100~240
Size266x293x107mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a 2-channel output function generator with a frequency bandwidth of 20MHz. Waveform, frequency, amplitude, etc., can be set individually for each channel.
Waveform editing software allows you to create arbitrary waveforms on your PC. Waveform data can be transferred and the unit can be remotely controlled via USB connection.
* If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name.
Feature
Specification
Variable duty cycle: 1.0-99.0% (≤100kHz)

Ulasan Produk

Tidak ada ulasan