KYORITSU Tester Resistansi Isolasi (Megger Analog)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp13.999.900 - Rp16.999.900
Spesifikasi
AC Voltage (V)600
Depth (mm)46
Height (mm)97
Minimum Display (MΩ)0.100
Power SupplyAA batteries x 4 (included)
Rated Measurement Voltage (V/MΩ)50, 100, 125, 250, 500, 1000
Width (mm)156

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- The insulation condition of the object to be measured can be checked using the backlight and buzzer.
- PI and DAR, which are useful for cable insulation diagnosis, can be displayed separately.
- Displays the elapsed measurement time in real time.

Ulasan Produk

Tidak ada ulasan