Beli makita cordless impact di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Makita Cordless Hammer Drill Driver BrushlessDeskripsi:12V max CXT BL Brushless Cordless 10 mm (3/8") 32 N·m (280 in.lbs.) Hammer Driver Drillatribut:
- Capacity Steel / Wood / Masonry (mm): 10 / 28 / 8 (3/8\" / 1-1/8\" / 5/16\")
- Chuck Capacity (mm): 0.8 - 10 (1/32 - 3/8\")
- Impacts Per Minute (IPM) High / Low: 0 - 22,500 / 0 - 6,750
- Dimensions (L x W x H) (mm): 168x66x217 (6-5/8\"x2-5/8\"x8-1/2\")
- Maximum Lock Torque (N m): 32(280 in.lbs.)
- Maximum Torque (N m): 35 / 21 (310 / 190 in.lbs.) (Hard / Soft)
- Net Weight (kg): 1.1 - 1.3(2.4 - 2.8 lbs.)
- No Load Speed (rpm): 0 - 1,500 / 0 - 450
- Set Contents: Unit, battery, charger, belt clip, phillips bit
- Sound Level (dBA): 93
- Sound Pressure Level (dBA): 82
- Vibration Level Drilling Into Metal (m/s²): 2.5 or less
- Vibration Level Hammer Drilling into Concrete (m/s²): 12.5
- Makita Rechargeable impact wrenchDeskripsi:Lightweight operation and the most powerful cordless tool in Makita history. Energy-efficient and high-output. Durable and maintenance-free. Equipped with a large brushless motor. High-brightness LED lights (two lights). Three levels of impact force. Hook included, 45mm pocket.atribut:
- Applicable battery: A-60698,A-60442,A-60464
- Battery Capacity (AH): 3
- Height (mm): 153
- Included Accessories: Sanding disc # 60, # 120, # 240 (2 each), dust bag
- Length (mm): 175
- Mass (kg): 1.6 (including battery)
- Pad Dimensions (mm): 123
- Voltage (V): 18
- Width (mm): 123
- Makita Gerinda TanganDeskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- Makita Cordless Impact Driver BrushlessDeskripsi:12V max CXT BL Brushless Cordless A-Mode (Assist Mode) 135 N·m (1,200 in.lbs.) Impact Driver
- Makita Cordless Hammer Drill DriverDeskripsi:Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
- Makita Cordless Drill Driver BrushlessDeskripsi:12V max CXT BL Brushless Cordless 32 N·m (280 in.lbs.) Driver Drillatribut:
- Capacity Steel / Wood (mm): 10 / 28 (3/8\" / 1-1/8\")
- Chuck Capacity (mm): 0.8 - 10 (1/32 - 3/8\")
- Dimensions (L x W x H) (mm): 154x66x217(6-1/16\"x2-5/8\"x8-1/2\")
- Maximum Lock Torque (N m): 32 (280 in.lbs.)
- Maximum Torque (N m): 35 / 21 (310 / 190 in.lbs.) (Hard / Soft)
- Net Weight (kg): 1 - 1.2 (2.3 - 2.6 lbs.)
- No Load Speed (rpm): 0 - 1,500 / 0 - 450
- Set Contents: Unit, battery, charger, belt clip, phillips bit
- Sound Pressure Level (dBA): 72
- Vibration Level Drilling Into Metal (m/s²): 2.5 or less
- BOSCH Cordless Drill DriverDeskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- Makita rechargeable impact wrenchDeskripsi:Makita rechargeable strongest power, light operability, high output, high durability BL motor adopted! High brightness LED light (2 lights type) With 3-stage impact force switching hook, foot roll size 45mmatribut:
- Applicable battery: A-60442,A-60464
- Battery Capacity (AH): 3
- Battery Voltage (V): 18
- Color: Blue
- Included Accessories: Battery BL1830 x 2 / Charger DC18RC / With case / Plus bit 2-65 hook
- Mass (kg): 1.5 (including battery)
- Maximum Torque (Nm): 165
- Overall Length (mm): 125
- Power Input (V): 18
- Screw Tightening Capacity (mm): M4~M8
- Screw tightening Capacity (mm) Bolt: M5~M14
- Screw tightening Capacity (mm) Course thread: 22~125
- Screw tightening Capacity (mm) High strength bolt: M5~M12
- Work Volume (Reference): (Per charge / screw tightening) Wood screw DIA4.3 x 65 mm: Approx. 320, Wood screw DIA5.4 x 90 mm: Approx. 190, Machine screw M8 x 16 mm: Approx. 2000
- Makita Mesin Bor Pembuka Bautatribut:
- Impacts Per Minute: 2.000 ipm
- BOSCH Cordless Impact WrenchDeskripsi:Kunci Impact 400 Nm Bertenaga dari Bosch, ketika Daya & Ketangguhan Menjadi SatuPerangkat paling bertenaga di kelas torsi menengahCocok untuk beragam aplikasi pemasangan bautCukup kuat untuk mengencangkan baut M20 (mur berukuran 30 mm) berkat torsi sebesar 400 NmKetangguhan yang lebih baik berkat masa pakai yang lebih tinggi pada komponen utamaFitur Pelepasan Baut Otomatis membuat proses pembongkaran menjadi lebih mudah dengan jaminan penghentian perkakas otomatis saat mur dilonggarkan
- Makita Rechargeable Impact Wrenchatribut:
- Applicable battery: A-60442; A-60464
- Makita Cordless Hammer Drillatribut:
- Capacity Wood (mm): 36
- Battery Voltage (V): 18
- Capacity Concrete (mm): 13
- Capacity Iron (mm): 13
- Impacts Per Minute (ipm): High : 0-21000/ Low : 0-6000
- Maximum Lock Torque (N m): 38
- Maximum Torque (N m): Hard : 42/ Soft : 24
- No Load Speed (rpm): High : 0-1400, Low : 0-400
- KRISBOW Alat UkirDeskripsi:Engraver 15W E15
Daftar Harga makita cordless impact Terbaru March 2026
| Makita Cordless Hammer Drill Driver Brushless | Rp4.099.900 |
| Makita Cordless Impact Wrench | Rp3.199.900 |
| Makita Rechargeable impact wrench | Rp17.999.900 |
| Makita Gerinda Tangan | Rp869.900 |
| Makita Cordless Impact Driver | Rp1.899.900 |
| Makita Cordless Impact Driver Brushless | Rp4.099.900 |
| Makita Cordless Hammer Drill Driver | Rp2.999.900 |
| Makita Cordless Drill Driver | Rp1.699.900 |
| Makita Cordless Drill Driver Brushless | Rp4.099.900 |
| BOSCH Cordless Drill Driver | Rp1.299.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)