Beli magnet pump di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FINISH THOMPSON Chemical Resistant Magnetic Drive Straight Centrifugal PumpDeskripsi:These magnetic-drive straight centrifugal pumps utilize magnets to turn the impeller inside the housing. Their intake connection is in-line with the impeller's eye and pump shaft. The impeller and pumping fluid are separate from the motor's drive shaft, making these pumps suited for handling corrosive liquids.atribut:
- UNSPSC: 40151564
- Bearing Type: Radial; Thrust
- Chemical Compatibility: Deionized Water
- Discharge Pipe Type: MNPT
- Intake Pipe Type: FNPT
- Max. Specific Gravity: 1.8
- Maximum Motor Speed (rpm): 3450
- Motor Enclosure: Totally Enclosed Fan Cooled
- Motor Mounting Type: Horizontal
- Mounting Location: Open Air
- Mounting Orientation: Horizontal
- Priming: Manual
- FINISH THOMPSON Centrifugal Pump Magnetic Drive Self Primingatribut:
- UNSPSC: 40151564
- Bearing Type: Radial; Thrust
- Chemical Compatibility: Deionized Water
- Discharge Pipe Size (inch): 1-1/2
- Discharge Pipe Type: MNPT
- Discharge Port (inch): 1-1/2 MNPT
- Flow Rate @ 15ft of Head (Maximum) (gpm): 105
- Flow Rate @ 18ft of Head (Maximum) (gpm): 105
- Flow Rate @ 24ft of Head (Maximum) (gpm): 100
- Flow Rate @ 3ft of Head (Maximum) (gpm): 105
- Flow Rate @ 40ft of Head (Maximum) (gpm): 85
- Flow Rate @ 50ft of Head (Maximum) (gpm): 70
- Flow Rate @ 6ft of Head (Maximum) (gpm): 105
- Flow Rate @ 9ft of Head (Maximum) (gpm): 105
- Full Load Current (A): 5.75-5.4/2.7
- Gasket Material: Viton
- Horsepower (Maximum) (HP): 2
- Housing Material: Polypropylene
- Impeller Material: Polypropylene
- Intake Pipe Size (inch): 1-1/2
- Intake Pipe Type: FNPT
- Manufacturer Part Number: SP11P-M215
- Maximum Feet Head (ft): 68
- Maximum Media Temperature (°F): 180
- Maximum Motor Speed (rpm): 3450
- Maximum Operating Pressure (psi): 29
- Motor Enclosure: Totally Enclosed Fan Cooled
- Motor Mounting Type: Horizontal
- Motor Type: Induction
- Mounting Location: Open Air
- Mounting Orientation: Horizontal
- Nameplate Voltage (V): 208-230/460 AC
- Overall Height (inch): 11.1
- Overall Length (inch): 24.6
- Overall Width (inch): 9.7
- Phase: Three
- Priming: Self-Priming
- Series: SP11
- Specific Gravity (Maximum): 1.8
- Suction Port (inch): 1-1/2 FNPT
- Viscosity (Maximum) (cps): 50
- FINISH THOMPSON Electric Drum PumpDeskripsi:Acid, base, and solvent electric drum pumps are made with corrosion-resistant materials that withstand a range of acidic and basic chemical concentrations. They are used to dispense and transfer moderate to large volumes of substances and solutions in laboratories and chemical processing plants.atribut:
- UNSPSC: 40151529
- Agency Compliance: CSA
- Display Qty: 1
- Display Sell UOM: EA
- Frequency (Hz): 60
- Includes Bung Adapter: No
- Includes Nozzle: No
- Includes Suction Tube: Yes
- Metered: No
- Nominal Voltage (V): 110 AC
- Number of Phases: 1
- Power Source: Electric
- Rated Voltage (V): 115 AC
- DAYTON Straight Centrifugal PumpDeskripsi:Straight centrifugal pumps with motors between 5 and 10 HP achieve flow rates at heads slightly higher than motors lower than 5 HP and significantly higher heads than motors lower than 1 HP.atribut:
- UNSPSC: 40151503
- Connection Type: NPT
- Discharge Type: NPT
- CNP Horizontal Single Stage Centrifugal Whole PumpDeskripsi:Pump design according to DIN24255, All the parts contact with liquid made of stainless steel with high efficiency. Standard TEFC IEC B35 motor driven, single phase up to 2.2kw. Max. working pressure 10 bar.
- GOULDS WATER TECHNOLOGY Straight Centrifugal PumpDeskripsi:Straight centrifugal pumps with motors between 5 and 10 HP achieve flow rates at heads slightly higher than motors lower than 5 HP and significantly higher heads than motors lower than 1 HP.atribut:
- UNSPSC: 40151503
- Compatible with Media Type: Water
- Maximum RPM: 3500
- Priming: Manual
- Calpeda Centrifugal Pump (Pump Only)Deskripsi:N - 50 HzCentrifugal pumps 1450Rpm & 2900RpmStandard MOCatribut:
- Shaft: Stainless Steel
- Mech, Seal: Carbon Ceramic
- Liquid Temperature (°C): -10 to 90
- Casing: Cast Iron
- Ebara Pompa SentrifugalDeskripsi:Pompa belum termasuk motoratribut:
- Liquid Name: Clean Water
- Temperature (°C): Below 80
- Maximum Working Pressure (bar): 10
- Casing Material: Cast Iron
- Impeller Material: Bronze Casting
- Shaft Material: 403 Stainless Steel
- Hinoka Mesin Pencacah Plastikatribut:
- Engine Power (hp): 8
- Capacity (kg/hour): 10-30
- Panasonic Cordless Phone (Telephone)Deskripsi:DECT Cordless Telephone - User-friendly illuminated display/amber backlit LCD - 50 Name and Number Phonebook - Caller ID with 50-Name & Number Caller ID Memory - Wall Mountable Compact Base Unit - 10 Redial Memory - Handset Locator - 15 hours talk time/170 hours standby time - 9 Language available on LCD (English, German, Spanish, French, Italian, Dutch, Greek, Turkish, Portuguese)
- Broco Stop Kontak Jaringan 1-Port Cat.5 (RJ45) Plano Series (Network Socket)atribut:
- Series: Plano
- AS ONE Pompa Self-Priming MagnetDeskripsi:Since it is a self-priming type, it can be used immediately just by injecting priming water (self-priming up to 2m). There is no need to worry about liquid leakage due to the magnet drive type pump without shaft seals.atribut:
- AS ONE Part Number: 1-651-01
- Power Supply (V): 100 (50/60Hz)
- Material: Head / Noryl, Packing / NBR (Nitrile Rubber)
- Applicable Viscosity (mm²/s): 2
- Kinds: self-priming magnet pump
- Operating Temperature (°C): 0-40
- Flow Rate (L/minute): (50Hz/60Hz) 15/18
- Hose Connection Diameter (mm): 20
- Maximum Lifting Height (m): (50Hz/60Hz) 4.5/ 6.5
- Output Rating (W): 50/60
- Prime Water: Required only for the first time
- VICTOR Gas RegulatorDeskripsi:These regulators are for use with oxygen and inert gases like argon, helium, and nitrogen. They are not compatible with fuel or corrosive gas.atribut:
- UNSPSC: 40142201
- Body Material: Brass
- Inlet Connection Type: NGO
- Mounting Type: Cylinder
- Voltage (V): 110
- ICHINEN Mould Anti Corrosion Agent - VolatileDeskripsi:Mould Anti Corrosion Agent - VolatileZat anti karat berupa uap.Fitur > Anti karat dengan hasil yang sangat bagus di tempat yang kecil dan sulit karena penguapan (volatility) termasuk tempat yang tidak dapat terkena spray.> Berbeda dari anti korosif oil atau tipe lilin, dapat digunakan untuk Mould tanpa dibersihkan.> Mould dapat digunakan kembali tanpa dibersihkan, hanya diperlukan 2 atau 3 kali percobaan produksi.> Sekali di aplikasikan, pelapis anti karat terbentuk dipermukaan logam sementara molekul uap anti karat bereaksi dengan air dan merubahnya menjadi cairan anti karat untuk mencegah korosi logam.Aplikasi> Anti karat untuk mould injection.> Anti karat untuk menjaga parts logam, dll.atribut:
- Volumetric Capacity: 420 ml
- Kondisi Semi Tertutup: 6 bln ~ 1 th
- Kondisi Tertutup: 1 ~ 2 th
- Ketahanan Suhu: Dibawah 80 Derajat Celcius
- ATEC Point FlashDeskripsi:The long type LED light bends freely and illuminates the back of holes, gaps, and intricate places that cannot be illuminated by flashlights and penlights.The body is lightweight and the grip is designed to be easy to grip with one hand.A magnet is used on the side of the main body, making it possible to work with both hands.Switch on and off with one push. Easy to operate.atribut:
- Power Supply: 2 AA batteries
- Body Dimensions (mm): 97
- Light Dimensions (mm): (Flexible light part) 120 / (LED light) Φ2.9
- Shaft Diameter (mm): 4 to 2.3
- KRI Roda Polyurethane M Series Include Installatribut:
- Bearing per Caster: Ball
- SHM Stainless Steel Flow Meteratribut:
- Class: B
- Japan LC Self Priming Magnet Pumpatribut:
- Voltage (V): 100V
- Used Temperature (°C): 0 - 40
- Available Liquid Viscosity: PMS-411B/0.3m2/s, PMS-661B/30cSt
- Connection Hose (mm): 20
- Material: Head portion/noryl, Packing/EPDM (ethylene propylene rubber)
- Maximum Total Head at 50Hz (m): 6.2
- Maximum Total Head at 60Hz (m): 8
- Nominal Water: Required only first time
- Output Power (W): 100 (at 60Hz)
- Package Size (mm): 270x270x270
- Rated Performance (Head) at 50Hz (m): 3.7
- Rated Performance (Head) at 60Hz (m): 5
- Rated Performance Flow Rate at 50Hz (L/minute): 18
- Rated Performance Flow Rate at 60Hz (L/minute): 20
- DAYTON Turbine PumpDeskripsi:These turbine pumps produce higher pressures than typical straight centrifugal pumps.atribut:
- UNSPSC: 40151526
- Connection Type: NPT
- Duty cycle: Continuous
- Impeller Material: Bronze
Daftar Harga magnet pump Terbaru March 2026
| FINISH THOMPSON Chemical Resistant Magnetic Drive Straight Centrifugal Pump | Rp15.999.900 |
| SANSO ELECTRIC Magnet Pump | Rp6.699.900 |
| FINISH THOMPSON Centrifugal Pump Magnetic Drive Self Priming | Rp79.999.900 |
| FINISH THOMPSON Electric Drum Pump | Rp11.999.900 |
| DAYTON Straight Centrifugal Pump | Rp8.499.900 |
| CNP Horizontal Single Stage Centrifugal Whole Pump | Rp8.099.900 |
| GOULDS WATER TECHNOLOGY Straight Centrifugal Pump | Rp23.999.900 |
| Calpeda Centrifugal Pump (Pump Only) | Rp19.999.900 |
| Ebara Pompa Sentrifugal | Rp13.999.900 |
| Hinoka Mesin Pencacah Plastik | Rp31.999.900 |
Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)


























































































































































/9dP108042337-1.jpg)


/2mP103753094-1.jpg)
%20Plano%20Series%20(Network%20Socket)/1bP103054047-2.jpg)

%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/VICTOR%20Gas%20Regulator/c0P109492432-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/ICHINEN%20Mould%20Anti%20Corrosion%20Agent%20-%20Volatile/P102125212-1.jpg)