FINISH THOMPSON Pump Centrifugal Magnetic Drive Self Priming (Pompa Sentrifugal)

Sebelum PPN:
Rp94.999.900
Spesifikasi
UNSPSC40151564
Bearing TypeRadial; Thrust
Chemical CompatibilityDeionized Water
Discharge Pipe Size (inch)1-1/2
Discharge Pipe TypeMNPT
Discharge Port (inch)1-1/2 MNPT
Flow Rate @ 15ft of Head (Maximum) (gpm)105
Flow Rate @ 18ft of Head (Maximum) (gpm)105
Flow Rate @ 24ft of Head (Maximum) (gpm)100
Flow Rate @ 3ft of Head (Maximum) (gpm)105
Flow Rate @ 40ft of Head (Maximum) (gpm)85
Flow Rate @ 50ft of Head (Maximum) (gpm)70
Flow Rate @ 6ft of Head (Maximum) (gpm)105
Flow Rate @ 9ft of Head (Maximum) (gpm)105
Full Load Current (A)5.75-5.4/2.7
Gasket MaterialViton
Horsepower (Maximum) (HP)2
Housing MaterialPolypropylene
Impeller MaterialPolypropylene
Intake Pipe Size (inch)1-1/2
Intake Pipe TypeFNPT
Manufacturer Part NumberSP11P-M215
Maximum Feet Head (ft)68
Maximum Media Temperature (°F)180
Maximum Motor Speed (rpm)3450
Maximum Operating Pressure (psi)29
Motor EnclosureTotally Enclosed Fan Cooled
Motor Mounting TypeHorizontal
Motor TypeInduction
Mounting LocationOpen Air
Mounting OrientationHorizontal
Nameplate Voltage (V)208-230/460 AC
Overall Height (inch)11.1
Overall Length (inch)24.6
Overall Width (inch)9.7
PhaseThree
PrimingSelf-Priming
SeriesSP11
Specific Gravity (Maximum)1.8
Suction Port (inch)1-1/2 FNPT
Viscosity (Maximum) (cps)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Magnetic Drive Pump Chemical Compatibility Deionized Water Discharge Pipe Size 1 1/2 in Discharge Pipe Type MNPT Feet of Head (Maximum) 68 ft Flow Rate @ 3 ft of Head (Maximum) 105 gpm Flow Rate @ 6 ft of Head (Maximum) 105 gpm Flow Rate @ 9 ft of Head (Maximum) 105 gpm Flow Rate @ 15 ft of Head (Maximum) 105 gpm Flow Rate @ 24 ft of Head (Maximum) 100 gpm Flow Rate @ 50 ft of Head (Maximum) 70 gpm Horsepower (Maximum) 2 hp Intake Pipe Size 1 1/2 in Intake Pipe Type FNPT

Ulasan Produk

Tidak ada ulasan

Halaman Terkait