Beli loudspeaker di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ARTEC Small Loudspeakeratribut:
- Battery Duration (hour): 20 (using microphone/medium volume)
- Charging Time (hour): Approximately 4 to 5
- Content Set: Shoulder belt with strap (65-118)
- Depth (mm): 32
- Height (mm): 92
- Material: PE
- Output Rating (W): 8
- Power Source: Built-in lithium-ion battery (3.7V2200mA)
- Rated Output Power (W): 8
- Width (mm): 85
- ARTEC Loudspeaker MicrophoneDeskripsi:25W high output microphone! No need to prepare audio equipment. To prevent splashes without making a loud voice.atribut:
- Material: ABS
- Set Contents: only a main part
- Dimensions (mm): Φ54.5x285
- ADVANCE DIGITALS Speaker Portable KS Series (Pengeras Suara)atribut:
- Battery Voltage (V): 3.7
- 3M Nomad Carpet Matting 3100 (Keset)Deskripsi:- Lined
- Water.i-d Eletronic Meter for pH, ORP, EC, TDS, Salt TemperatureDeskripsi:Without requiring additional reagents (tablets, drops, etc.) Water-i.d.® Electronic Meters offer a professional way to measure various water parameters, such as conductivity, salinity, total dissolved solids, pH, Temperature and ORP (Redox). The test result is displayed on the device within seconds after dipping it in the water sample.The sensitive pH and ORP electrodes should always be kept moist* and all Electronic Meter models should be calibrated regularly – at best before each measurement – with Water-i.d.® standard solutions. Depending on the model used, the measured values are automatically temperature compensated.-Precision EC (%) : ±2- Precision TDS (%) : ±2- Precision Salt (%) : ±2- Precision Temp (°C) : ±2- Calibration : 2 Point, automatic- Automatic Temp. Compensation : Automatic, 0 – 90°C pH/mV, 0 – 50°C EC|TDS|Salt, ß = 2%/°Catribut:
- Measurement range (pH): -2 to 16
- Measurement Range ORP (mV): ±1000
- Measurement Range EC (µS/cm): 0-2000
- Measurement Range EC (mS): 2.00-20.00
- Measurement Range TDS (mg/l): 0-1300
- Measurement Range TDS (g/l): 1.30-13.00
- Measurement Range Salt (g/l): 1.00-12.00
- Measurement Range Salt (mg/l): 0-1000
- Measurement Temperature Range (°C): 0-90
- Precision (pH): ±0.01
- Precision ORP (mV): ±2
- Resolution (pH): 0.02
- Resolution EC (mS): 0.01
- Resolution EC (µs/cm): 1
- Resolution ORP (mV): 1
- Resolution Salt (g/l): 0.01
- Resolution Salt (mg/l): 1
- Resolution TDS (g/l): 0.01
- Resolution TDS (mg/l): 1
- Temperature Resolution (°C): 0.1
- TOA Handsfree-Speakeratribut:
- Belt Size (mm): 1000 (when wearing clothes)
- Body Color: Black
- Output Rating (W): 6
- Overall Length (mm): 222
- Power Supply: AA x 6
- Ring Color: Blue
- Set Content: Headset microphone, waist belt, pochette, battery spacer
- TOA Personal PA System (Speaker Portable/Pengeras Suara)Deskripsi:The ER-1000A-BK is a compact, lightweight, hands-free portable public address system with a rated power output of 6 W (9 V DC when used with six AA-type batteries). The system can be wrapped snugly around the waist and using the supplied headset microphone allows both hands to remain free, making it ideal for such applications as conducting factory tours, directing traffic, instructing in sports facilities, and security-and-safety-related applications.atribut:
- Audible Range (m): Voice operation: Approx. 100 (when 6 alkaline batteries or Ni-MH batteries are used); Approx. 80 (when 4 alkaline batteries or Ni-MH batteries are used)
- Headset Microphone: Ear-on type, electret condenser microphone, sensitivity: -47 dB (0 dB =1 V/1 Pa, 1 kHz)
- Belt length (cm): 55 - 120
- Accessories: Headset microphone (with headband and wind screen)x1, Belt (attached to the main PA unit)x1, Battery spacerx2
- Operating Temperature (°C): 0 to +40
- Frequency Response (Hz): 300-14000 (deviation: -26 dB)
- Battery Life (hour): Voice operation : Approx. 8 (use 6 or 4 alkaline batteries), Approx. 7 (use 6 or 4 Ni-MH batteries); AUX stereo input operation (music reproduction) : Approx. 9 (use 6 or 4 alkaline batteries), Approx. 9 (use 6 or 4 Ni-MH batteries)
- Dimensions (WxHxD) (mm): 133x96x222 (belt excluded)
- Power Source: Alkaline battery (LR6): 6 pieces (9 V DC) or 4 pieces (6 V DC); Rechargeable nickel metal hydride (Ni-MH) battery (HR15/51): 6 pieces (7.2 V DC) or 4 pieces (4.8 V DC)
- Polytron Portable Speaker (Pengeras Suara)Deskripsi:Polytron Portable Speaker dengan dukungan Dual Power: AC & Built-in Battery, serta handle dan roda, cocok digunakan untuk berbagai aktivitas indoor maupun outdoor.Dual Power (AC & Battery)Battery Life up to 6 HoursHandle & Wheels3-Way Speaker SystemWoofer 12 inchSuper BassTop Panel ControlLED Display5-Band User EqualizerPreset EqualizerAmbient LightBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line InputBand Input (Keyboard & Guitar)2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote ControlPower Output: 70 WRMS
- Polytron Professional Active Speaker (Speaker Portable/Pengeras Suara)Deskripsi:Polytron Professional Speaker hadir dengan suara berkelas, hasilkan suara mid-treble lebih jernih dan bass lebih mantap, serta dilengkapi built-in battery, handle, dan roda.Dual Power (AC & Battery)Battery Life up to 7 HoursHandle & Wheels2-Way Speaker SystemWoofer 12 inchLED DisplayBass, Middle, Treble ControlBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line Input2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote Control
- Golden Glove Nitrile Powder Free Examination Gloves Black (Sarung Tangan)atribut:
- Color: Black
- Design and Feature: Ambidextrous, finger textured, palm textured, beaded cuff
- Material: 100% Synthetic Nitrile Latex
- Packing Style: 100 pcs gloves x 10 dispensers x 1 carton
- Powder: No powder lubricant added
- Shelf Life: The gloves shall have shelf life of 5 years from the date of manufacture with the above storage condition.
- Size Marking: The size of gloves shall be marked in the check box on every carton with black ink.
- Storage Condition: The gloves shall maintain their properties when stored in a dry condition. Avoid direct sunlight.
- Type: Nitrile Examination Glove, Powder Free, Online Single Chlorinated, Non-sterile
- Polytron Speaker (Pengeras Suara)Deskripsi:Polytron Bluetooth Speaker Multimedia Audio, dengan konektivitas lengkap (USB, SD Card/MMC, Aux, Line Input) dan suara berkualitas khas Polytron dilengkapi fitur Bazzoke agar bass semakin mantap. Kualitas suara tidak perlu diragukan lagi, Polytron Rajanya Audio.
- TAVY TOOLS Tile Puck (Alat Pasang Keramik)Deskripsi:- Best tool for setting a flat tiled surface - Eliminate “toe-kickers” ~ high spots - Level tile perfectly with one simple glance
- KRISBOW Cone Bar Retractable (Stik Cone/Tongkat Cone)atribut:
- Color: Black-Yellow
- Size (m): 1.3-2.15
- WATANABE Tile Carpet (Karpet)atribut:
- Size (mm): 500x500x6
- Material: Front Surface/PP, Back Surface/Special PVC
- Package Size (mm): 515x515x135
Daftar Harga loudspeaker Terbaru October 2026
| ARTEC Small Loudspeaker | Rp769.900 |
| ARTEC Loudspeaker Microphone | Rp2.899.900 |
| TOA Handsfree Loudspeaker | Rp5.399.900 |
| ADVANCE DIGITALS Speaker Portable KS Series (Pengeras Suara) | Rp309.900 |
| Sanwa Loudspeaker | Rp2.099.900 |
| 3M Nomad Carpet Matting 3100 (Keset) | Rp659.900 |
| Water.i-d Eletronic Meter for pH, ORP, EC, TDS, Salt Temperature | Rp12.999.900 |
| ADVANCE DIGITALS Speaker Portable K-Series (Pengeras Suara) | Rp719.900 |
| TOA Handsfree-Speaker | Rp8.999.900 |
| TOA Personal PA System (Speaker Portable/Pengeras Suara) | Rp3.799.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/ARTEC%20Loudspeaker%20Microphone/m1P110256793-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Pengeras%20Suara%20Safety/TOA%20Handsfree%20Loudspeaker/j5P110605689-1.jpg)
/p3P110921903-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Pengeras%20Suara%20Safety/Sanwa%20Loudspeaker/4mP111770166-1.jpg)
/7wP103628284-1.jpg)

/plP110921921-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Pengeras%20Suara%20Safety/TOA%20Handsfree-Speaker/51P111483181-1.jpg)
/8eP106756302-1.jpg)
/2iP105973090-1.jpg)
/abP110436371-5.jpg)
/37P105973115-1.jpg)
/dsP106798496-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20Nitril%20Sekali%20Pakai/Golden%20Glove%20Nitrile%20Powder%20Free%20Examination%20Gloves%20Black%20(Sarung%20Tangan)/d5P115832473-1.jpg)
/jsP111306712-1.jpg)
/hxP103834645-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kerucut%20Jalan/Kon%2C%20Kerucut%20Berwarna/KRISBOW%20Cone%20Bar%20Retractable%20(Stik%20Cone%2FTongkat%20Cone)/d4P101515472-2.jpg)
/d7P108269475-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)