TOA Handsfree-Speaker

Sebelum PPN:
Rp8.999.900
Spesifikasi
Belt Size (mm)1000 (when wearing clothes)
Body ColorBlack
Output Rating (W)6
Overall Length (mm)222
Power SupplyAA x 6
Ring ColorBlue
Set ContentHeadset microphone, waist belt, pochette, battery spacer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is a speaker that can be used freely with both hands. A lightweight headset microphone that can be worn comfortably.
Use
Ideal for product display and factory information.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait