TOA Personal PA System (Speaker Portable/Pengeras Suara)

Sebelum PPN:
Rp3.799.900
Spesifikasi
Audible Range (m)Voice operation: Approx. 100 (when 6 alkaline batteries or Ni-MH batteries are used); Approx. 80 (when 4 alkaline batteries or Ni-MH batteries are used)
Headset MicrophoneEar-on type, electret condenser microphone, sensitivity: -47 dB (0 dB =1 V/1 Pa, 1 kHz)
Belt length (cm)55 - 120
AccessoriesHeadset microphone (with headband and wind screen)x1, Belt (attached to the main PA unit)x1, Battery spacerx2
Operating Temperature (°C)0 to +40
Frequency Response (Hz)300-14000 (deviation: -26 dB)
Battery Life (hour)Voice operation : Approx. 8 (use 6 or 4 alkaline batteries), Approx. 7 (use 6 or 4 Ni-MH batteries); AUX stereo input operation (music reproduction) : Approx. 9 (use 6 or 4 alkaline batteries), Approx. 9 (use 6 or 4 Ni-MH batteries)
Dimensions (WxHxD) (mm)133x96x222 (belt excluded)
Power SourceAlkaline battery (LR6): 6 pieces (9 V DC) or 4 pieces (6 V DC); Rechargeable nickel metal hydride (Ni-MH) battery (HR15/51): 6 pieces (7.2 V DC) or 4 pieces (4.8 V DC)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The ER-1000A-BK is a compact, lightweight, hands-free portable public address system with a rated power output of 6 W (9 V DC when used with six AA-type batteries). The system can be wrapped snugly around the waist and using the supplied headset microphone allows both hands to remain free, making it ideal for such applications as conducting factory tours, directing traffic, instructing in sports facilities, and security-and-safety-related applications.
Feature
Input :
MIC: -30 dB(5), 3 kΩ, φ3.5 monaural mini-jack, phantom power supply;
AUX(6): -10 dB(5), 2 kΩ, φ3.5 (0.14") stereo mini-jack (supporting monaural applications(7))


Output :
6 W (rated) and 10 W (max) when 6 AA batteries (9 V DC) are used.
3 W (rated) and 4 W (max) when 4 AA batteries (6 V DC) are used.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait