Water.i-d Eletronic Meter for pH, ORP, EC, TDS, Salt Temperature

Sebelum PPN:
Rp12.999.900
Spesifikasi
Measurement range (pH)-2 to 16
Measurement Range ORP (mV)±1000
Measurement Range EC (µS/cm)0-2000
Measurement Range EC (mS)2.00-20.00
Measurement Range TDS (mg/l)0-1300
Measurement Range TDS (g/l)1.30-13.00
Measurement Range Salt (g/l)1.00-12.00
Measurement Range Salt (mg/l)0-1000
Measurement Temperature Range (°C)0-90
Precision (pH)±0.01
Precision ORP (mV)±2
Resolution (pH)0.02
Resolution EC (mS)0.01
Resolution EC (µs/cm)1
Resolution ORP (mV)1
Resolution Salt (g/l)0.01
Resolution Salt (mg/l)1
Resolution TDS (g/l)0.01
Resolution TDS (mg/l)1
Temperature Resolution (°C)0.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Without requiring additional reagents (tablets, drops, etc.)
Water-i.d.® Electronic Meters offer a professional way to
measure various water parameters, such as conductivity,
salinity, total dissolved solids, pH, Temperature and ORP
(Redox).
The test result is displayed on the device within seconds
after dipping it in the water sample.
The sensitive pH and ORP electrodes should always be
kept moist* and all Electronic Meter models should be
calibrated regularly – at best before each measurement –
with Water-i.d.® standard solutions.
Depending on the model used, the measured values are
automatically temperature compensated.

-Precision EC (%) : ±2
- Precision TDS (%) : ±2
- Precision Salt (%) : ±2
- Precision Temp (°C) : ±2
- Calibration : 2 Point, automatic
- Automatic Temp. Compensation : Automatic, 0 – 90°C pH/mV, 0 – 50°C EC|TDS|Salt, ß = 2%/°C

Ulasan Produk

Tidak ada ulasan