ARTEC Small Loudspeaker

Sebelum PPN:
Rp769.900
Spesifikasi
Battery Duration (hour)20 (using microphone/medium volume)
Charging Time (hour)Approximately 4 to 5
Content SetShoulder belt with strap (65-118)
Depth (mm)32
Height (mm)92
MaterialPE
Output Rating (W)8
Power SourceBuilt-in lithium-ion battery (3.7V2200mA)
Rated Output Power (W)8
Width (mm)85

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Although it is small, it is clear and loud, so it can be easily used for presentations and lectures, and you can hear clearly even when wearing a mask.
- You can use both hands while moving.
- Compact and lightweight, weighing approximately 210g, it can be used without any discomfort and is very useful.
- Can be worn around the neck with a strap.
- Can be attached to a belt with a clip.
- Can be moved freely with flexible arm.
- The status is easy to understand with the LCD display.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait